Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Storage and Transport

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Squeeze Bottle Holder,3.25x4x4.25In
Basket, Epoxy-Coated Steel,Blue
  • HEATHROW SCIENTIFIC
  • Basket, Epoxy-Coated Steel, Blue Basket
  • Item # 24EN32
  • Mfr. Model # HS120082
  • Basket, Holds Tubes, Height 5 In., Width 5 In., Length 5 In., Material Epoxy-Coated Steel, Color Blue, For...More

  • Category : Laboratory Storage
RACK SLANTER
LAB ORGNZR SGL HOOK CL 2.3 IN
  • AK
  • LAB ORGNZR SGL HOOK CL 2.3 IN Laboratory Storage Hooks
  • Item # 3WHH3
  • Mfr. Model # 50229
  • Laboratory Storage Single Hooks, Tape, Holds Lab Coats, Sweaters, Hats and Umbrellas, or Towels, Tubing and...More

  • Category : Laboratory Storage
Hook,Magnetic Back,Plastic
LABORATORY RACK VIAL NO-WIRE 25 MM Poly
29 TUBE HLDR BLOOD BANK CL WH 2.5
  • DYNALON
  • 29 TUBE HLDR BLOOD BANK CL WH 2.5 Blood Bank Cross Match Holders
  • Item # 3KVR4
  • Mfr. Model # 159565-2
  • Blood Bank Cross Match Holders, Full Rack, Holds 1Ea 16mm Sample Tubes; 1Ea 13mm Pilot Tube Serum; 27 Ea 10mm...More

  • Category : Laboratory Storage
Blood Unit Organizer,3Slots,4x4.25x7In
Tumbler,7 oz.,3-1/8 in H,Stainless Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tumbler, 7 oz., 3-1/8 in H, Stainless Steel Tumbler
  • Item # 3LEV5
  • Mfr. Model # 68470
  • Tumbler, Holds 7 oz., Height 3-1/8 In., Dia. Top 2-3/4 In., Bottom 1-7/8 In., Material Stainless Steel

  • Category : Laboratory Storage
Slide Box, Holds Microscope Slides
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More