Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lab Scoops, Scrapers, and Spoons

169 products found

Stock up on laboratory scoops, scrapers and spoons at Grainger to help ensure you’ll have the right tools to get the job done. Polypropylene items can resist chemicals and corrosion. Sterile polystyrene spoons feature flat bottoms so you can use them as weighing boats. Ladle scoops feature welded handles to help eliminate wobbling. Polyamide spatulas can resist solvents. Pick up the laboratory scoops, scrapers and spoons you need at Grainger.Close

Filter Results By

Branch Availability
Item
Type
Capacity
Overall Length
Overall Width
Handle Length
Brand
Price
Shop By
Ratings

Viewing as

List
  • Scoop, White, 750mL

    Brand
    DYNALON
    Item #
    3ZEE2
    Mfr. Model #
    607175
    Scoop, White, 750mL
    Web Price $20.45 / each
  • Sampler Scoop, 4 oz, Wht, Polystyrene, PK100

    Brand
    SP SCIENCEWARE
    Item #
    4YMR9
    Mfr. Model #
    H36904-0000
    Sampler Scoop, 4 oz, Wht, Polystyrene, PK100
    Web Price $158.50 / pkg. of 100
  • Spatula, Micro-Double, 155mm

    Brand
    LAB SAFETY SUPPLY
    Item #
    21RL51
    Mfr. Model #
    21RL51
    Spatula, Micro-Double, 155mm
    Web Price $10.25 / each
  • Scraper, 10" Handle

    Brand
    SP SCIENCEWARE
    Item #
    21TR99
    Mfr. Model #
    F36830-0000
    Scraper, 10" Handle
    Web Price $65.00 / each
  • Sampler Spoon, Sterile, 14.79mL/3tsp, PK200

    Brand
    SP SCIENCEWARE
    Item #
    4YMT1
    Mfr. Model #
    H36946-0000
    Sampler Spoon, Sterile, 14.79mL/3tsp, PK200
    Web Price $203.00 / pkg. of 200
  • Scoop, Polystyrene, 250 ml, PK100

    Brand
    SP SCIENCEWARE
    Item #
    8AV24
    Mfr. Model #
    H36906-0000
    Scoop,  Polystyrene,  250 ml, PK100
    Web Price $224.00 / pkg. of 100
  • Spatula, Opaque, Dbl-End V, Pk300

    Brand
    SMARTSPATULA
    Item #
    9X947
    Mfr. Model #
    17231
    Spatula, Opaque, Dbl-End V, Pk300
    Web Price $24.60 / pkg. of 300
  • SCRAPER PADDLE SOFT BLADE NYLON

    Brand
    DYNALON
    Item #
    9NU48
    Mfr. Model #
    490874
    SCRAPER PADDLE SOFT BLADE NYLON
    Web Price $76.25 / each
  • Ladle, 6 oz., 3-5/8", Stainless Steel

    Brand
    GRAINGER APPROVED
    Item #
    3LEY4
    Mfr. Model #
    58460
    Ladle, 6 oz., 3-5/8", Stainless Steel
    Web Price $24.55 / each
  • Scoop 5"x 2.5" x 9.5", 304 SS

    Brand
    GRAINGER APPROVED
    Item #
    3WNC9
    Mfr. Model #
    46790
    Scoop 5"x 2.5" x 9.5", 304 SS
    Web Price $9.80 / each
  • Tapered Micro Spatula, PK2

    Brand
    SP SCIENCEWARE
    Item #
    8TL24
    Mfr. Model #
    H36700-0000
    Tapered Micro Spatula, PK2
    Web Price $31.40 / pkg. of 2
  • Spatula, Sterile, Polystyrene, PK100

    Brand
    SP SCIENCEWARE
    Item #
    8RLU5
    Mfr. Model #
    H36930-0000
    Spatula, Sterile, Polystyrene, PK100
    Web Price $129.50 / pkg. of 100
  • Spoon, Mini Sampler, 0.10ml, PK25

    Brand
    SP SCIENCEWARE
    Item #
    21TP60
    Mfr. Model #
    F36721-0010
    Spoon, Mini Sampler, 0.10ml, PK25
    Web Price $23.05 / pkg. of 25
  • SCOOP STRL PS 125 ML R BEL-ART, PK100

    Brand
    SP SCIENCEWARE
    Item #
    8UT63
    Mfr. Model #
    H36904-2004
    SCOOP STRL PS 125 ML R BEL-ART, PK100
    Web Price $177.00 / pkg. of 100
  • Scoop Sterile Poly 60Ml, Pk100

    Brand
    SP SCIENCEWARE
    Item #
    9DLM2
    Mfr. Model #
    H36902-0000
    Scoop Sterile Poly 60Ml, Pk100
    Web Price $125.50 / pkg. of 100
  • Lab Spoon w/Spatula, 304SS, 1.7ml Capacity

    Brand
    SP SCIENCEWARE
    Item #
    4YMR8
    Mfr. Model #
    H36807-0021
    Lab Spoon w/Spatula, 304SS, 1.7ml Capacity
    Web Price $27.40 / each
  • Spatula Double Reusable, PK10

    Brand
    DYNALON
    Item #
    9MW38
    Mfr. Model #
    391925-0002
    Spatula Double Reusable, PK10
    Web Price $21.00 / pkg. of 10
  • Spoon Sampler, Poly, 0.5 Tsp, PK12

    Brand
    SP SCIENCEWARE
    Item #
    9DNT9
    Mfr. Model #
    F36724-0000
    Spoon Sampler, Poly, 0.5 Tsp, PK12
    Web Price $19.35 / pkg. of 12
  • Scraper, Nylon, White, Short Handled Type

    Brand
    DYNALON
    Item #
    401R42
    Mfr. Model #
    490834
    Scraper, Nylon, White, Short Handled Type
    Web Price $67.75 / each
  • Spatula, Blue, Spoon/Scoop, PK300

    Brand
    SMARTSPATULA
    Item #
    9VXM4
    Mfr. Model #
    17211
    Spatula, Blue, Spoon/Scoop, PK300
    Web Price $31.50 / pkg. of 300
  • Scoop, HDPE, 100mL

    Brand
    DYNALON
    Item #
    8PF90
    Mfr. Model #
    108085-100
    Scoop, HDPE, 100mL
    Web Price $13.55 / each
  • Lab Spoon, 12" L, Stainless Steel

    Brand
    SP SCIENCEWARE
    Item #
    9AH31
    Mfr. Model #
    F36711-0012
    Lab Spoon, 12" L, Stainless Steel
    Web Price $44.30 / each
  • Spatula, 5.5", PK300

    Brand
    SMARTSPATULA
    Item #
    38G719
    Mfr. Model #
    17261
    Spatula, 5.5", PK300
    Web Price $31.90 / pkg. of 300
  • Scoop Ladle, HDPE, 600mL

    Brand
    DYNALON
    Item #
    9HU33
    Mfr. Model #
    108085-600
    Scoop Ladle, HDPE, 600mL
    Web Price $16.30 / each
  • Scoop, Polypropylene, PK12

    Brand
    SP SCIENCEWARE
    Item #
    9GDN2
    Mfr. Model #
    F36747-0000
    Scoop, Polypropylene, PK12
    Web Price $10.10 / pkg. of 12
  • SCRAPER PADDLE FIRM BLADE NYLON

    Brand
    DYNALON
    Item #
    8CKR6
    Mfr. Model #
    490844
    SCRAPER PADDLE FIRM BLADE NYLON
    Web Price $86.00 / each
  • Spoon, 9"

    Brand
    SP SCIENCEWARE
    Item #
    46C964
    Mfr. Model #
    H36711-0000
    Spoon, 9"
    Web Price $40.90 / each
  • Scoop, Stainless Steel, 6 Oz.

    Brand
    AMS
    Item #
    9T982
    Mfr. Model #
    428.04 SCOOP 6
    Scoop, Stainless Steel, 6 Oz.
    Web Price $35.20 / each
  • Scoop, 8 oz., Stainless Steel, 4"

    Brand
    AMS
    Item #
    8CE99
    Mfr. Model #
    428.05 SCOOP 8
    Scoop, 8 oz., Stainless Steel, 4"
    Web Price $35.20 / each
  • Scoop, Stainless Steel, 3 oz, 4In Scoop

    Brand
    AMS
    Item #
    9WZ72
    Mfr. Model #
    428.03
    Scoop, Stainless Steel, 3 oz, 4In Scoop
    Web Price $35.20 / each
  • Micro Spatula, No Stick Surface, PK2

    Brand
    SP SCIENCEWARE
    Item #
    9M924
    Mfr. Model #
    H36703-0000
    Micro Spatula, No Stick Surface, PK2
    Web Price $58.75 / pkg. of 2
  • Ladle, 24 oz., Stainless Steel

    Brand
    GRAINGER APPROVED
    Item #
    3LEG1
    Mfr. Model #
    58540
    Ladle, 24 oz., Stainless Steel
    Web Price $67.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More