Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

26 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Hotplate,300 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 300 lb., 120V, Aluminum Hotplate,300 lb.,120V,Aluminum
  • Item # 32GD90
  • Mfr. Model # HP24X36-11.5-1
  • Hotplate, Plate Length 36 In., Plate Width 24 In., 300 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Unvrsl Oven,Ambient +5-300C, +/- 2.7C
  • MEMMERT
  • Unvrsl Oven, Ambient +5-300C, +/- 2.7C Unvrsl Oven,Ambient +5-300C, +/- 2.7C
  • Item # 42W035
  • Mfr. Model # UN 30
  • Oven, Temp. Range 300 Degrees C, Temp. Accuracy +/-2.2 Degrees C, Inside Usable Dimensions 12.6 In. x 15.7...More

  • Category : Laboratory Ovens and Furnaces
Incubator,Digital,53L,21-1/2 in. H
  • REVOLUTIONARY SCIENCE
  • Incubator, Digital, 53L, 21-1/2 in. H Incubator,Digital,53L,21-1/2 in. H
  • Item # 48VG35
  • Mfr. Model # RS-IF-253pro
  • Incubator, Digital, Capacity 53L, Accuracy +/-0.7 Degrees C, Convection Type Mechanical, Watts 150, Chamber...More

  • Category : Incubators
Chamber; Includes 1/2 In. THK, Clear Acrylic Cover
Oven,1.1 cu. ft.,Natural Gravity,1 Shelf
  • MEMMERT
  • Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf Oven,1.1 cu. ft.,Natural Gravity,1 Shelf
  • Item # 35MM79
  • Mfr. Model # UN 30 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-2.7 Degrees C, Inside Usable Dimensions 12.6 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Hotplate 10x10 Aluminum Digital w/cert
Hotplate 10x10 Ceramic Digital w/cert
Hotplate-Stirrer,7x7,Aluminum,Dig w/cert
Hotplate,10 in. L x 10 in. W,Aluminum
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Aluminum Hotplate,10 in. L x 10 in. W,Aluminum
  • Item # 26WA47
  • Mfr. Model # 984TA0AHPEUC
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Aluminum, Overall Width 13 In., Overall...More

  • Category : Laboratory Hot Plates
Hotplt-Stir 135mm Round Top S/S Dig cert
Hotplate,10 in. L x 10 in. W,Ceramic
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Ceramic Hotplate,10 in. L x 10 in. W,Ceramic
  • Item # 26WA44
  • Mfr. Model # 984TA0CHPEUC
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Ceramic, Overall Width 13 In., Overall...More

  • Category : Laboratory Hot Plates
Hotplate,300 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 300 lb., 220V, Aluminum Hotplate,300 lb.,220V,Aluminum
  • Item # 32GD87
  • Mfr. Model # HP18X24-22.5-1
  • Hotplate, Plate Length 24 In., Plate Width 18 In., 300 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Hotplate,300 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 300 lb., 120V, Aluminum Hotplate,300 lb.,120V,Aluminum
  • Item # 32GD88
  • Mfr. Model # HP24X24-11.5-1
  • Hotplate, Plate Length 24 In., Plate Width 24 In., 300 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Hotplate,300 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 300 lb., 220V, Aluminum Hotplate,300 lb.,220V,Aluminum
  • Item # 32GD89
  • Mfr. Model # HP24X24-22.5-1
  • Hotplate, Plate Length 24 In., Plate Width 24 In., 300 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Incubator,2.1 cu. ft.
  • LAB COMPANION
  • Incubator, 2.1 cu. ft. Incubator,2.1 cu. ft.
  • Item # 45H106
  • Mfr. Model # IB-05G
  • IncubatorCapacity 2.1 cu. ft., Range Ambient 5 Degrees to 70 Degrees C, Accuracy +/- 0.1 Degrees C @ 37...More

  • Category : Incubators
Hotplate,200 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 200 lb., 220V, Aluminum Hotplate,200 lb.,220V,Aluminum
  • Item # 32GD83
  • Mfr. Model # HP14X28-22.5-1
  • Hotplate, Plate Length 28 In., Plate Width 14 In., 200 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Refrigerator,23-1/2 in. W x 33 in. H
Hotplate,300 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 300 lb., 220V, Aluminum Hotplate,300 lb.,220V,Aluminum
  • Item # 32GD91
  • Mfr. Model # HP24X36-24.0-1
  • Hotplate, Plate Length 36 In., Plate Width 24 In., 300 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Oven, gravity, 6 cubic foot, 220V
Block,Aluminum,Thermoelectric,6-1/2 in.H
  • LAB COMPANION
  • Block, Aluminum, Thermoelectric, 6-1/2 in.H Block,Aluminum,Thermoelectric,6-1/2 in.H
  • Item # 36XL27
  • Mfr. Model # CCB-350
  • Block, Heating and Cooling, Range Amb. -20 Degrees to 95 Degrees C, Accuracy +/-0.15 Degrees C, Convection...More

  • Category : Incubators
Oven, gravity, 6 cubic foot, 120V
  • SHELLAB
  • Oven, gravity, 6 cubic foot, 120V Oven, gravity, 6 cubic foot, 120V
  • Item # 39J310
  • Mfr. Model # SGO6E
  • Oven, Temp. Range Ambient +5C to 200 Degrees C, Temp. Accuracy +/- 4 Degrees C at 100 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
Laboratory Oven,Forced Air,2.86cuFt,115V
  • HUMBOLDT
  • Laboratory Oven, Forced Air, 2.86cuFt, 115V Laboratory Oven,Forced Air,2.86cuFt,115V
  • Item # 5DNY0
  • Mfr. Model # 5DNY0
  • Laboratory Oven, Forced Air, Temp. Range Ambient to 437 F, Temp. Range Ambient to 225 C, Temp. Accuracy +/-1...More

  • Category : Laboratory Ovens and Furnaces
Laboratory Oven,Forced Air,2.86cuFt,230V
  • HUMBOLDT
  • Laboratory Oven, Forced Air, 2.86cuFt, 230V Laboratory Oven,Forced Air,2.86cuFt,230V
  • Item # 5DNY1
  • Mfr. Model # 5DNY1
  • Laboratory Oven, Forced Air, Temp. Range Ambient to 437 F, Temp. Range Ambient to 225 C, Temp. Accuracy +/-1...More

  • Category : Laboratory Ovens and Furnaces
Temperature And Humidity Control Panel; For Use With N
Hotplate-Stirrer 10x10 Aluminum Digital
Incubator,5.3 cu. ft.
  • LAB COMPANION
  • Incubator, 5.3 cu. ft. Incubator,5.3 cu. ft.
  • Item # 45H110
  • Mfr. Model # IB-11E
  • IncubatorCapacity 5.3 cu. ft., Range Ambient 3 Degrees to 60 Degrees C, Accuracy +/- 0.3 Degrees C @ 37...More

  • Category : Incubators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More