Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

56 Results Found that Include 56 Products

Results per page:  16 | 32 | 48
Oven,16.54inHx15.55inWx13.80inD
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Oven, 16.54inHx15.55inWx13.80inD Oven,16.54inHx15.55inWx13.80inD
  • Item # 32EZ25
  • Mfr. Model # 32EZ25
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Incubator,2.3 cu. ft.
  • LAB COMPANION
  • Incubator, 2.3 cu. ft. Incubator,2.3 cu. ft.
  • Item # 45H109
  • Mfr. Model # IB-01E
  • IncubatorCapacity 2.3 cu. ft., Range Ambient 3 Degrees to 60 Degrees C, Accuracy +/- 0.2 Degrees C @ 37...More

  • Category : Incubators
Oven,16.7inx17inx10.5in
  • SHEL LAB
  • Oven, 16.7inx17inx10.5in Oven,16.7inx17inx10.5in
  • Item # 39J312
  • Mfr. Model # SMO1E
  • Oven, Temp. Range 40 Degrees to 200 Degrees C, Temp. Accuracy +/- 3.5 Degrees C at 100 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
Digital Incubator,30L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 30L, Digital, 110V, 220V Digital Incubator,30L,Digital,110V, 220V
  • Item # 45UA74
  • Mfr. Model # iCL-030L-0101
  • Digital Incubator, Digital, Capacity 30L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

  • Category : Incubators
Refrigerator,Undercounter,5 Cu. Ft.
Freezer,Undercounter,4 Cu. Ft.
  • NOR-LAKE SCIENTIFIC
  • Freezer, Undercounter, 4 Cu. Ft. Freezer,Undercounter,4 Cu. Ft.
  • Item # 6RGP0
  • Mfr. Model # LF041WWW/0M
  • Freezer, Undercounter, 4 Cu. Ft.. Freezer Capacity, Temperature Range (C) -20, Temperature Range (F) -4 to...More

  • Category : Laboratory Freezers
Refrigerator/Freezer,Undercounter,3.3 CF
  • NOR-LAKE SCIENTIFIC
  • Refrigerator/Freezer, Undercounter, 3.3 CF Refrigerator/Freezer,Undercounter,3.3 CF
  • Item # 6RGP1
  • Mfr. Model # LRF051WWW/0M
  • Refrigerator and Freezer, Undercounter, Refrigerator Capacity 3.3 cu. ft., Freezer Capacity .65 cu. ft.,...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Oven, gravity, 4 cubic foot, 120V
  • SHELLAB
  • Oven, gravity, 4 cubic foot, 120V Oven, gravity, 4 cubic foot, 120V
  • Item # 39J308
  • Mfr. Model # SGO4E
  • Oven, Temp. Range Ambient +5C to 200 Degrees C, Temp. Accuracy +/- 4 Degrees C at 100 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
Oven,10 to 200 deg.,+/- 1 deg @ 100 deg
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Oven, 10 to 200 deg., +/- 1 deg @ 100 deg Oven,10 to 200 deg.,+/- 1 deg @ 100 deg
  • Item # 32EZ30
  • Mfr. Model # 32EZ30
  • Oven, Temp. Range 10 Degrees to 200 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Oven,17.72inHx15.75inWx17.72inD
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Oven, 17.72inHx15.75inWx17.72inD Oven,17.72inHx15.75inWx17.72inD
  • Item # 32EZ26
  • Mfr. Model # 32EZ26
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Oven,1.1 cu. ft.,Natural Gravity,1 Shelf
  • MEMMERT
  • Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf Oven,1.1 cu. ft.,Natural Gravity,1 Shelf
  • Item # 35MM79
  • Mfr. Model # UN 30 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-2.7 Degrees C, Inside Usable Dimensions 12.6 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Hotplate,7 in. L x 7 in. W,Aluminum
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Aluminum Hotplate,7 in. L x 7 in. W,Aluminum
  • Item # 26WA32
  • Mfr. Model # 984TA7AHPEUC
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Aluminum, Overall Width 9.9 In., Overall...More

  • Category : Laboratory Hot Plates
Hotplate,7 in. L x 7 in. W,Ceramic
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Ceramic Hotplate,7 in. L x 7 in. W,Ceramic
  • Item # 26WA29
  • Mfr. Model # 984TA7CHPEUC
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Ceramic, Overall Width 9.9 In., Overall...More

  • Category : Laboratory Hot Plates
Hotplate 10x10 Ceramic Digital
Digital Incubator,50L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 50L, Digital, 110V, 220V Digital Incubator,50L,Digital,110V, 220V
  • Item # 45UA75
  • Mfr. Model # iCL-050L-0171
  • Digital Incubator, Digital, Capacity 50L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

  • Category : Incubators
Hotplate-Stirrer 135mm Round Top S/S Dig
Hotplate,10 in. L x 10 in. W,Ceramic
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Ceramic Hotplate,10 in. L x 10 in. W,Ceramic
  • Item # 26WA23
  • Mfr. Model # 984TA0CHPEUP
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Ceramic, Overall Width 13 In., Overall...More

  • Category : Laboratory Hot Plates
Hotplate,10 in. L x 10 in. W,Aluminum
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Aluminum Hotplate,10 in. L x 10 in. W,Aluminum
  • Item # 26WA26
  • Mfr. Model # 984TA0AHPEUP
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Aluminum, Overall Width 13 In., Overall...More

  • Category : Laboratory Hot Plates
Oven, forced air, 1.7 cubic foot, 220V
Hotplate 7x7 Ceramic Digital w/cert
Hotplate,200 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 200 lb., 220V, Aluminum Hotplate,200 lb.,220V,Aluminum
  • Item # 32GD85
  • Mfr. Model # HP18X18-22.5-1
  • Hotplate, Plate Length 18 In., Plate Width 18 In., 200 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Hotplate,300 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 300 lb., 120V, Aluminum Hotplate,300 lb.,120V,Aluminum
  • Item # 32GD86
  • Mfr. Model # HP18X24-11.5-1
  • Hotplate, Plate Length 24 In., Plate Width 18 In., 300 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Hotplate,200 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 200 lb., 120V, Aluminum Hotplate,200 lb.,120V,Aluminum
  • Item # 32GD84
  • Mfr. Model # HP18X18-11.5-1
  • Hotplate, Plate Length 18 In., Plate Width 18 In., 200 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Hotplate,200 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 200 lb., 120V, Aluminum Hotplate,200 lb.,120V,Aluminum
  • Item # 32GD80
  • Mfr. Model # HP12X24-11.5-1
  • Hotplate, Plate Length 24 In., Plate Width 12 In., 200 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Hotplate,3-3/8 in.H,115V,Ceramic
  • JULABO
  • Hotplate, 3-3/8 in.H, 115V, Ceramic Hotplate,3-3/8 in.H,115V,Ceramic
  • Item # 45VX12
  • Mfr. Model # HTP.3
  • Hotplate, Plate Length 11-13/16 In., Plate Width 15-3/4 In., NA Load Capacity, Plate Material Ceramic,...More

  • Category : Laboratory Hot Plates
Hotplate Stirrer Kit,55.1 lb,with Sensor
Hotplate,200 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 200 lb., 120V, Aluminum Hotplate,200 lb.,120V,Aluminum
  • Item # 32GD82
  • Mfr. Model # HP14X28-11.5-1
  • Hotplate, Plate Length 28 In., Plate Width 14 In., 200 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Hotplate Stirrer,55.1 lb.,3.7 in. H
  • HEIDOLPH
  • Hotplate Stirrer, 55.1 lb., 3.7 in. H Hotplate Stirrer,55.1 lb.,3.7 in. H
  • Item # 36RN37
  • Mfr. Model # 036110519
  • Hotplate Stirrer, Plate Length 5-45/64 In., Plate Width 5-45/64 In., 55.1 lb. Load Capacity, Plate Material...More

  • Category : Laboratory Hot Plates
Hotplate Stirrer Kit,10.9 in. W
  • HEIDOLPH
  • Hotplate Stirrer Kit, 10.9 in. W Hotplate Stirrer Kit,10.9 in. W
  • Item # 36RN36
  • Mfr. Model # 036110573
  • Hotplate Stirrer Kit, Plate Length 5-45/64 In., Plate Width 5-45/64 In., 55.1 lb. Load Capacity, Plate...More

  • Category : Laboratory Hot Plates
Incubator,Digital,33L,15-1/2 in. H
  • REVOLUTIONARY SCIENCE
  • Incubator, Digital, 33L, 15-1/2 in. H Incubator,Digital,33L,15-1/2 in. H
  • Item # 48VG34
  • Mfr. Model # RS-IF-233pro
  • Incubator, Digital, Capacity 33L, Accuracy +/-0.7 Degrees C, Convection Type Mechanical, Watts 150, Chamber...More

  • Category : Incubators
Block,Aluminum,Thermoelectric,4-45/64inH
  • LAB COMPANION
  • Block, Aluminum, Thermoelectric, 4-45/64inH Block,Aluminum,Thermoelectric,4-45/64inH
  • Item # 36XL28
  • Mfr. Model # CHB-350S
  • Block, Heating, Range Amb. +5 Degrees to 130 Degrees C, Accuracy +/-0.2 Degrees C, Convection Type...More

  • Category : Incubators
Block,Aluminum,Thermoelectric,9-13/16inH
  • LAB COMPANION
  • Block, Aluminum, Thermoelectric, 9-13/16inH Block,Aluminum,Thermoelectric,9-13/16inH
  • Item # 36XL29
  • Mfr. Model # CHB-350T
  • Block, Heating, Range Amb. +5 Degrees to 130 Degrees C, Accuracy +/-0.2 Degrees C, Convection Type...More

  • Category : Incubators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More