Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

79 Results Found that Include 79 Products

Results per page:  16 | 32 | 48
Oven,13.40inHx12.60inWx12.60inD
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Oven, 13.40inHx12.60inWx12.60inD Oven,13.40inHx12.60inWx12.60inD
  • Item # 32EZ24
  • Mfr. Model # 32EZ24
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Oven,10 to 250 deg,+/- 1 deg C @ 100 de
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Oven, 10 to 250 deg, +/- 1 deg C @ 100 deg Oven,10 to 250 deg,+/- 1 deg C @ 100 deg
  • Item # 32EZ29
  • Mfr. Model # 32EZ29
  • Oven, Temp. Range 10 Degrees to 200 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Hotplate,100 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 100 lb., 220V, Aluminum Hotplate,100 lb.,220V,Aluminum
  • Item # 32GD73
  • Mfr. Model # HP6X12-21.0-1
  • Hotplate, Plate Length 12 In., Plate Width 6 In., 100 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Refrigerator,19-1/2 in. W x 26 in. H
Forced Air Oven, 1600W
  • QUINCY LAB
  • Forced Air Oven, 1600W Forced Air Oven, 1600W
  • Item # 8NL51
  • Mfr. Model # 30AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Digital Incubator,220W
  • QUINCY LAB
  • Digital Incubator, 220W Digital Incubator,220W
  • Item # 8CG95
  • Mfr. Model # 12-140E
  • Incubator, Digital, Capacity 2.0 cu. ft., Watts 220kW, Chamber Height 16 In., Chamber Width 18 In., Chamber...More

  • Category : Incubators
Compact Table Top Freezer,Manual
  • NOR-LAKE SCIENTIFIC
  • Compact Table Top Freezer, Manual Compact Table Top Freezer,Manual
  • Item # 39M910
  • Mfr. Model # LF021WWW/0M
  • Freezer, Compact Table Top, 1.42 cu.ft. Freezer Capacity, Temperature Range (C) 2 to 8 Degrees , Temperature...More

  • Category : Laboratory Freezers
Incubator,12-7/8inWx22inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx22inH, 110V Incubator,12-7/8inWx22inH,110V
  • Item # 48TP65
  • Mfr. Model # iCL-030L-D101
  • Incubator, Laboratory, Capacity 1.10 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Incubator,12-7/8inWx22inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx22inH, 220V Incubator,12-7/8inWx22inH,220V
  • Item # 48TP68
  • Mfr. Model # iCL-030L-D102
  • Incubator, Laboratory, Capacity 1.10 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Incubator,12-7/8inWx16-13/16inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx16-13/16inH, 110V Incubator,12-7/8inWx16-13/16inH,110V
  • Item # 48TP64
  • Mfr. Model # ICL-020L-D071
  • Incubator, Laboratory, Capacity 0.70 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Incubator,12-7/8inWx16-13/16inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx16-13/16inH, 220V Incubator,12-7/8inWx16-13/16inH,220V
  • Item # 48TP67
  • Mfr. Model # ICL-020L-D072
  • Incubator, Laboratory, Capacity 0.70 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Oven,1 cu. ft,120V
  • SHELLAB
  • Oven, 1 cu. ft, 120V Oven,1 cu. ft,120V
  • Item # 39J304
  • Mfr. Model # SGO1E
  • Oven, Temp. Range Ambient +5C to 200 Degrees C, Temp. Accuracy +/- 4 Degrees C at 100 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
Oven,1 cu. ft,240V
Hotplate,7 in. L x 7 in. W,Ceramic
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Ceramic Hotplate,7 in. L x 7 in. W,Ceramic
  • Item # 26WA02
  • Mfr. Model # 984TA7CHPEUP
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Ceramic, Overall Width 9.9 In., Overall...More

  • Category : Laboratory Hot Plates
Hotplate-Stirrer,7x7, Aluminum,Digital
Hotplate,7 in. L x 7 in. W,Aluminum
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Aluminum Hotplate,7 in. L x 7 in. W,Aluminum
  • Item # 26WA05
  • Mfr. Model # 984TA7AHPEUP
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Aluminum, Overall Width 9.9 In., Overall...More

  • Category : Laboratory Hot Plates
Hotplate-Stirrer 135mm Round Top S/S ADV
Hotplate,7x7,Aluminum,Digital
  • TALBOYS
  • Hotplate, 7x7, Aluminum, Digital Hotplate,7x7,Aluminum,Digital
  • Item # 16U282
  • Mfr. Model # 984TA7AHPUSP
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Aluminum, Overall Width 9.9, Overall Length...More

  • Category : Laboratory Hot Plates
Hotplate,100 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 100 lb., 120V, Aluminum Hotplate,100 lb.,120V,Aluminum
  • Item # 32GD72
  • Mfr. Model # HP6X12-11.0-1
  • Hotplate, Plate Length 12 In., Plate Width 6 In., 100 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Hotplate,150 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 150 lb., 120V, Aluminum Hotplate,150 lb.,120V,Aluminum
  • Item # 32GD78
  • Mfr. Model # HP12X18-11.5-1
  • Hotplate, Plate Length 18 In., Plate Width 12 In., 150 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Hotplate,150 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 150 lb., 220V, Aluminum Hotplate,150 lb.,220V,Aluminum
  • Item # 32GD79
  • Mfr. Model # HP12X18-21.9-1
  • Hotplate, Plate Length 18 In., Plate Width 12 In., 150 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Hotplate,150 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 150 lb., 220V, Aluminum Hotplate,150 lb.,220V,Aluminum
  • Item # 32GD77
  • Mfr. Model # HP12X12-21.5-1
  • Hotplate, Plate Length 12 In., Plate Width 12 In., 150 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Digital Melting Point Device,120V
  • DYNALON
  • Digital Melting Point Device, 120V Digital Melting Point Device,120V
  • Item # 41V388
  • Mfr. Model # DMP100
  • Digital Melting Point Device, Accuracy +/-1 Degrees C at 20 Degrees C; +/-2.5 Degrees C at 300 Degrees C,...More

  • Category : Incubators
Block Heater,SS,7-29/32in.W.,230 Watts
  • JULABO
  • Block Heater, SS, 7-29/32in.W., 230 Watts Block Heater,SS,7-29/32in.W.,230 Watts
  • Item # 45VX13
  • Mfr. Model # HTP.4
  • Block Heater, Digital, Capacity NA, Accuracy +/-0.1 Degrees C, Convection Type 4 In., Watts 115, Chamber...More

  • Category : Incubators
Block Heater,SS,7-29/32in.W.,345 Watts
  • JULABO
  • Block Heater, SS, 7-29/32in.W., 345 Watts Block Heater,SS,7-29/32in.W.,345 Watts
  • Item # 45VX14
  • Mfr. Model # HTP.5
  • Block Heater, Digital, Capacity NA, Accuracy +/-0.1 Degrees C, Convection Type 4 In., Watts 115, Chamber...More

  • Category : Incubators
Hotplate,3-3/4 in.H,115V,Ceramic
  • JULABO
  • Hotplate, 3-3/4 in.H, 115V, Ceramic Hotplate,3-3/4 in.H,115V,Ceramic
  • Item # 45VX11
  • Mfr. Model # HTP.2
  • Hotplate, Plate Length 9-27/32 In., Plate Width 9-27/32 In., NA Load Capacity, Plate Material Ceramic,...More

  • Category : Laboratory Hot Plates
Hotplate Stirrer,55.1 lb.,6.81 in. L
  • HEIDOLPH
  • Hotplate Stirrer, 55.1 lb., 6.81 in. L Hotplate Stirrer,55.1 lb.,6.81 in. L
  • Item # 36RN38
  • Mfr. Model # 036110550
  • Hotplate Stirrer, Plate Length 5-45/64 In., Plate Width 5-45/64 In., 55.1 lb. Load Capacity, Plate Material...More

  • Category : Laboratory Hot Plates
Silicone Rubber Htr,Control,50-160 deg F
Silicone Rubber Htr,Control,50-450 deg F
Hotplate,150 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 150 lb., 120V, Aluminum Hotplate,150 lb.,120V,Aluminum
  • Item # 32GD74
  • Mfr. Model # HP8X14-11.5-1
  • Hotplate, Plate Length 14 In., Plate Width 8 In., 150 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Silicone Rubber Htr,Control,50-160 deg F
Hotplate,150 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 150 lb., 220V, Aluminum Hotplate,150 lb.,220V,Aluminum
  • Item # 32GD75
  • Mfr. Model # HP8X14-21.5-1
  • Hotplate, Plate Length 14 In., Plate Width 8 In., 150 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More