Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

1,062 Results Found that Include 1,062 Products

Results per page:  16 | 32 | 48
Analog Oven, 0.7 cu. ft.
  • QUINCY LAB
  • Analog Oven, 0.7 cu. ft. Analog Oven, 0.7 cu. ft.
  • Item # 8CCJ1
  • Mfr. Model # 10GC
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Silicone Heat Tape,1/2 x 72 In
Silicone Heat Tape,1 x 48 In
Silicone Heat Tape,1/2 x 120 In
Silicone Heat Tape,1/2 x 24 In
Silicone Heat Tape,1 x 72 In
Silicone Heat Tape,1 x 120 In
Stainless Steel Beaker,6L
Incufridge Temp 5-65C
  • INCUFRIDGE
  • Incufridge Temp 5-65C Incufridge Temp 5-65C
  • Item # 5WRN8
  • Mfr. Model # RS-IF-203
  • Incufridge, Capacity 25L, Accuracy +/-1 Degrees C, Chamber Height 7-3/4 In., Chamber Width 14-1/4 In.,...More

  • Category : Incubators
Incubator,2.3 cu. ft.
  • LAB COMPANION
  • Incubator, 2.3 cu. ft. Incubator,2.3 cu. ft.
  • Item # 45H109
  • Mfr. Model # IB-01E
  • IncubatorCapacity 2.3 cu. ft., Range Ambient 3 Degrees to 60 Degrees C, Accuracy +/- 0.2 Degrees C @ 37...More

  • Category : Incubators
Heating Cord,120V,288W,24 ft. L
Hotplate,Stainless Steel,6in,Stir Bar
Incubator,12-7/8inWx22inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx22inH, 220V Incubator,12-7/8inWx22inH,220V
  • Item # 48TP68
  • Mfr. Model # iCL-030L-D102
  • Incubator, Laboratory, Capacity 1.10 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Oven,9 cu. ft.,3400W,Forced Convection
  • MEMMERT
  • Oven, 9 cu. ft., 3400W, Forced Convection Oven,9 cu. ft.,3400W,Forced Convection
  • Item # 35MM86
  • Mfr. Model # UF 260PLUS 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.8 Degrees C, Inside Usable Dimensions 31.5 In.H x...More

  • Category : Laboratory Ovens and Furnaces
115V Heating Mantle with Max. Temp. of 400°C
115V Heating Mantle with Max. Temp. of 400°C
Oven,1.9cu.ft.,Forced Convection,1 Shelf
  • MEMMERT
  • Oven, 1.9cu.ft., Forced Convection, 1 Shelf Oven,1.9cu.ft.,Forced Convection,1 Shelf
  • Item # 35MM84
  • Mfr. Model # UF 55PLUS 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.4 Degrees C, Inside Usable Dimensions 15.8 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Oven,2800W,Forced Convection,2 Shelves
  • MEMMERT
  • Oven, 2800W, Forced Convection, 2 Shelves Oven,2800W,Forced Convection,2 Shelves
  • Item # 35MM83
  • Mfr. Model # UF 110 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.8 Degrees C, Inside Usable Dimensions 18.9 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Oven,1.9 cu. ft.,Forced Convection
  • MEMMERT
  • Oven, 1.9 cu. ft., Forced Convection Oven,1.9 cu. ft.,Forced Convection
  • Item # 35MM82
  • Mfr. Model # UF 55 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.4 Degrees C, Inside Usable Dimensions 15.8 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Oven,1.1 cu. ft.,Natural Gravity,1 Shelf
  • MEMMERT
  • Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf Oven,1.1 cu. ft.,Natural Gravity,1 Shelf
  • Item # 35MM79
  • Mfr. Model # UN 30 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-2.7 Degrees C, Inside Usable Dimensions 12.6 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Digital Incubator,30L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 30L, Digital, 110V, 220V Digital Incubator,30L,Digital,110V, 220V
  • Item # 45UA74
  • Mfr. Model # iCL-030L-0101
  • Digital Incubator, Digital, Capacity 30L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

  • Category : Incubators
Oven,Stainless Steel,Mechanical
  • SHELLAB
  • Oven, Stainless Steel, Mechanical Oven,Stainless Steel,Mechanical
  • Item # 20PH93
  • Mfr. Model # SMO5
  • Oven, Temp. Range Ambient +15 Degrees to 225 Degrees C, Temp. Accuracy +/- 2.5 Degrees C at 150 Degrees C,...More

  • Category : Laboratory Ovens and Furnaces
Oven,16.7inx17inx10.5in
  • SHEL LAB
  • Oven, 16.7inx17inx10.5in Oven,16.7inx17inx10.5in
  • Item # 39J312
  • Mfr. Model # SMO1E
  • Oven, Temp. Range 40 Degrees to 200 Degrees C, Temp. Accuracy +/- 3.5 Degrees C at 100 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
Block Heater,Digital,1x50mL,230V
  • TALBOYS
  • Block Heater, Digital, 1x50mL, 230V Block Heater,Digital,1x50mL,230V
  • Item # 38HV46
  • Mfr. Model # 949TAMNLEU
  • Block Heater, Digital, Capacity 1x50mL, Range ambient +5 to 100 Degrees C, Accuracy +/-0.5 Degrees C,...More

  • Category : Incubators
Oven,Stainless Steel,Gravity Convection
  • SHELLAB
  • Oven, Stainless Steel, Gravity Convection Oven,Stainless Steel,Gravity Convection
  • Item # 20PH89
  • Mfr. Model # SG03
  • Oven, Temp. Range Ambient +15 Degrees to 225 Degrees C, Temp. Accuracy +/- 3.0 Degrees C at 150 Degrees C,...More

  • Category : Laboratory Ovens and Furnaces
Oven, forced air, 3.5 cubic foot, 220V
Digital Incubator,20L,20 to 60 deg. C
  • BENCHMARK SCIENTIFIC
  • Digital Incubator, 20L, 20 to 60 deg. C Digital Incubator,20L,20 to 60 deg. C
  • Item # 39P099
  • Mfr. Model # H2200-H
  • Digital Incubator, Capacity 20L, Accuracy 0.5 Degrees C, Chamber Height 12.8 In., Chamber Width 9.3 In.,...More

  • Category : Incubators
Grid Shelf; For Use With Model 55
Hotplate,150 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 150 lb., 220V, Aluminum Hotplate,150 lb.,220V,Aluminum
  • Item # 32GD77
  • Mfr. Model # HP12X12-21.5-1
  • Hotplate, Plate Length 12 In., Plate Width 12 In., 150 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Shaking Incubator
Hotplate,300 lb.,220V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 300 lb., 220V, Aluminum Hotplate,300 lb.,220V,Aluminum
  • Item # 32GD87
  • Mfr. Model # HP18X24-22.5-1
  • Hotplate, Plate Length 24 In., Plate Width 18 In., 300 lb. Load Capacity, Plate Material Aluminum, Overall...More

  • Category : Laboratory Hot Plates
Universal Oven,Ambient,15 In H
  • MEMMERT
  • Universal Oven, Ambient, 15 In H Universal Oven,Ambient,15 In H
  • Item # 20H901
  • Mfr. Model # UF 55
  • Basic Digital Oven, Temp. Range Amb. +10 Degrees to 300 Degrees C, Temp. Accuracy +/- 2.7C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More