Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

62 Results Found that Include 62 Products

Results per page:  16 | 32 | 48
Block,Aluminum,For 6 x 25mL vials
  • JULABO
  • Block, Aluminum, For 6 x 25mL vials Block,Aluminum,For 6 x 25mL vials
  • Item # 45VX21
  • Mfr. Model # JRS.4002.09
  • Block, NA, Capacity NA, Convection Type NA, Overall Height 2 In., Overall Width 2-3/4 In., Overall Depth 4...More

  • Category : Incubators
Incubator,Digital,113L,40 in. H
  • REVOLUTIONARY SCIENCE
  • Incubator, Digital, 113L, 40 in. H Incubator,Digital,113L,40 in. H
  • Item # 48VG37
  • Mfr. Model # RS-IF-2001pro
  • Incubator, Digital, Capacity 113L, Accuracy +/-0.7 Degrees C, Convection Type Mechanical, Watts 300, Chamber...More

  • Category : Incubators
Temperature Humidity Chamber,115V
  • NOR-LAKE SCIENTIFIC
  • Temperature Humidity Chamber, 115V Temperature Humidity Chamber,115V
  • Item # 48TH84
  • Mfr. Model # NSRI522WSG/0H
  • Temperature Humidity Chamber, Glass Door, Humidity Chamber, Capacity 51.9 cu. ft., Convection Type Forced...More

  • Category : Incubators
Refrigerator,19-1/2 in. W x 26 in. H
Refrigerator,27-1/2 in. W x 83-3/4 in. H
Refrigerator,23-1/2 in. W x 33 in. H
Oven,3100W,Natural Air Circulation
  • MEMMERT
  • Oven, 3100W, Natural Air Circulation Oven,3100W,Natural Air Circulation
  • Item # 46CF83
  • Mfr. Model # UN 260plus 230V
  • Temp. Range Ambient +5 degrees Celsius to 300 C, Temp. Accuracy +/- 1.8 C, Inside Usable Dimensions 25.2 In.w...More

  • Category : Laboratory Ovens and Furnaces
Incubator,12-7/8inWx11-13/16inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx11-13/16inH, 220V Incubator,12-7/8inWx11-13/16inH,220V
  • Item # 48TP66
  • Mfr. Model # iCL-010L-D032
  • Incubator, Laboratory, Capacity 0.35 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Incubator,12-7/8inWx22inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx22inH, 220V Incubator,12-7/8inWx22inH,220V
  • Item # 48TP68
  • Mfr. Model # iCL-030L-D102
  • Incubator, Laboratory, Capacity 1.10 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Oven,2200W,Natural Air Circulation
  • MEMMERT
  • Oven, 2200W, Natural Air Circulation Oven,2200W,Natural Air Circulation
  • Item # 46CF82
  • Mfr. Model # UN 260 115V
  • Temp. Range Ambient +5 degrees Celsius to 300 C, Temp. Accuracy +/- 1.8 C, Inside Usable Dimensions 25.2 In.w...More

  • Category : Laboratory Ovens and Furnaces
Incubator,12-7/8inWx22inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx22inH, 110V Incubator,12-7/8inWx22inH,110V
  • Item # 48TP65
  • Mfr. Model # iCL-030L-D101
  • Incubator, Laboratory, Capacity 1.10 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Incubator,12-7/8inWx16-13/16inH,220V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx16-13/16inH, 220V Incubator,12-7/8inWx16-13/16inH,220V
  • Item # 48TP67
  • Mfr. Model # ICL-020L-D072
  • Incubator, Laboratory, Capacity 0.70 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Incubator,12-7/8inWx16-13/16inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx16-13/16inH, 110V Incubator,12-7/8inWx16-13/16inH,110V
  • Item # 48TP64
  • Mfr. Model # ICL-020L-D071
  • Incubator, Laboratory, Capacity 0.70 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Incubator,12-7/8inWx11-13/16inH,110V
  • LW SCIENTIFIC
  • Incubator, 12-7/8inWx11-13/16inH, 110V Incubator,12-7/8inWx11-13/16inH,110V
  • Item # 48TP63
  • Mfr. Model # iCL-010L-D031
  • Incubator, Laboratory, Capacity 0.35 cu. ft., Accuracy +/- 0.5 Degrees C, Convection Type Natural, Watts 300,...More

  • Category : Incubators
Digital Incubator,30L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 30L, Digital, 110V, 220V Digital Incubator,30L,Digital,110V, 220V
  • Item # 45UA74
  • Mfr. Model # iCL-030L-0101
  • Digital Incubator, Digital, Capacity 30L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

  • Category : Incubators
Digital Incubator,80L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 80L, Digital, 110V, 220V Digital Incubator,80L,Digital,110V, 220V
  • Item # 45UA76
  • Mfr. Model # iCL-080L-0281
  • Digital Incubator, Digital, Capacity 80L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

  • Category : Incubators
Digital Incubator,50L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 50L, Digital, 110V, 220V Digital Incubator,50L,Digital,110V, 220V
  • Item # 45UA75
  • Mfr. Model # iCL-050L-0171
  • Digital Incubator, Digital, Capacity 50L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

  • Category : Incubators
Block,Aluminum,For 12 x 17mL vials
  • JULABO
  • Block, Aluminum, For 12 x 17mL vials Block,Aluminum,For 12 x 17mL vials
  • Item # 45VX22
  • Mfr. Model # JRS.4002.10
  • Block, NA, Capacity NA, Convection Type NA, Overall Height 2 In., Overall Width 2-3/4 In., Overall Depth 4...More

  • Category : Incubators
Block Heater,SS,7-29/32in.W.,345 Watts
  • JULABO
  • Block Heater, SS, 7-29/32in.W., 345 Watts Block Heater,SS,7-29/32in.W.,345 Watts
  • Item # 45VX14
  • Mfr. Model # HTP.5
  • Block Heater, Digital, Capacity NA, Accuracy +/-0.1 Degrees C, Convection Type 4 In., Watts 115, Chamber...More

  • Category : Incubators
Block,Aluminum,For 64 x 0.2mL vials
  • JULABO
  • Block, Aluminum, For 64 x 0.2mL vials Block,Aluminum,For 64 x 0.2mL vials
  • Item # 45VX15
  • Mfr. Model # JRS.4002.03
  • Block, NA, Capacity NA, Convection Type NA, Overall Height 2 In., Overall Width 2-3/4 In., Overall Depth 4...More

  • Category : Incubators
Temperature Sensor,250mm
Block,Aluminum,For 20 x 13mL vials
  • JULABO
  • Block, Aluminum, For 20 x 13mL vials Block,Aluminum,For 20 x 13mL vials
  • Item # 45VX19
  • Mfr. Model # JRS.4002.07
  • Block, NA, Capacity NA, Convection Type NA, Overall Height 2 In., Overall Width 2-3/4 In., Overall Depth 4...More

  • Category : Incubators
Block,Aluminum,For 20 x 0.5mL vials
  • JULABO
  • Block, Aluminum, For 20 x 0.5mL vials Block,Aluminum,For 20 x 0.5mL vials
  • Item # 45VX16
  • Mfr. Model # JRS.4002.04
  • Block, NA, Capacity NA, Convection Type NA, Overall Height 2 In., Overall Width 2-3/4 In., Overall Depth 4...More

  • Category : Incubators
Temperature Sensor Holder
Block,Aluminum,For 12 x 20mL vials
  • JULABO
  • Block, Aluminum, For 12 x 20mL vials Block,Aluminum,For 12 x 20mL vials
  • Item # 45VX20
  • Mfr. Model # JRS.4002.08
  • Block, NA, Capacity NA, Convection Type NA, Overall Height 2 In., Overall Width 2-3/4 In., Overall Depth 4...More

  • Category : Incubators
Block,Aluminum,For 20 x 1.5 to 2mL vials
  • JULABO
  • Block, Aluminum, For 20 x 1.5 to 2mL vials Block,Aluminum,For 20 x 1.5 to 2mL vials
  • Item # 45VX17
  • Mfr. Model # JRS.4002.05
  • Block, NA, Capacity NA, Convection Type NA, Overall Height 2 In., Overall Width 2-3/4 In., Overall Depth 4...More

  • Category : Incubators
Block Heater,SS,7-29/32in.W.,230 Watts
  • JULABO
  • Block Heater, SS, 7-29/32in.W., 230 Watts Block Heater,SS,7-29/32in.W.,230 Watts
  • Item # 45VX13
  • Mfr. Model # HTP.4
  • Block Heater, Digital, Capacity NA, Accuracy +/-0.1 Degrees C, Convection Type 4 In., Watts 115, Chamber...More

  • Category : Incubators
Temperature Sensor,300mm
Block,Aluminum,For 20 x 10mL vials
  • JULABO
  • Block, Aluminum, For 20 x 10mL vials Block,Aluminum,For 20 x 10mL vials
  • Item # 45VX18
  • Mfr. Model # JRS.4002.06
  • Block, NA, Capacity NA, Convection Type NA, Overall Height 2 In., Overall Width 2-3/4 In., Overall Depth 4...More

  • Category : Incubators
Hotplate,3-3/8 in.H,115V,Ceramic
  • JULABO
  • Hotplate, 3-3/8 in.H, 115V, Ceramic Hotplate,3-3/8 in.H,115V,Ceramic
  • Item # 45VX12
  • Mfr. Model # HTP.3
  • Hotplate, Plate Length 11-13/16 In., Plate Width 15-3/4 In., NA Load Capacity, Plate Material Ceramic,...More

  • Category : Laboratory Hot Plates
Temperature Sensor,150mm
Hotplate,3-3/4 in.H,115V,Ceramic
  • JULABO
  • Hotplate, 3-3/4 in.H, 115V, Ceramic Hotplate,3-3/4 in.H,115V,Ceramic
  • Item # 45VX11
  • Mfr. Model # HTP.2
  • Hotplate, Plate Length 9-27/32 In., Plate Width 9-27/32 In., NA Load Capacity, Plate Material Ceramic,...More

  • Category : Laboratory Hot Plates
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More