Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

384 Results Found that Include 384 Products

Results per page:  16 | 32 | 48
Oven,5.9 cu. ft.,3200W,Forced Convection
  • MEMMERT
  • Oven, 5.9 cu. ft., 3200W, Forced Convection Oven,5.9 cu. ft.,3200W,Forced Convection
  • Item # 35MM91
  • Mfr. Model # UF 160PLUS 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.9 Degrees C, Inside Usable Dimensions 28.4 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Basic Digital Oven,62inx30.7inx25in
  • SHEL LAB
  • Basic Digital Oven, 62inx30.7inx25in Basic Digital Oven,62inx30.7inx25in
  • Item # 13R401
  • Mfr. Model # SMO28-2
  • Basic Digital Oven, Temp. Range Amb. +15 Degrees C to 260 Degrees C, Temp. Accuracy +/-3.5 Degrees C @ 150...More

  • Category : Laboratory Ovens and Furnaces
Germination Chamber,Lighted And Humidity
  • NOR-LAKE SCIENTIFIC
  • Germination Chamber, Lighted And Humidity Germination Chamber,Lighted And Humidity
  • Item # 6MEZ9
  • Mfr. Model # NSLC331WSW/0GMH
  • Germination Chamber, Lighted With Humidity, Capacity 33 Cu. Ft., Range +4C to 44C, Convection Type...More

  • Category : Incubators
Incubator,6.5 cu. ft,120V
  • SHELLAB
  • Incubator, 6.5 cu. ft, 120V Incubator,6.5 cu. ft,120V
  • Item # 39J322
  • Mfr. Model # SRI6P
  • Incubator, Refrigerated, Capacity 6.5 cu. ft., Range 15 to 40 Degrees C, Accuracy +/- 0.5 Degrees C @ 20...More

  • Category : Incubators
INCUBATOR SHAKER LOW TEMP 5.5 CU FT
  • SHELLAB
  • INCUBATOR SHAKER LOW TEMP 5.5 CU FT INCUBATOR SHAKER LOW TEMP 5.5 CU FT
  • Item # 13T094
  • Mfr. Model # SSI5R
  • INCUBATOR,LABORATORY,Capacity 10.82,Range Ambient -20 Degrees C to 60 Degrees C,Accuracy +0.8 Degrees C at 37...More

  • Category : Incubators
Hotplate-Stirrer,15.6 in.W,0 to 1000 rpm
Freezer,Premier Reach-In,24 CF,120V 60Hz
  • NOR-LAKE SCIENTIFIC
  • Freezer, Premier Reach-In, 24 CF, 120V 60Hz Freezer,Premier Reach-In,24 CF,120V 60Hz
  • Item # 6RGU8
  • Mfr. Model # NSPF241WWW/0
  • Freezer, Premier Reach-In, Freezer Capacity 24 Cu. Ft., Temperature Range (C) -25, Control Type...More

  • Category : Laboratory Freezers
Refrigerator,Flammable Storage,24 CF
Refrigerator,Glass Door,24 CF
Benchtop Lab Furnace, 1100C 23L 208/240V
  • CARBOLITE
  • Benchtop Lab Furnace, 1100C 23L 208/240V Benchtop Lab Furnace, 1100C 23L 208/240V
  • Item # 38L774
  • Mfr. Model # ELF1123-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 9.25 In.H x 10 In.W x 15.75 In.D,...More

  • Category : Laboratory Ovens and Furnaces
Ashing Furnace, 1100C, 7L, 208/240V
  • CARBOLITE
  • Ashing Furnace, 1100C, 7L, 208/240V Ashing Furnace, 1100C, 7L, 208/240V
  • Item # 38L793
  • Mfr. Model # AAF1107-230SN
  • Ashing Furnace, Temp. Range Up to 1100 Degrees C, Inside Usable Dimensions 3.5 In.H x 6.75 In.W x 18 In.D,...More

  • Category : Laboratory Ovens and Furnaces
Freezer,Upright,115V,White
  • NOR-LAKE SCIENTIFIC
  • Freezer, Upright, 115V, White Freezer,Upright,115V,White
  • Item # 34CT69
  • Mfr. Model # NSSUF151WWW/0
  • Freezer, Upright, Freezer Capacity 14.3 cu. ft., Temperature Range (F) -58 Degrees to 122.8 Degrees , Control...More

  • Category : Laboratory Freezers
80" x 104" x 100" Temperature Controlled Room
Ashing Furnace, 1100C, 18L, 208/240V
  • CARBOLITE
  • Ashing Furnace, 1100C, 18L, 208/240V Ashing Furnace, 1100C, 18L, 208/240V
  • Item # 38L794
  • Mfr. Model # AAF1118-230SN
  • Ashing Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 9.25 In.H x 7.75 In.W x 15.75 In.D,...More

  • Category : Laboratory Ovens and Furnaces
Benchtop, Freeze Dryer, 2.5L, -84° C, Stainless Steel C
Freezer,Chest,230V,White
  • NOR-LAKE SCIENTIFIC
  • Freezer, Chest, 230V, White Freezer,Chest,230V,White
  • Item # 34CT74
  • Mfr. Model # NSSCF051WWW/5
  • Freezer, Chest, Freezer Capacity 4.6 cu. ft., Temperature Range (F) -40 Degrees to 122.8 Degrees , Control...More

  • Category : Laboratory Freezers
Temperature Humidity Chamber,10.6 cu. ft
  • LAB COMPANION
  • Temperature Humidity Chamber, 10.6 cu. ft Temperature Humidity Chamber,10.6 cu. ft
  • Item # 45H129
  • Mfr. Model # TH-G-300
  • Temperature Humidity ChamberCapacity 10.6 cu. ft., Range -30 Degrees to 140 Degrees C, Accuracy +/- 0.2...More

  • Category : Incubators
Temperature Humidity Chamber,3.53 cu. ft
  • LAB COMPANION
  • Temperature Humidity Chamber, 3.53 cu. ft Temperature Humidity Chamber,3.53 cu. ft
  • Item # 45H127
  • Mfr. Model # TH-PE-100
  • Temperature Humidity ChamberCapacity 3.53 cu. ft., Range 0 Degrees to 120 Degrees C, Accuracy +/- 0.5 Degrees...More

  • Category : Incubators
Temperature Humidity Chamber,0.9 cu. ft.
  • LAB COMPANION
  • Temperature Humidity Chamber, 0.9 cu. ft. Temperature Humidity Chamber,0.9 cu. ft.
  • Item # 45H125
  • Mfr. Model # TH-PE-25
  • Temperature Humidity ChamberCapacity 0.9 cu. ft., Range 0 Degrees to 120 Degrees C, Accuracy +/- 0.5 Degrees...More

  • Category : Incubators
Lab Furnace, 1100C, 13L, 208/240V 60 Hz
  • CARBOLITE
  • Lab Furnace, 1100C, 13L, 208/240V 60 Hz Lab Furnace, 1100C, 13L, 208/240V 60 Hz
  • Item # 38L776
  • Mfr. Model # CWF1113-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 8 In.H x 8 In.W x 13 In.D, Overall...More

  • Category : Laboratory Ovens and Furnaces
Oven,2200W,Natural Air Circulation
  • MEMMERT
  • Oven, 2200W, Natural Air Circulation Oven,2200W,Natural Air Circulation
  • Item # 46CF82
  • Mfr. Model # UN 260 115V
  • Temp. Range Ambient +5 degrees Celsius to 300 C, Temp. Accuracy +/- 1.8 C, Inside Usable Dimensions 25.2 In.w...More

  • Category : Laboratory Ovens and Furnaces
Oven,3100W,Natural Air Circulation
  • MEMMERT
  • Oven, 3100W, Natural Air Circulation Oven,3100W,Natural Air Circulation
  • Item # 46CF83
  • Mfr. Model # UN 260plus 230V
  • Temp. Range Ambient +5 degrees Celsius to 300 C, Temp. Accuracy +/- 1.8 C, Inside Usable Dimensions 25.2 In.w...More

  • Category : Laboratory Ovens and Furnaces
Vacuum Oven,5 deg to 200 deg C,49L
  • MEMMERT
  • Vacuum Oven, 5 deg to 200 deg C, 49L Vacuum Oven,5 deg to 200 deg C,49L
  • Item # 36TN87
  • Mfr. Model # VO 400
  • Vacuum Oven, Temp. Range 5 Degrees to 200 Degrees C, Temp. Accuracy +/- 2 Degrees C at 160 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
Vacuum Pump,230V,50 Hz
  • MEMMERT
  • Vacuum Pump, 230V, 50 Hz Vacuum Pump,230V,50 Hz
  • Item # 36TN89
  • Mfr. Model # PMP 200
  • Vacuum Pump, Overall Dimensions 23.6 In.H x 21.7 In.W x 15.8 In.D, Material ASTM 304 Stainless Steel, Number...More

  • Category : Laboratory Ovens and Furnaces
Vacuum Pump,29.9 in H,28 in W,21.7 in D
  • MEMMERT
  • Vacuum Pump, 29.9 in H, 28 in W, 21.7 in D Vacuum Pump,29.9 in H,28 in W,21.7 in D
  • Item # 36TN91
  • Mfr. Model # PMP 500
  • Vacuum Pump, Overall Dimensions 29.9 In.H x 28 In.W x 21.7 In.D, Material ASTM 304 Stainless Steel, Number of...More

  • Category : Laboratory Ovens and Furnaces
Vacuum Oven,5 deg to 200 deg C,29L
  • MEMMERT
  • Vacuum Oven, 5 deg to 200 deg C, 29L Vacuum Oven,5 deg to 200 deg C,29L
  • Item # 36TN86
  • Mfr. Model # VO 200
  • Vacuum Oven, Temp. Range 5 Degrees to 200 Degrees C, Temp. Accuracy +/- 2 Degrees C at 160 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
Vacuum Oven,5 deg to 200 deg C,101L
  • MEMMERT
  • Vacuum Oven, 5 deg to 200 deg C, 101L Vacuum Oven,5 deg to 200 deg C,101L
  • Item # 36TN88
  • Mfr. Model # VO 500
  • Vacuum Oven, Temp. Range 5 Degrees to 200 Degrees C, Temp. Accuracy +/- 2 Degrees C at 160 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
Oven,9 cu. ft.,3400W,Forced Convection
  • MEMMERT
  • Oven, 9 cu. ft., 3400W, Forced Convection Oven,9 cu. ft.,3400W,Forced Convection
  • Item # 35MM86
  • Mfr. Model # UF 260PLUS 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.8 Degrees C, Inside Usable Dimensions 31.5 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Vacuum Pump,220W,Stainless Steel
  • MEMMERT
  • Vacuum Pump, 220W, Stainless Steel Vacuum Pump,220W,Stainless Steel
  • Item # 36TN90
  • Mfr. Model # PMP 400
  • Vacuum Pump, Overall Dimensions 26.8 In.H x 21.7 In.W x 18.9 In.D, Material ASTM 304 Stainless Steel, Number...More

  • Category : Laboratory Ovens and Furnaces
Oven,3.8 cu. ft.,2800W,Forced Convection
  • MEMMERT
  • Oven, 3.8 cu. ft., 2800W, Forced Convection Oven,3.8 cu. ft.,2800W,Forced Convection
  • Item # 35MM85
  • Mfr. Model # UF 110PLUS 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.8 Degrees C, Inside Usable Dimensions 18.9 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Oven,9 cu. ft.,3400W,Natural Gravity
  • MEMMERT
  • Oven, 9 cu. ft., 3400W, Natural Gravity Oven,9 cu. ft.,3400W,Natural Gravity
  • Item # 35MM90
  • Mfr. Model # UN 260 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-1.8 Degrees C, Inside Usable Dimensions 31.5 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Incubator, Thermoelectric
  • BENCHMARK SCIENTIFIC
  • Incubator, Thermoelectric Incubator, Thermoelectric
  • Item # 26VC29
  • Mfr. Model # T5000-96
  • Incubator, Refrigerated, Capacity 96x0.2ml or 39x0.5ml tubes, Range 30 Degrees C to 112 Degrees C, Accuracy...More

  • Category : Incubators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More