Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

36 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Oven,Stainless Steel,Mechanical
  • SHELLAB
  • Oven, Stainless Steel, Mechanical Oven,Stainless Steel,Mechanical
  • Item # 20PH92
  • Mfr. Model # SMO3
  • Oven, Temp. Range Ambient +15 Degrees to 225 Degrees C, Temp. Accuracy +/- 2.0 Degrees C at 150 Degrees C,...More

  • Category : Laboratory Ovens and Furnaces
Undercounter Refrigerator,Automatic
Vacuum Oven,12inx12inx20in
  • SHELLAB
  • Vacuum Oven, 12inx12inx20in Vacuum Oven,12inx12inx20in
  • Item # 39J320
  • Mfr. Model # SVAC2E
  • Vacuum Oven, Temp. Range Amb. +15 Degrees C to 210 Degrees C, Temp. Accuracy +/- 9 Degrees C at 120 Degrees...More

  • Category : Laboratory Ovens and Furnaces
Vacuum Oven,1.7 cubic foot 220V
  • SHELLAB
  • Vacuum Oven, 1.7 cubic foot 220V Vacuum Oven,1.7 cubic foot 220V
  • Item # 39J321
  • Mfr. Model # SVAC2E-2
  • Vacuum Oven, Temp. Range Ambient +15C to 210 Degrees C, Temp. Accuracy +/- 9 Degrees C at 120 Degrees C,...More

  • Category : Laboratory Ovens and Furnaces
Oven, forced air, 5.6 cubic foot, 220V
Oven,28inx20inx17.5in
  • SHEL LAB
  • Oven, 28inx20inx17.5in Oven,28inx20inx17.5in
  • Item # 39J316
  • Mfr. Model # SMO5E
  • Oven, Temp. Range 40 Degrees to 200 Degrees C, Temp. Accuracy +/- 3.5 Degrees C at 100 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
Program Unrvsl Oven,15.7inx15.7inx13in
  • MEMMERT
  • Program Unrvsl Oven, 15.7inx15.7inx13in Program Unrvsl Oven,15.7inx15.7inx13in
  • Item # 20H916
  • Mfr. Model # UN 55 PLUS
  • Programmable Universal Oven, Temp. Range Ambient +5C to 300C, Temp. Accuracy +/- 1.4C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Oven,1.9 cu. ft.,2000W,Natural Gravity
  • MEMMERT
  • Oven, 1.9 cu. ft., 2000W, Natural Gravity Oven,1.9 cu. ft.,2000W,Natural Gravity
  • Item # 35MM88
  • Mfr. Model # UN 55PLUS 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-1.4 Degrees C, Inside Usable Dimensions 15.8 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Oven,1.9 cu. ft.,Forced Convection
  • MEMMERT
  • Oven, 1.9 cu. ft., Forced Convection Oven,1.9 cu. ft.,Forced Convection
  • Item # 35MM82
  • Mfr. Model # UF 55 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.4 Degrees C, Inside Usable Dimensions 15.8 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Thermal Cycler,DCL,120/230V
  • DYNALON
  • Thermal Cycler, DCL, 120/230V Thermal Cycler,DCL,120/230V
  • Item # 41V390
  • Mfr. Model # DCL25
  • Thermal Cycler, DCL, Capacity 25x0.2ml, Accuracy +/-0.5 Degrees C, Overall Height 7.28 In., Overall Width...More

  • Category : Incubators
Universal Oven,Ambient,15 In H
  • MEMMERT
  • Universal Oven, Ambient, 15 In H Universal Oven,Ambient,15 In H
  • Item # 20H901
  • Mfr. Model # UF 55
  • Basic Digital Oven, Temp. Range Amb. +10 Degrees to 300 Degrees C, Temp. Accuracy +/- 2.7C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Incubator,7.2 cu. ft.
  • LAB COMPANION
  • Incubator, 7.2 cu. ft. Incubator,7.2 cu. ft.
  • Item # 45H111
  • Mfr. Model # IB-21E
  • IncubatorCapacity 7.2 cu. ft., Range Ambient 3 Degrees to 60 Degrees C, Accuracy +/- 0.1 Degrees C @ 37...More

  • Category : Incubators
Thermal Cycler,DCL,120/230V
  • DYNALON
  • Thermal Cycler, DCL, 120/230V Thermal Cycler,DCL,120/230V
  • Item # 41V389
  • Mfr. Model # DCL20
  • Thermal Cycler, DCL, Capacity 20x0.5ml, Accuracy +/-0.5 Degrees C, Overall Height 7.28 In., Overall Width...More

  • Category : Incubators
Shaking Incubator
Incubator,5.3 cu. ft.
  • LAB COMPANION
  • Incubator, 5.3 cu. ft. Incubator,5.3 cu. ft.
  • Item # 45H108
  • Mfr. Model # IB-25G
  • IncubatorCapacity 5.3 cu. ft., Range Ambient 5 Degrees to 70 Degrees C, Accuracy +/- 0.2 Degrees C @ 37...More

  • Category : Incubators
Incubator,Digital,73L,27-1/2 in. H
  • REVOLUTIONARY SCIENCE
  • Incubator, Digital, 73L, 27-1/2 in. H Incubator,Digital,73L,27-1/2 in. H
  • Item # 48VG36
  • Mfr. Model # RS-IF-273pro
  • Incubator, Digital, Capacity 73L, Accuracy +/-0.7 Degrees C, Convection Type Mechanical, Watts 300, Chamber...More

  • Category : Incubators
Incubator,0.4 cu. ft.
  • LAB COMPANION
  • Incubator, 0.4 cu. ft. Incubator,0.4 cu. ft.
  • Item # 45H112
  • Mfr. Model # HO-10
  • IncubatorCapacity 0.4 cu. ft., Range Ambient 5 Degrees to 65 Degrees C, Accuracy +/- 0.5 Degrees C @ 50...More

  • Category : Incubators
Undercounter Refrigerator,Automatic
Refrigerator/Freezer,15 Cu. Ft.
  • NOR-LAKE SCIENTIFIC
  • Refrigerator/Freezer, 15 Cu. Ft. Refrigerator/Freezer,15 Cu. Ft.
  • Item # 6RHD4
  • Mfr. Model # LRF201WWW/0
  • Refrigerator/Freezer, General Purpose, Refrigerator Capacity 15 Cu. Ft., Freezer Capacity 5.5 Cu. Ft.,...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Refrigerator,Select Door,10.5 cu. ft.
  • AMERICAN BIOTECH SUPPLY
  • Refrigerator, Select Door, 10.5 cu. ft. Refrigerator,Select Door,10.5 cu. ft.
  • Item # 49YP60
  • Mfr. Model # ABT-HC-10PG
  • Refrigerator, Select Door, Refrigerator Capacity 10.5 cu. ft., Freezer Capacity N/A cu. ft., Total Capacity...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Refrigerator and Freezer,53-1/8" H
  • AMERICAN BIOTECH SUPPLY
  • Refrigerator and Freezer, 53-1/8" H Refrigerator and Freezer,53-1/8" H
  • Item # 49YP72
  • Mfr. Model # ABT-HC-RFC7
  • Refrigerator and Freezer, Select Pharmacy Combo, Refrigerator Capacity 1.7 cu. ft., Freezer Capacity 5.2 cu....More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Refrigerator,Select Door,10.5 cu. ft.
  • AMERICAN BIOTECH SUPPLY
  • Refrigerator, Select Door, 10.5 cu. ft. Refrigerator,Select Door,10.5 cu. ft.
  • Item # 49YP61
  • Mfr. Model # ABT-HC-10PS
  • Refrigerator, Select Door, Refrigerator Capacity 10.5 cu. ft., Freezer Capacity N/A cu. ft., Total Capacity...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Refrigerator and Freezer,6.9 cu. ft.
  • AMERICAN BIOTECH SUPPLY
  • Refrigerator and Freezer, 6.9 cu. ft. Refrigerator and Freezer,6.9 cu. ft.
  • Item # 49YP73
  • Mfr. Model # ABT-HC-RFC7A
  • Refrigerator and Freezer, Select Pharmacy Combo, Refrigerator Capacity 1.7 cu. ft., Freezer Capacity 5.2 cu....More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Secure Guard Lock Assembly, Prox Key; For Use With
INCUBATOR LOW TEMP 3.2 CU FT
  • SHELLAB
  • INCUBATOR LOW TEMP 3.2 CU FT INCUBATOR LOW TEMP 3.2 CU FT
  • Item # 13T095
  • Mfr. Model # SRI3
  • INCUBATOR,LABORATORY,Capacity 3.2,Range -10 to +45 Degrees C,Accuracy +0.5 Degrees C @ 20 Degrees C,Watts...More

  • Category : Incubators
Oven, gravity, 2 cubic foot, 120V
Freezer,21 Cu. Ft.,Auto Defrost
  • NOR-LAKE SCIENTIFIC
  • Freezer, 21 Cu. Ft., Auto Defrost Freezer,21 Cu. Ft.,Auto Defrost
  • Item # 6RHD1
  • Mfr. Model # LF201WWW/0
  • Freezer, Freezer Capacity 21 Cu. Ft., Temperature Range (C) -15, Temperature Range (F) +5 to 14, Control Type...More

  • Category : Laboratory Freezers
Secure Guard Lock Assembly, Mag key; For Use With
Secure Guard Lock Assembly Kit, Mag Key; For Use
Secure Guard Lock Assembly, Prox Key; For Use With
Secure Guard Lock Assembly Kit, Prox Key; For Use
Secure Guard Lock Assembly Kit, Prox Key; For Use
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More