Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

24 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Oven,1.9 cu. ft.,2000W,1 Shelf
  • MEMMERT
  • Oven, 1.9 cu. ft., 2000W, 1 Shelf Oven,1.9 cu. ft.,2000W,1 Shelf
  • Item # 35MM80
  • Mfr. Model # UN 55 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-1.4 Degrees C, Inside Usable Dimensions 15.8 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Vacuum Oven,9inx9inx12in
  • SHELLAB
  • Vacuum Oven, 9inx9inx12in Vacuum Oven,9inx9inx12in
  • Item # 39J318
  • Mfr. Model # SVAC1E
  • Vacuum Oven, Temp. Range Amb. +15 Degrees C to 210 Degrees C, Temp. Accuracy +/- 9 Degrees C at 120 Degrees...More

  • Category : Laboratory Ovens and Furnaces
Refrigerator,General Purpose,17 Cu. Ft.
  • NOR-LAKE SCIENTIFIC
  • Refrigerator, General Purpose, 17 Cu. Ft. Refrigerator,General Purpose,17 Cu. Ft.
  • Item # 6RHD3
  • Mfr. Model # LR161WWW/0
  • Refrigerator, Refrigerator Capacity 17 cu. ft., Total Capacity 17 cu. ft., Refrigerator Temperature Range (C)...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Universal Oven,15.7inHx15.7inWx13inD
  • MEMMERT
  • Universal Oven, 15.7inHx15.7inWx13inD Universal Oven,15.7inHx15.7inWx13inD
  • Item # 20H894
  • Mfr. Model # UN 55
  • Universal Oven, Temp. Range Ambient +5C to 300C, Temp. Accuracy +/- 1.4C, Inside Usable Dimensions 15.7 In.H...More

  • Category : Laboratory Ovens and Furnaces
Oven,1.1 cu. ft.,1600W,Natural Gravity
  • MEMMERT
  • Oven, 1.1 cu. ft., 1600W, Natural Gravity Oven,1.1 cu. ft.,1600W,Natural Gravity
  • Item # 35MM87
  • Mfr. Model # UN 30PLUS 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-2.7 Degrees C, Inside Usable Dimensions 12.6 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Hotplate-Stir 10x10 Ceramic Dig w/cert
Hotplate-Stir 10x10 Aluminum Dig w/cert
Oven,Stainless Steel,Gravity Convection
  • SHELLAB
  • Oven, Stainless Steel, Gravity Convection Oven,Stainless Steel,Gravity Convection
  • Item # 20PH89
  • Mfr. Model # SG03
  • Oven, Temp. Range Ambient +15 Degrees to 225 Degrees C, Temp. Accuracy +/- 3.0 Degrees C at 150 Degrees C,...More

  • Category : Laboratory Ovens and Furnaces
Oven, forced air, 3.5 cubic foot, 220V
Digital Incubator,80L,Digital,110V, 220V
  • LW SCIENTIFIC
  • Digital Incubator, 80L, Digital, 110V, 220V Digital Incubator,80L,Digital,110V, 220V
  • Item # 45UA76
  • Mfr. Model # iCL-080L-0281
  • Digital Incubator, Digital, Capacity 80L, Range Ambient 5 Degrees to 70 Degrees C, Convection Type Natural,...More

  • Category : Incubators
Oven,22inx17.5inx15.7in
  • SHEL LAB
  • Oven, 22inx17.5inx15.7in Oven,22inx17.5inx15.7in
  • Item # 39J314
  • Mfr. Model # SMO3E
  • Oven, Temp. Range 40 Degrees to 200 Degrees C, Temp. Accuracy +/- 3.5 Degrees C at 100 Degrees C, Inside...More

  • Category : Laboratory Ovens and Furnaces
INCUBATOR GP 2.0 CU FT
  • SHELLAB
  • INCUBATOR GP 2.0 CU FT INCUBATOR GP 2.0 CU FT
  • Item # 13R405
  • Mfr. Model # SMI2
  • Incubator, Laboratory, Capacity 2.0 cu. ft., Range Amb. +8 Degrees C to 70 Degrees C, Accuracy +/-.35 Degrees...More

  • Category : Incubators
Hotplate Stirrer Kit,3.7in H,with Sensor
Hotplate Stirrer,55.1 lb.,10.9 in. W
Accessory Package for Ignition Furnace
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Accessory Package for Ignition Furnace Accessory Package for Ignition Furnace
  • Item # 5MZD9
  • Mfr. Model # 5MZD9
  • Accessory Package for Ignition Furnace, For Use With F85930 F85938, Includes (4) Baskets, (2) Trays, (23)...More

  • Category : Laboratory Ovens and Furnaces
Freezer,21 Cu. Ft.,Manual Defrost
  • NOR-LAKE SCIENTIFIC
  • Freezer, 21 Cu. Ft., Manual Defrost Freezer,21 Cu. Ft.,Manual Defrost
  • Item # 6RHD2
  • Mfr. Model # LF201WWW/0M
  • Freezer, General Purpose, Freezer Capacity 21 Cu. Ft., Temperature Range (C) -15, Control Type Manual, Color...More

  • Category : Laboratory Freezers
Freezer,17 Cu. Ft.,120V
  • NOR-LAKE SCIENTIFIC
  • Freezer, 17 Cu. Ft., 120V Freezer,17 Cu. Ft.,120V
  • Item # 6RHD0
  • Mfr. Model # LF161WWW//0M
  • Freezer, General Purpose, Freezer Capacity 17 Cu. Ft., Temperature Range (C) -15, Control Type Manual, Color...More

  • Category : Laboratory Freezers
Secure Guard Lock Assembly Kit, Mag Key; For Use
Vacuum Oven,0.6 cubic foot 220V
  • SHELLAB
  • Vacuum Oven, 0.6 cubic foot 220V Vacuum Oven,0.6 cubic foot 220V
  • Item # 39J319
  • Mfr. Model # SVAC1E-2
  • Vacuum Oven, Temp. Range Ambient +15C to 210 Degrees C, Temp. Accuracy +/- 9 Degrees C at 120 Degrees C,...More

  • Category : Laboratory Ovens and Furnaces
Secure Guard Lock Assembly, Mag key; For Use With
Chart Recorder; For Use With Nor-Lake Temperature Controlle
Humidifier; For Use With Nor-Lake Temperature Controlled Ro
Incubator,3.6 cu. ft.
  • LAB COMPANION
  • Incubator, 3.6 cu. ft. Incubator,3.6 cu. ft.
  • Item # 45H107
  • Mfr. Model # IB-15G
  • IncubatorCapacity 3.6 cu. ft., Range Ambient 5 Degrees to 70 Degrees C, Accuracy +/- 0.1 Degrees C @ 37...More

  • Category : Incubators
Program Unrvsl Oven,12.6inx15.7inx9.8in
  • MEMMERT
  • Program Unrvsl Oven, 12.6inx15.7inx9.8in Program Unrvsl Oven,12.6inx15.7inx9.8in
  • Item # 20H915
  • Mfr. Model # UN 30 PLUS
  • Programmable Universal Oven, Temp. Range Ambient +5C to 300C, Temp. Accuracy +/- 2.7C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More