Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lab Ovens, Heating and Refrigeration

21 results found that include 21 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Analog Oven, 2.0 cu. ft.
  • QUINCY LAB
  • Analog Oven, 2.0 cu. ft.

    Analog Oven, 2.0 cu. ft.
  • Item # 9DWT6
  • Mfr. Model # 30GC OVEN
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Hotplate-Stirrer 135mm Round Top S/S ADV
Laboratory Oven,0.7 cu. Ft,230V, 60 Hz
  • HUMBOLDT
  • Laboratory Oven, 0.7 cu. Ft, 230V, 60 Hz

    Laboratory Oven,0.7 cu. Ft,230V, 60 Hz
  • Item # 5DNW7
  • Mfr. Model # 5DNW7
  • Laboratory Oven, Gravity Convection, Temp. Range Ambient to 437 F, Temp. Range Ambient to 225 C, Temp....More

  • Category : Laboratory Ovens and Furnaces
Heating Blanket,450 deg F,6A,12 in. W
Heating Blanket,720W,6A,12 in. W
Heating Blanket,240V,3A,12 in. W
Heating Blanket,240V,3A,24 in. L
Heating Blanket,240V,2160W,36 in. L
Temperature Controller,15A
Refrigerator,Undercounter,1 cu. ft.,1.6A
  • AMERICAN BIOTECH SUPPLY
  • Refrigerator, Undercounter, 1 cu. ft., 1.6A

    Refrigerator,Undercounter,1 cu. ft.,1.6A
  • Item # 49YN89
  • Mfr. Model # ABT-HC-UCFS-0104
  • Refrigerator, Undercounter, Refrigerator Capacity 1 cu. ft., Freezer Capacity N/A cu. ft., Total Capacity 1...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Freezer,Undercounter,1.7 cu. ft.,1.6A
  • AMERICAN BIOTECH SUPPLY
  • Freezer, Undercounter, 1.7 cu. ft., 1.6A

    Freezer,Undercounter,1.7 cu. ft.,1.6A
  • Item # 49YP06
  • Mfr. Model # ABT-HC-UCFS-0120-LH
  • Freezer, Undercounter, Refrigerator Capacity N/A, Freezer Capacity 1.7 cu. ft., Total Capacity 1.7 cu. ft.,...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Freezer,Undercounter,1.7 cu. ft.,1.6A
  • AMERICAN BIOTECH SUPPLY
  • Freezer, Undercounter, 1.7 cu. ft., 1.6A

    Freezer,Undercounter,1.7 cu. ft.,1.6A
  • Item # 49YP05
  • Mfr. Model # ABT-HC-UCFS-0120
  • Freezer, Undercounter, Refrigerator Capacity N/A, Freezer Capacity 1.7 cu. ft., Total Capacity 1.7 cu. ft.,...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Refrigerator,Undercounter,1 cu. ft.,1.6A
  • AMERICAN BIOTECH SUPPLY
  • Refrigerator, Undercounter, 1 cu. ft., 1.6A

    Refrigerator,Undercounter,1 cu. ft.,1.6A
  • Item # 49YN91
  • Mfr. Model # ABT-HC-UCFS-0104G
  • Refrigerator, Undercounter, Refrigerator Capacity 1 cu. ft., Freezer Capacity N/A cu. ft., Total Capacity 1...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
HiLo Alarm For Freezer; For Use With Nor-Lake Scientif
Humidity Pan; For Use With Nor-Lake Incubators
Remote Contacts; For Use With Nor-Lake Scientific Products
Glass Door; For Use With Nor-Lake Scientific Products
Product Shelf; Includes (3)Stainless Steel Support Rod
Analog Oven,800W
  • QUINCY LAB
  • Analog Oven, 800W

    Analog Oven,800W
  • Item # 8FHL1
  • Mfr. Model # 10AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Export Crating; For Use With Nor-Lake ULT Freezers
Temperature Controller,120V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More