Skip Content

Lab Ovens, Heating and Refrigeration

8 results found that include 19 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Self Reg. Cable Series Heating Cord, 10° to 65°
    Fiberglass Heating Cords
    • BRISKHEAT
    • Item # 36TW88
    • Mfr. Model # FFSL81-24
    • Heating Cord, Self Reg. Cable Series, Temp. Range (C) 10 Degrees to 65 Degrees , Temp. Range (F) -40 Degrees...More

    • Category : Lab Heating Blankets, Tapes, and Cords
  • Samox Heating Tapes
  • 120V Beaker Heater with Max. Temp. of 450 F
    120V Beaker Heater with Max. Temp. of 450 F
    • BRISKHEAT
    • Item # 13P746
    • Mfr. Model # GBH0600-1
    • Beaker Heater, Max. Temp. 450 F, Voltage 120, Wattage 250, For Use With Mfr. No. SDC120JF-A, SDC120JC-A,...More

    • Category : Lab Heating Mantles
  • Fiberglass Heating Tapes
  • SRMU Series Silicone Heating Blanket, 0° to 232° &#
    Silicone Heating Blankets
    • BRISKHEAT
    • Item # 21EJ58
    • Mfr. Model # GSRMU0502101
    • Heating Blanket, SRMU Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) up to 450F, Max....More

    • Category : Lab Heating Blankets, Tapes, and Cords
  • HWC Series Samox Heating Cord, 0° to 760° (C&#
    Samox Heating Cords
    • BRISKHEAT
    • Item # 21TW31
    • Mfr. Model # HWC1040
    • Heating Cord, HWC Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) up to 1400F, Max. Temp....More

    • Category : Lab Heating Blankets, Tapes, and Cords
  • BS0 Series Silicone Heating Tape, 0° to 232° (
    Silicone Heating Tapes
    • BRISKHEAT
    • Item # 13P795
    • Mfr. Model # BS0101020L
    • Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) up to 450F, Max. Temp....More

    • Category : Lab Heating Blankets, Tapes, and Cords
  • Upright Stainless Steel Freezer Rack; For Use With 5-1
    Upright Stainless Steel Freezer Rack; For Use With 5-1
    • ARGOS TECHNOLOGIES
    • Item # 48WF05
    • Mfr. Model # RF42375A
    • Freezer Rack, Stainless Steel, Side Access 4 In.x 2 In., For Use 5-1/4 x 5-1/4 x 3-11/16" Box

    • Category : Lab Refrigerator and Freezer Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More