Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

365 Results Found that Include 365 Products

Results per page:  16 | 32 | 48
Refrigerator,19-1/2 in. W x 26 in. H
Undercounter Refrigerator,Automatic
Wire Shelf; For Use With Nor-Lake Scientific Products
Refrigerator Incubator,79.9 cu. ft.,115V
  • NOR-LAKE SCIENTIFIC
  • Refrigerator Incubator, 79.9 cu. ft., 115V Refrigerator Incubator,79.9 cu. ft.,115V
  • Item # 48TH75
  • Mfr. Model # NSRI803WSG/0
  • Refrigerator Incubator, Glass Door, Capacity 79.9 cu. ft., Convection Type Forced Air, Chamber Height 59 In.,...More

  • Category : Incubators
Refrigerator,27-1/2 in. W x 83-3/4 in. H
Refrigerator,23-1/2 in. W x 33 in. H
Refrigerator,Undercounter,5 Cu. Ft.
Refrigerator/Freezer,15 Cu. Ft.
  • NOR-LAKE SCIENTIFIC
  • Refrigerator/Freezer, 15 Cu. Ft. Refrigerator/Freezer,15 Cu. Ft.
  • Item # 6RHD4
  • Mfr. Model # LRF201WWW/0
  • Refrigerator/Freezer, General Purpose, Refrigerator Capacity 15 Cu. Ft., Freezer Capacity 5.5 Cu. Ft.,...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Refrigerator,Glass Door,33 CF
Incubator,BOD Refrigerated,20 CF.
  • NOR-LAKE SCIENTIFIC
  • Incubator, BOD Refrigerated, 20 CF. Incubator,BOD Refrigerated,20 CF.
  • Item # 6RHC9
  • Mfr. Model # LRI201WWW/0
  • Incubator, BOD Refrigerated, Capacity 20 cu. ft., Accuracy +/- 0.5, Convection Type Mechanical, Chamber...More

  • Category : Incubators
Freezer,Low Temp,22 Cu. Ft,Glass Door
  • NOR-LAKE SCIENTIFIC
  • Freezer, Low Temp, 22 Cu. Ft, Glass Door Freezer,Low Temp,22 Cu. Ft,Glass Door
  • Item # 6RGZ4
  • Mfr. Model # NSXF221WWG/0
  • Freezer, Low Temp, Freezer Capacity 22 Cu. Ft., Temperature Range (C) -30, Control Type Microprocessor, Color...More

  • Category : Laboratory Freezers
Refrigerator,Glass Door,52 CF
Refrigerator,Reach In,24 CF,120V, 60 Hz
Refrigerator,Sliding Door,120V
Plant Growth Chamber,Lighted/Humidity
  • NOR-LAKE SCIENTIFIC
  • Plant Growth Chamber, Lighted/Humidity Plant Growth Chamber,Lighted/Humidity
  • Item # 6MEZ3
  • Mfr. Model # NSCL331WSWOPGH
  • Plant Growth Chamber, Lighted With Humidity, Capacity 33 Cu. Ft., Range +4C to 44C, Convection Type...More

  • Category : Incubators
Refrigerator,General Purpose,17 Cu. Ft.
  • NOR-LAKE SCIENTIFIC
  • Refrigerator, General Purpose, 17 Cu. Ft. Refrigerator,General Purpose,17 Cu. Ft.
  • Item # 6RHD3
  • Mfr. Model # LR161WWW/0
  • Refrigerator, Refrigerator Capacity 17 cu. ft., Total Capacity 17 cu. ft., Refrigerator Temperature Range (C)...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Refrigerator,Flammable Storage,24 CF
Stainless Interior; For Use With Nor-Lake Scientific Produc
Freezer,Chest,208 to 230V,White
  • NOR-LAKE SCIENTIFIC
  • Freezer, Chest, 208 to 230V, White Freezer,Chest,208 to 230V,White
  • Item # 34CT73
  • Mfr. Model # NSSCF051WWW/4
  • Freezer, Chest, Freezer Capacity 4.6 cu. ft., Temperature Range (F) -40 Degrees to 122.8 Degrees , Control...More

  • Category : Laboratory Freezers
Compact Table Top Freezer,Manual
  • NOR-LAKE SCIENTIFIC
  • Compact Table Top Freezer, Manual Compact Table Top Freezer,Manual
  • Item # 39M910
  • Mfr. Model # LF021WWW/0M
  • Freezer, Compact Table Top, 1.42 cu.ft. Freezer Capacity, Temperature Range (C) 2 to 8 Degrees , Temperature...More

  • Category : Laboratory Freezers
Freezer,Chest,230V,White
  • NOR-LAKE SCIENTIFIC
  • Freezer, Chest, 230V, White Freezer,Chest,230V,White
  • Item # 34CT74
  • Mfr. Model # NSSCF051WWW/5
  • Freezer, Chest, Freezer Capacity 4.6 cu. ft., Temperature Range (F) -40 Degrees to 122.8 Degrees , Control...More

  • Category : Laboratory Freezers
Refrigerator,Pass Thru,25 CF,Glass/Solid
Refrigerator,Glass Door,24 CF
Refrigerator,Reach-In,80 CF,230V, 60 Hz
Refrigerator,Pass-Thru,55 CF,230V, 60 Hz
Stability Chamber,24 CF,230V 50 Hz
  • NOR-LAKE SCIENTIFIC
  • Stability Chamber, 24 CF, 230V 50 Hz Stability Chamber,24 CF,230V 50 Hz
  • Item # 6RHA0
  • Mfr. Model # NSRI241WSW/5
  • Incubator, Stability Chamber, Capacity 24 Cu. Ft., Range 4C to 70C, Convection Type Mechanical, Chamber...More

  • Category : Incubators
Refrigerator Incubator,Free-Standing
Refrigerator,Solid Door,24 CF
  • NOR-LAKE SCIENTIFIC
  • Refrigerator, Solid Door, 24 CF Refrigerator,Solid Door,24 CF
  • Item # 6RGV6
  • Mfr. Model # NSPR241WWW/0
  • Refrigerator, Premier Solid Door, Refrigerator Capacity 24 Cu. Ft., Refrigerator Temperature Range (C) 2 to...More

  • Category : Laboratory Refrigerators and Refrigerator Freezers
Temperature Humidity Chamber,115V
  • NOR-LAKE SCIENTIFIC
  • Temperature Humidity Chamber, 115V Temperature Humidity Chamber,115V
  • Item # 48TH87
  • Mfr. Model # NSRI803WSG/0H
  • Temperature Humidity Chamber, Glass Door, Humidity Chamber, Capacity 79.9 cu. ft., Convection Type Forced...More

  • Category : Incubators
Temperature Humidity Chamber,115V
  • NOR-LAKE SCIENTIFIC
  • Temperature Humidity Chamber, 115V Temperature Humidity Chamber,115V
  • Item # 48TH84
  • Mfr. Model # NSRI522WSG/0H
  • Temperature Humidity Chamber, Glass Door, Humidity Chamber, Capacity 51.9 cu. ft., Convection Type Forced...More

  • Category : Incubators
Refrigerator,55-1/4 in. W x 83-3/4 in. H
Inventory Rack; For Use With Mfr. No. NSCR27
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More