Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

14 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Analog Oven,800W
  • QUINCY LAB
  • Analog Oven, 800W Analog Oven,800W
  • Item # 8FHL1
  • Mfr. Model # 10AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Analog Oven, 0.7 cu. ft.
  • QUINCY LAB
  • Analog Oven, 0.7 cu. ft. Analog Oven, 0.7 cu. ft.
  • Item # 8CCJ1
  • Mfr. Model # 10GC
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Analog Oven, 2.0 cu. ft.
  • QUINCY LAB
  • Analog Oven, 2.0 cu. ft. Analog Oven, 2.0 cu. ft.
  • Item # 9DWT6
  • Mfr. Model # 30GC OVEN
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Analog Oven, 3 cu. ft.
  • QUINCY LAB
  • Analog Oven, 3 cu. ft. Analog Oven, 3 cu. ft.
  • Item # 8CYM0
  • Mfr. Model # 40GC
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Analog Oven, 1.3 cu. ft.
  • QUINCY LAB
  • Analog Oven, 1.3 cu. ft. Analog Oven, 1.3 cu. ft.
  • Item # 9K002
  • Mfr. Model # 20GC
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F , Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Incubator,115V,120W,15x12x11 in.
  • QUINCY LAB
  • Incubator, 115V, 120W, 15x12x11 in. Incubator,115V,120W,15x12x11 in.
  • Item # 9JC16
  • Mfr. Model # 10-140
  • Incubator, Light Pressure Thermal, Capacity 0.7 lb., Watts 120, Chamber Height 10 In., Chamber Width 12 In.,...More

  • Category : Incubators
Forced Air Oven, 1600W
  • QUINCY LAB
  • Forced Air Oven, 1600W Forced Air Oven, 1600W
  • Item # 8NL51
  • Mfr. Model # 30AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Digital Incubator,Forced Air,200W
  • QUINCY LAB
  • Digital Incubator, Forced Air, 200W Digital Incubator,Forced Air,200W
  • Item # 8YM31
  • Mfr. Model # 12-140AE
  • Digital Incubator,Capacity 1.17 lb.,Convection Type Forced Air,Watts 200w,Chamber Height 15-2/5 In.,Chamber...More

  • Category : Incubators
Incubator,16x18x12 In
  • QUINCY LAB
  • Incubator, 16x18x12 In Incubator,16x18x12 In
  • Item # 8FHK9
  • Mfr. Model # 12-140
  • Incubator, Temp. Range 65 Degrees C/149 Degrees F, Overall Dimensions 16 IN H x 18 In W x 12 In D, Material...More

  • Category : Incubators
Digital Incubator,120W,115VAC
Analog Oven,1600W,120VAC,12.5A
  • QUINCY LAB
  • Analog Oven, 1600W, 120VAC, 12.5A Analog Oven,1600W,120VAC,12.5A
  • Item # 9E590
  • Mfr. Model # 40AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Analog Oven,1000W
  • QUINCY LAB
  • Analog Oven, 1000W Analog Oven,1000W
  • Item # 9KC57
  • Mfr. Model # 20AF
  • Analog Oven, Temp. Range Amb. +25 Degrees F to 232 Degrees C, Temp. Accuracy +/- 6 Degrees F, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Digital Incubator,Forced Air,130W
  • QUINCY LAB
  • Digital Incubator, Forced Air, 130W Digital Incubator,Forced Air,130W
  • Item # 8FHL0
  • Mfr. Model # 10-140AE
  • Digital Incubator,Capacity 0.68 lb.,Accuracy +/-0.5 Degrees C,Convection Type Forced Air,Watts 130W,Chamber...More

  • Category : Incubators
Digital Incubator,220W
  • QUINCY LAB
  • Digital Incubator, 220W Digital Incubator,220W
  • Item # 8CG95
  • Mfr. Model # 12-140E
  • Incubator, Digital, Capacity 2.0 cu. ft., Watts 220kW, Chamber Height 16 In., Chamber Width 18 In., Chamber...More

  • Category : Incubators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More