Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Lab Furnace, 1300C, 5L, 208/240V, 60 Hz
  • CARBOLITE
  • Lab Furnace, 1300C, 5L, 208/240V, 60 Hz Lab Furnace, 1300C, 5L, 208/240V, 60 Hz
  • Item # 38L781
  • Mfr. Model # CWF1305-230SN
  • Box Furnace, Temp. Range Up to 1300 Degrees CInside Usable Dimensions 5.25 In.H x 5.5 In.W x 10 In.D, Overall...More

Benchtop Lab Furnace, 1100C 23L 208/240V
  • CARBOLITE
  • Benchtop Lab Furnace, 1100C 23L 208/240V Benchtop Lab Furnace, 1100C 23L 208/240V
  • Item # 38L774
  • Mfr. Model # ELF1123-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 9.25 In.H x 10 In.W x 15.75 In.D,...More

High Temp Furnace, 1800C 27L 208/240 3Ph
  • CARBOLITE
  • High Temp Furnace, 1800C 27L 208/240 3Ph High Temp Furnace, 1800C 27L 208/240 3Ph
  • Item # 38L792
  • Mfr. Model # HTF1827-230TX
  • Box Furnace, Temp. Range Up to 1800 Degrees CInside Usable Dimensions 12 In.H x 12 In.W x 12 In.D, Overall...More

Box Furnace,6.5inHx7inWx8.25inD
  • CARBOLITE
  • Box Furnace, 6.5inHx7inWx8.25inD Box Furnace,6.5inHx7inWx8.25inD
  • Item # 38L773
  • Mfr. Model # ELF11006-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees C, Inside Usable Dimensions 6.5 In.H x 7 In.W x 8.25 In.D,...More

Ashing Furnace, 1100C, 18L, 208/240V
  • CARBOLITE
  • Ashing Furnace, 1100C, 18L, 208/240V Ashing Furnace, 1100C, 18L, 208/240V
  • Item # 38L794
  • Mfr. Model # AAF1118-230SN
  • Ashing Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 9.25 In.H x 7.75 In.W x 15.75 In.D,...More

Lab Furnace, 1100C, 5L, 208/240V, 60Hz
  • CARBOLITE
  • Lab Furnace, 1100C, 5L, 208/240V, 60Hz Lab Furnace, 1100C, 5L, 208/240V, 60Hz
  • Item # 38L775
  • Mfr. Model # CWF1105-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 5.25 In.H x 5.5 In.W x 10 In.D, Overall...More

Lab Furnace, 1300C, 23L, 208/240V 60 Hz
  • CARBOLITE
  • Lab Furnace, 1300C, 23L, 208/240V 60 Hz Lab Furnace, 1300C, 23L, 208/240V 60 Hz
  • Item # 38L783
  • Mfr. Model # CWF1323-230SN
  • Box Furnace, Temp. Range Up to 1300 Degrees CInside Usable Dimensions 9.25 In.H x 9.5 In.W x 15.75 In.D,...More

Lab Furnace, 1200C, 5L, 208/240V, 60 Hz
  • CARBOLITE
  • Lab Furnace, 1200C, 5L, 208/240V, 60 Hz Lab Furnace, 1200C, 5L, 208/240V, 60 Hz
  • Item # 38L778
  • Mfr. Model # CWF1205-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 5.25 In.H x 5.5 In.W x 10 In.D, Overall...More

High Temp Furnace 1500C 7.8L 208/240 3Ph
  • CARBOLITE
  • High Temp Furnace 1500C 7.8L 208/240 3Ph High Temp Furnace 1500C 7.8L 208/240 3Ph
  • Item # 38L788
  • Mfr. Model # RHF1508-230TX
  • Box Furnace, Temp. Range Up to 1500 Degrees CInside Usable Dimensions 6.75 In.H x 6.75 In.W x 10.75 In.D,...More

High Temp Box Furnace 1400C 7.8L 208/240
  • CARBOLITE
  • High Temp Box Furnace 1400C 7.8L 208/240 High Temp Box Furnace 1400C 7.8L 208/240
  • Item # 38L786
  • Mfr. Model # RHF1408-230SN
  • Box Furnace, Temp. Range Up to 1400 Degrees CInside Usable Dimensions 6.75 In.H x 6.75 In.W x 10.75 In.D,...More

High Temp Box Furnace 1500C 2.9L 208/240
  • CARBOLITE
  • High Temp Box Furnace 1500C 2.9L 208/240 High Temp Box Furnace 1500C 2.9L 208/240
  • Item # 38L787
  • Mfr. Model # RHF1503-230SN
  • Box Furnace, Temp. Range Up to 1500 Degrees CInside Usable Dimensions 4.75 In.H x 4.75 In.W x 8 In.D, Overall...More

High Temp Box Furnace 1700C 5L 208/240V
  • CARBOLITE
  • High Temp Box Furnace 1700C 5L 208/240V High Temp Box Furnace 1700C 5L 208/240V
  • Item # 38L790
  • Mfr. Model # HTF1705-230SN
  • Box Furnace, Temp. Range Up to 1700 Degrees CInside Usable Dimensions 6.25 In.H x 6 In.W x 8.75 In.D, Overall...More

High Temp Box Furnace 1700C 10L 208/240
  • CARBOLITE
  • High Temp Box Furnace 1700C 10L 208/240 High Temp Box Furnace 1700C 10L 208/240
  • Item # 38L791
  • Mfr. Model # HTF1710-230SN
  • Box Furnace, Temp. Range Up to 1700 Degrees CInside Usable Dimensions 9 In.H x 8 In.W x 8.75 In.D, Overall...More

Heavy Duty Box Furnace 1200C 36L 208/240
  • CARBOLITE
  • Heavy Duty Box Furnace 1200C 36L 208/240 Heavy Duty Box Furnace 1200C 36L 208/240
  • Item # 38L784
  • Mfr. Model # GPC12036-230SN
  • Heavy Duty Box Furnace, Temp. Range Up to 1200 Degrees CInside Usable Dimensions 10 In.H x 12.5 In.W x 17.75...More

Heavy Duty Box Furnace 1300C 36L 208/240
  • CARBOLITE
  • Heavy Duty Box Furnace 1300C 36L 208/240 Heavy Duty Box Furnace 1300C 36L 208/240
  • Item # 38L785
  • Mfr. Model # GPC13036-230SN
  • Heavy Duty Box Furnace, Temp. Range Up to 1300 Degrees CInside Usable Dimensions 10 In.H x 12.5 In.W x 17.75...More

Ashing Furnace, 1100C, 7L, 208/240V
  • CARBOLITE
  • Ashing Furnace, 1100C, 7L, 208/240V Ashing Furnace, 1100C, 7L, 208/240V
  • Item # 38L793
  • Mfr. Model # AAF1107-230SN
  • Ashing Furnace, Temp. Range Up to 1100 Degrees C, Inside Usable Dimensions 3.5 In.H x 6.75 In.W x 18 In.D,...More

Lab Furnace, 1100C, 13L, 208/240V 60 Hz
  • CARBOLITE
  • Lab Furnace, 1100C, 13L, 208/240V 60 Hz Lab Furnace, 1100C, 13L, 208/240V 60 Hz
  • Item # 38L776
  • Mfr. Model # CWF1113-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 8 In.H x 8 In.W x 13 In.D, Overall...More

Lab Furnace, 1300C, 13L, 208/240V 60 Hz
  • CARBOLITE
  • Lab Furnace, 1300C, 13L, 208/240V 60 Hz Lab Furnace, 1300C, 13L, 208/240V 60 Hz
  • Item # 38L782
  • Mfr. Model # CWF1313-230SN
  • Box Furnace, Temp. Range Up to 1300 Degrees CInside Usable Dimensions 8 In.H x 8 In.W x 13 In.D, Overall...More

Lab Furnace, 1100C, 23L, 208/240V 60 Hz
  • CARBOLITE
  • Lab Furnace, 1100C, 23L, 208/240V 60 Hz Lab Furnace, 1100C, 23L, 208/240V 60 Hz
  • Item # 38L777
  • Mfr. Model # CWF1123-230SN
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 9.25 In.H x 10 In.W x 15.75 In.D,...More

Box Furnace,4.75inHx4.75inWx8inD
  • CARBOLITE
  • Box Furnace, 4.75inHx4.75inWx8inD Box Furnace,4.75inHx4.75inWx8inD
  • Item # 38L789
  • Mfr. Model # RHF1603-230SN
  • Box Furnace, Temp. Range Up to 1600 Degrees C, Inside Usable Dimensions 4.75 In.H x 4.75 In.W x 8 In.D,...More

Box Furnace,9.25inHx9.5inWx15.75inD
  • CARBOLITE
  • Box Furnace, 9.25inHx9.5inWx15.75inD Box Furnace,9.25inHx9.5inWx15.75inD
  • Item # 38L780
  • Mfr. Model # CWF1223-230SN
  • Box Furnace, Temp. Range Up to 1200 Degrees C, Inside Usable Dimensions 9.25 In.H x 9.5 In.W x 15.75 In.D,...More

Box Furnace,8inHx8inWx13inD
  • CARBOLITE
  • Box Furnace, 8inHx8inWx13inD Box Furnace,8inHx8inWx13inD
  • Item # 38L779
  • Mfr. Model # CWF1213-230SN
  • Box Furnace, Temp. Range Up to 1200 Degrees C, Inside Usable Dimensions 8 In.H x 8 In.W x 13 In.D, Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More