Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Ovens, Heating and Refrigeration

48 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
Incubator,5.3 cu. ft.
  • LAB COMPANION
  • Incubator, 5.3 cu. ft. Incubator,5.3 cu. ft.
  • Item # 45H108
  • Mfr. Model # IB-25G
  • IncubatorCapacity 5.3 cu. ft., Range Ambient 5 Degrees to 70 Degrees C, Accuracy +/- 0.2 Degrees C @ 37...More

  • Category : Incubators
Temperature Humidity Chamber,10.6 cu. ft
  • LAB COMPANION
  • Temperature Humidity Chamber, 10.6 cu. ft Temperature Humidity Chamber,10.6 cu. ft
  • Item # 45H129
  • Mfr. Model # TH-G-300
  • Temperature Humidity ChamberCapacity 10.6 cu. ft., Range -30 Degrees to 140 Degrees C, Accuracy +/- 0.2...More

  • Category : Incubators
Incubator,2.3 cu. ft.
  • LAB COMPANION
  • Incubator, 2.3 cu. ft. Incubator,2.3 cu. ft.
  • Item # 45H109
  • Mfr. Model # IB-01E
  • IncubatorCapacity 2.3 cu. ft., Range Ambient 3 Degrees to 60 Degrees C, Accuracy +/- 0.2 Degrees C @ 37...More

  • Category : Incubators
Incubator,5.32 cu. ft
  • LAB COMPANION
  • Incubator, 5.32 cu. ft Incubator,5.32 cu. ft
  • Item # 45H104
  • Mfr. Model # IL-11
  • IncubatorCapacity 5.32 cu. ft., Range 0 Degrees to 60 Degrees C, Accuracy +/- 0.1 Degrees C @ 25 Degrees C,...More

  • Category : Incubators
Incubator,5.7 cu. ft.
  • LAB COMPANION
  • Incubator, 5.7 cu. ft. Incubator,5.7 cu. ft.
  • Item # 45H105
  • Mfr. Model # IL-11A
  • IncubatorCapacity 5.7 cu. ft., Range 4 Degrees to 60 Degrees C, Accuracy +/- 0.2 Degrees C @ 25 Degrees C,...More

  • Category : Incubators
Incubator,2.1 cu. ft.
  • LAB COMPANION
  • Incubator, 2.1 cu. ft. Incubator,2.1 cu. ft.
  • Item # 45H106
  • Mfr. Model # IB-05G
  • IncubatorCapacity 2.1 cu. ft., Range Ambient 5 Degrees to 70 Degrees C, Accuracy +/- 0.1 Degrees C @ 37...More

  • Category : Incubators
Incubator,8.6 cu. ft.
  • LAB COMPANION
  • Incubator, 8.6 cu. ft. Incubator,8.6 cu. ft.
  • Item # 45H113
  • Mfr. Model # IL-21
  • IncubatorCapacity 8.6 cu. ft., Range 0 Degrees to 60 Degrees C, Accuracy +/- 0.1 Degrees C @ 25 Degrees C,...More

  • Category : Incubators
Incubator,7.2 cu. ft.
  • LAB COMPANION
  • Incubator, 7.2 cu. ft. Incubator,7.2 cu. ft.
  • Item # 45H111
  • Mfr. Model # IB-21E
  • IncubatorCapacity 7.2 cu. ft., Range Ambient 3 Degrees to 60 Degrees C, Accuracy +/- 0.1 Degrees C @ 37...More

  • Category : Incubators
Incubator,9 cu. ft.
  • LAB COMPANION
  • Incubator, 9 cu. ft. Incubator,9 cu. ft.
  • Item # 45H114
  • Mfr. Model # IL-21A
  • IncubatorCapacity 9 cu. ft., Range 4 Degrees to 60 Degrees C, Accuracy +/- 0.2 Degrees C @ 25 Degrees C,...More

  • Category : Incubators
Plant Growth Chamber,10.6 cu. ft.
  • LAB COMPANION
  • Plant Growth Chamber, 10.6 cu. ft. Plant Growth Chamber,10.6 cu. ft.
  • Item # 45H140
  • Mfr. Model # GC-300TLH
  • Plant Growth ChamberCapacity 10.6 cu. ft., Range 10 Degrees to 50 Degrees , Accuracy +/- 0.1 Degrees C @ 25...More

  • Category : Incubators
Incubator,0.4 cu. ft.
  • LAB COMPANION
  • Incubator, 0.4 cu. ft. Incubator,0.4 cu. ft.
  • Item # 45H112
  • Mfr. Model # HO-10
  • IncubatorCapacity 0.4 cu. ft., Range Ambient 5 Degrees to 65 Degrees C, Accuracy +/- 0.5 Degrees C @ 50...More

  • Category : Incubators
Block,Aluminum,Thermoelectric,4-45/64inH
  • LAB COMPANION
  • Block, Aluminum, Thermoelectric, 4-45/64inH Block,Aluminum,Thermoelectric,4-45/64inH
  • Item # 36XL28
  • Mfr. Model # CHB-350S
  • Block, Heating, Range Amb. +5 Degrees to 130 Degrees C, Accuracy +/-0.2 Degrees C, Convection Type...More

  • Category : Incubators
Block,Aluminum,Thermoelectric,9-13/16inH
  • LAB COMPANION
  • Block, Aluminum, Thermoelectric, 9-13/16inH Block,Aluminum,Thermoelectric,9-13/16inH
  • Item # 36XL29
  • Mfr. Model # CHB-350T
  • Block, Heating, Range Amb. +5 Degrees to 130 Degrees C, Accuracy +/-0.2 Degrees C, Convection Type...More

  • Category : Incubators
Hotplate,Ceramic,6.3 in. W,0 to 600 rpm
Hotplate,Ceramic,7.5 in. W,0 to 800 rpm
Hotplate,Ceramic,8.3 in. W,0 to 600 rpm
Hotplate-Stirrer,15.6 in.W,0 to 1000 rpm
Hotplate-Stirrer,Ceramic,8.3 in. W
  • LAB COMPANION
  • Hotplate-Stirrer, Ceramic, 8.3 in. W Hotplate-Stirrer,Ceramic,8.3 in. W
  • Item # 36XL41
  • Mfr. Model # TM-17SB
  • Hotplate-Stirrer, Plate Length 6-11/16 In., Plate Width 6-11/16 In., 55.12 lb. Load Capacity, Plate Material...More

  • Category : Laboratory Hot Plates
Block,Aluminum,Thermoelectric,6-1/2 in.H
  • LAB COMPANION
  • Block, Aluminum, Thermoelectric, 6-1/2 in.H Block,Aluminum,Thermoelectric,6-1/2 in.H
  • Item # 36XL27
  • Mfr. Model # CCB-350
  • Block, Heating and Cooling, Range Amb. -20 Degrees to 95 Degrees C, Accuracy +/-0.15 Degrees C, Convection...More

  • Category : Incubators
Hotplate,Ceramic,9.5 in. W,0 to 800 rpm
Hotplate,Ceramic,7.5 in. W
  • LAB COMPANION
  • Hotplate, Ceramic, 7.5 in. W Hotplate,Ceramic,7.5 in. W
  • Item # 36XL45
  • Mfr. Model # T-17S
  • Hotplate, Plate Length 6-11/16 In., Plate Width 6-11/16 In., 55.12 lb. Load Capacity, Plate Material Ceramic,...More

  • Category : Laboratory Hot Plates
Incubator,0.4 cu. ft.,Stainless Steel
  • LAB COMPANION
  • Incubator, 0.4 cu. ft., Stainless Steel Incubator,0.4 cu. ft.,Stainless Steel
  • Item # 36XL34
  • Mfr. Model # IM-10
  • Incubator, Mini, Capacity 0.4 cu. ft., Range Amb. +5 Degrees to 65 Degrees C, Accuracy +/-0.5 Degrees C @ 37...More

  • Category : Incubators
Hotplate-Stirrer,15.6 in. W,0 to 600 rpm
Hotplate-Stirrer,Ceramic,6.3 in. W
  • LAB COMPANION
  • Hotplate-Stirrer, Ceramic, 6.3 in. W Hotplate-Stirrer,Ceramic,6.3 in. W
  • Item # 36XL40
  • Mfr. Model # TM-14SB
  • Hotplate-Stirrer, Plate Length 5-1/2 In., Plate Width 5-1/2 In., 55.12 lb. Load Capacity, Plate Material...More

  • Category : Laboratory Hot Plates
Hotplate,Ceramic,6.3 in. W
  • LAB COMPANION
  • Hotplate, Ceramic, 6.3 in. W Hotplate,Ceramic,6.3 in. W
  • Item # 36XL44
  • Mfr. Model # T-14S
  • Hotplate, Plate Length 5-1/2 In., Plate Width 5-1/2 In., 55.12 lb. Load Capacity, Plate Material Ceramic,...More

  • Category : Laboratory Hot Plates
Hotplate-Stirrer,Ceramic,7.5 in. W
  • LAB COMPANION
  • Hotplate-Stirrer, Ceramic, 7.5 in. W Hotplate-Stirrer,Ceramic,7.5 in. W
  • Item # 36XL43
  • Mfr. Model # TM-17RB
  • Hotplate-Stirrer, Plate Length 6-11/16 In., Plate Width 6-11/16 In., 55.12 lb. Load Capacity, Plate Material...More

  • Category : Laboratory Hot Plates
Hotplate-Stirrer,Ceramic,0 to 600 rpm
Incubator,5.3 cu. ft.,Stainless Steel
  • LAB COMPANION
  • Incubator, 5.3 cu. ft., Stainless Steel Incubator,5.3 cu. ft.,Stainless Steel
  • Item # 36XL30
  • Mfr. Model # IL-11-4C
  • Incubator, Low Temperature, Capacity 5.3 cu. ft., Range 0 Degrees to 60 Degrees C, Accuracy +/-0.5 Degrees C,...More

  • Category : Incubators
Incubator,5.3 cu. ft.,Forced Air
  • LAB COMPANION
  • Incubator, 5.3 cu. ft., Forced Air Incubator,5.3 cu. ft.,Forced Air
  • Item # 36XL31
  • Mfr. Model # IL-11-2C
  • Incubator, Low Temperature, Capacity 5.3 cu. ft., Range 0 Degrees to 60 Degrees C, Accuracy +/-0.5 Degrees C,...More

  • Category : Incubators
Incubator,Stainless Steel,Air Jacket
  • LAB COMPANION
  • Incubator, Stainless Steel, Air Jacket Incubator,Stainless Steel,Air Jacket
  • Item # 36XL32
  • Mfr. Model # IB-02G-4C
  • Incubator, Multi Chamber, Capacity 2.1 cu. ft., Range Amb. +5 Degrees to 70 Degrees C, Accuracy +/-0.6...More

  • Category : Incubators
Incubator,2.1 cu. ft.,Stainless Steel
  • LAB COMPANION
  • Incubator, 2.1 cu. ft., Stainless Steel Incubator,2.1 cu. ft.,Stainless Steel
  • Item # 36XL33
  • Mfr. Model # IB-02G-2C
  • Incubator, Multi Chamber, Capacity 2.1 cu. ft., Range Amb. +5 Degrees to 70 Degrees C, Accuracy +/-0.6...More

  • Category : Incubators
Plant Growth Chamber,35.3 cu. ft.
  • LAB COMPANION
  • Plant Growth Chamber, 35.3 cu. ft. Plant Growth Chamber,35.3 cu. ft.
  • Item # 45H141
  • Mfr. Model # GC-1000TLH
  • Plant Growth ChamberCapacity 35.3 cu. ft., Range 10 Degrees to 50 Degrees , Accuracy +/- 0.1 Degrees C @ 25...More

  • Category : Incubators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More