Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Instruments

930 Results Found that Include 930 Products

Results per page:  16 | 32 | 48
15" x 4" x 4" Analog Refractometer
  • VEE GEE
  • 15" x 4" x 4" Analog Refractometer 15" x 4" x 4" Analog Refractometer
  • Item # 36TY16
  • Mfr. Model # CTX-1
  • Analog Refractometer, Range -50 Degrees to 0 Degrees C Propylene Glycol, -50 Degrees to 0 Degrees C Ethylene...More

  • Category : Refractometers
Pipette Pump, 25ml,Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pipette Pump, 25ml, Red Pipette Pump, 25ml,Red
  • Item # 8FH93
  • Mfr. Model # PPMP25
  • Pipette Pump,Size 25mL,Plastic,Red

  • Category : Pipetters
Pasture Pipette,Non Steril,3 mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pasture Pipette, Non Steril, 3 mL, PK500 Pasture Pipette,Non Steril,3 mL,PK500
  • Item # 6FAW0
  • Mfr. Model # 6FAW0
  • Pasture Pipette, Capacity 3 mL, Graduation Range 0.5 to 3.0 mL, Material of Construction LDPE, Graduation...More

  • Category : Pipettes
Sterile Luer Syringe,PK30
Coolant/Battery (°F) Analog Refractometer, High Precisi
6.2" Glycol Fluid Refractometer
  • GENERAL
  • 6.2" Glycol Fluid Refractometer 6.2" Glycol Fluid Refractometer
  • Item # 9EEG5
  • Mfr. Model # REF401
  • Refractometer, Type Glycol Fluid, Range -60 to 32 Degrees Fahrenheit, 1.15 to 1.3 s/g, Auto Temp....More

  • Category : Refractometers
Serological Pipet,25mL,Short,PK100
Pipet Tip,200-1000ul Bulk,PK1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, 200-1000ul Bulk, PK1000 Pipet Tip,200-1000ul Bulk,PK1000
  • Item # 23M419
  • Mfr. Model # 7535
  • Pipet Tip, 200-1000ul Bulk, Material of Construction PP, Capacity 1000ul, Height 66mm, Diameter 7.8mm, Color...More

  • Category : Pipette Accessories
Brix Refractometer
  • VEE GEE
  • Brix Refractometer Brix Refractometer
  • Item # 9GEF2
  • Mfr. Model # 43003
  • Refractometer, Brix, Range 28 to 62 Percent (Brix), Automatic Temperature Compensation No, Accuracy +/-0.2,...More

  • Category : Refractometers
Drum Thief, 18 In L,PK40
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Thief, 18 In L, PK40 Drum Thief, 18 In L,PK40
  • Item # 8AXV2
  • Mfr. Model # T80
  • Drum Thief, Capacity 80 mL, Polypropylene, Length 18, Includes Package Quantity 40, Package Quantity 40

  • Category : Liquid Sampling Devices
Drum Thief,100 ML,43 In,PK25
Pipette Pump
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pipette Pump Pipette Pump
  • Item # 4YMP8
  • Mfr. Model # 4YMP8
  • Pipette Pumps, Color Green, Material Plastic, Size 10ml

  • Category : Pipetters
Drum Thief Sampler,150mL,PK25
Pipette Tip, Racked, 100-1000uL, PK1000
14-1/2" x 4" x 4" Analog Refractometer
  • VEE GEE
  • 14-1/2" x 4" x 4" Analog Refractometer 14-1/2" x 4" x 4" Analog Refractometer
  • Item # 36TY17
  • Mfr. Model # URX-60
  • Analog Refractometer, Range 1 to 60 Percent Urea, Automatic Temperature Compensation No, Accuracy +/-0.5...More

  • Category : Refractometers
Catheter Syringe,PK20
Safety Bulb Pipette Filler,PK3
Pipette, Transfer, 1.5 ml,PK100
Sterile Catheter Syringe,PK30
Drum Thief Sampler,50mL,PK25
Pipetter Tips,0.5 to 10ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 0.5 to 10ul, PK1000 Pipetter Tips,0.5 to 10ul,PK1000
  • Item # 21R674
  • Mfr. Model # 21R674
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 0.5 to 10ul, Height 1.764 In., Diameter 0.248...More

  • Category : Pipette Accessories
Drum Thief,25mL,43 In,PK100
Bomb Sampler Cord 50 ft Conbar
16-1/2" x 4" x 4" Analog Refractometer
  • VEE GEE
  • 16-1/2" x 4" x 4" Analog Refractometer 16-1/2" x 4" x 4" Analog Refractometer
  • Item # 36TY13
  • Mfr. Model # SX-2
  • Analog Refractometer, Range 0 to 28 Percent NaCI, Automatic Temperature Compensation No, Accuracy +/-0.2...More

  • Category : Refractometers
Pipette,Pasteur,1mL,0.25mL,LDPE,PK500
Brix Refractometer
  • VEE GEE
  • Brix Refractometer Brix Refractometer
  • Item # 8CXU1
  • Mfr. Model # 43015
  • Refractometer, Brix, Range 0 to 50 Percent (Brix), Automatic Temperature Compensation No, Accuracy +/-0.5,...More

  • Category : Refractometers
Refrigeration Oil Refractometer
Pipetter,Green,Size 10mL
Pipette,Disposable,Sterile,10mL,PK500
Concrete Pocket Penetrometer
Pipetter Tips,50 to 1000uL,PK960
  • EPPENDORF
  • Pipetter Tips, 50 to 1000uL, PK960 Pipetter Tips,50 to 1000uL,PK960
  • Item # 26UX49
  • Mfr. Model # 022491555
  • Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 50 to 1000 uL, Special...More

  • Category : Pipette Accessories
Syringe Sampler, 100 ml, Poly, Bel-Art
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More