Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Instruments

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Pipette,1.5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 1.5mL, PK500 Pipette,1.5mL,PK500
  • Item # 21F237
  • Mfr. Model # 21F237
  • Pipette, Capacity 1.5mL, Graduation Range 0.3mL, Material of Construction Low Density Polyethylene,...More

  • Category : Pipettes
Regular Luer Sterile Syringe,PK50
Pipette Pump
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pipette Pump Pipette Pump
  • Item # 4YMP8
  • Mfr. Model # 4YMP8
  • Pipette Pumps, Color Green, Material Plastic, Size 10ml

  • Category : Pipetters
Pipette Pump, 25ml,Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pipette Pump, 25ml, Red Pipette Pump, 25ml,Red
  • Item # 8FH93
  • Mfr. Model # PPMP25
  • Pipette Pump,Size 25mL,Plastic,Red

  • Category : Pipetters
Luer Lock Sterile Syringe,PK100
Aspirating Bulb,Bag,Black,Rubber,PK12
Pipette,4mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 4mL, PK500 Pipette,4mL,PK500
  • Item # 21F238
  • Mfr. Model # 21F238
  • Pipette, Capacity 4mL, Material of Construction Low Density Polyethylene, Length 8.5 cm, Non-Sterile, Special...More

  • Category : Pipettes
Pipetter Tips,200ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 200ul, PK1000 Pipetter Tips,200ul,PK1000
  • Item # 21R688
  • Mfr. Model # 21R688
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 200ul, Height 2.112 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,1000ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1000ul, PK500 Pipetter Tips,1000ul,PK500
  • Item # 21R692
  • Mfr. Model # 21R692
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1000ul, Height 2.94 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,5mL,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 5mL, PK100 Pipetter Tips,5mL,PK100
  • Item # 21R695
  • Mfr. Model # 21R695
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 5mL, Height 6.012 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,10ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 10ul, PK1000 Pipetter Tips,10ul,PK1000
  • Item # 21R686
  • Mfr. Model # 21R686
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 10ul, Height 1.252 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,1250ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1250ul, PK500 Pipetter Tips,1250ul,PK500
  • Item # 21R693
  • Mfr. Model # 21R693
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1250ul, Height 3.028 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,100 to 1000ul,PK96
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 100 to 1000ul, PK96 Pipetter Tips,100 to 1000ul,PK96
  • Item # 21R685
  • Mfr. Model # 21R685
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 100 to 1000ul, Height 4.016 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,5mL,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 5mL, PK100 Pipetter Tips,5mL,PK100
  • Item # 21R696
  • Mfr. Model # 21R696
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 5mL, Height 4.828 In., Diameter...More

  • Category : Pipette Accessories
Pipet Tip,.5-10ul Bulk,PK1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, .5-10ul Bulk, PK1000 Pipet Tip,.5-10ul Bulk,PK1000
  • Item # 23M371
  • Mfr. Model # 7502
  • Pipet Tip, .5-10ul Bulk, Material of Construction PP, Capacity 10ul, Height 45mm, Diameter 4.7mm, Color...More

  • Category : Pipette Accessories
Luer Lock Sterile Syringe,PK50
Syringe,3mL,PK100
BAILER ACC VOC TIPS PK9
Pipet Tip,.1-10ul Bulk,PK1000
  • STOCKWELL SCIENTIFIC
  • Pipet Tip, .1-10ul Bulk, PK1000 Pipet Tip,.1-10ul Bulk,PK1000
  • Item # 23M368
  • Mfr. Model # 7501
  • Pipet Tip, .1-10ul Bulk, Material of Construction PP, Capacity 10ul, Height 31mm, Diameter 3.7mm, Color...More

  • Category : Pipette Accessories
Pipetter Tips,200ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 200ul, PK1000 Pipetter Tips,200ul,PK1000
  • Item # 21R687
  • Mfr. Model # 21R687
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 200ul, Height 2.04 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,10mL,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 10mL, PK100 Pipetter Tips,10mL,PK100
  • Item # 21R697
  • Mfr. Model # 21R697
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 10mL, Height 6.672 In., Diameter...More

  • Category : Pipette Accessories
4.5 x 2.5 x 1.5 Accessory Holster Case
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More