Skip Content

Lab Heating Blankets, Tapes, and Cords

6 results found that include 396 products

Use laboratory heating blankets, tapes and cords from Grainger on any surface or body which requires fast and efficient direct contact heating. A heating blanket can be ideal for large-surface applications, and heat tape with a ground can safely heat metal vessels. Practical flexible heat cords can quickly and effectively heat cylinders, beakers, vials and tubing. Get laboratory heating blankets, tapes and cords at Grainger to help solve your lab heating applications.Close

Filter Results By

Branch Availability
Heating Device Type
Temp. Range (C)
Includes Controller
Length
Width
Voltage
Wattage
Heating Device Outer Material
Price
Shop By
Ratings

Viewing as

List Table
  • Silicone Heating Tapes
    • BRISKHEAT
    • Multiple product options available

      BS0 Series heating tapes can be used on any surface or body requiring fast and efficient direct contact heating. They feature extremely flexible silicone rubber construction, and are resistant to moisture and chemicals. Multi-stranded resistance wire heating elements help provide exceptional flexibility and durability. They are ideal for laboratory heating applications such as apparatus, gas tubing, temporary heat, valves, and more. Safe for use with glass and electrically conductive metal surfaces. Temperature controllers are required for safe operation (available separately).

      BSAT Series heating tapes with time percentage dial control are designed to precisely control the length of time when heating is active. The tape features silicon rubber insulation for durability in a wide range of applications. They are moisture-resistant and chemical-resistant for use in laboratory, maintenance, freeze protection, de-icing pipes and valves, supplemental heat, and more.

      BSTS Series silicone rubber heating tapes with preset thermostats are ideal for freeze protection or low-temperature process control situations. They are moisture and chemical resistant, and they offer exceptional flexibility, durability, and rapid thermal response.

      HSTAT Series silicone rubber heating tapes with adjustable thermostat control are designed for process temperature control, freeze protection, and supplemental heat. They wrap around pipes and valves and can help maintain heat at set temperatures. Use on any surface or body requiring fast and efficient direct contact heating.

      RKF Series long-length silicone rubber heating tapes provide a flexible, moisture-resistant, chemical-resistant solution for heating pipes and other surfaces. They are moisture-resistant, chemical-resistant, and suitable for electrically conductive surfaces.

      Multiple product options available

  • Silicone Heating Blankets
    • BRISKHEAT
    • Multiple product options available

      Beaker Heaters are moisture-resistant and chemical-resistant. They wrap around standard beakers to help provide uniform heat across the entire surface of each vessel. Required benchtop temperature controllers are available separately (not for use over 900W).

      SRL Series heating blankets help to protect your equipment against freeze damage. They are resistant to moisture, chemicals, and radiation in demanding applications on tanks, hoppers, conveyors, silos, and other surfaces. The easy-to-apply, pressure-sensitive heating backing helps provide uniform heat distribution. The heating elements are laminated between 2 layers of fiberglass-reinforced silicone rubber. Required temperature controls are not included.

      SRMU Series heating blankets feature multi-stranded resistance wire heating elements in silicone rubber insulation to help provide heating in a wide variety of applications. They help resist moisture, chemicals, and radiation.

      SRP Series heating blankets offer rapid heat-up, steady temperature maintenance, and uniform heat distribution. With silicone rubber insulation, they are capable of resisting moisture, chemicals, and abusive environments. They are extremely versatile and thin, and are suitable for a variety of applications such as tanks, hoppers, conveyors, and silos.

      SRX Series heating blankets feature multi-stranded resistance wire heating elements in silicone rubber insulation to help provide heating in a wide variety of applications, including hazardous areas. They help resist moisture, chemicals, and radiation.

      Multiple product options available

  • Fiberglass Heating Tapes
    • BRISKHEAT
    • Multiple product options available

      BIH Series rugged, durable tapes are designed to provide fast, efficient direct-contact heating on any surface or body, up to 1400ºF. They are constructed of multistranded resistance wire with serpentine, woven heating elements. They are exceptionally flexible and durable to provide rapid thermal response. High-temperature tie-downs help to facilitate easy installation. Suitable for electrically conductive surfaces. Tapes require benchtop temperature controllers, available separately. Not for use over 900W.

      B00 Series heating tapes are constructed with knitted and braided fiberglass to help provide excellent flexibility, and exceptional durability. They are suitable for non-conductive electrical surfaces, such as glass. They include high-temperature tie-downs for easy installation.

      Multiple product options available

  • Samox Heating Tapes
    • BRISKHEAT
    • Multiple product options available

      BWH Series high-temperature Samox® heating tape offers exceptional flexibility and durability. The Samox® outer sheath provides electrical insulation for safe use with electrically conductive surfaces. With rapid thermal response, it helps to provide accurate heat when you need it. Use with laboratory heating applications for apparatus, gas tubing, temporary heat, valves, and more. Safe for use with glass and electrically conductive metal surfaces. Temperature controllers are required for safe operation.

      BWO Series Samox® heating tapes are knitted and braided to help provide excellent flexibility, and exceptional durability. They are suitable for non-conductive electrical surfaces, such as glass. They include high-temperature tie-downs for easy installation.

      Multiple product options available

  • Fiberglass Heating Cords
    • BRISKHEAT
    • Multiple product options available

      HTC Series heating cords are exceptionally flexible and durable, and designed to provide rapid thermal response on small tubes and vessels, and in applications with limited space. They are constructed with double-braided fiberglass outer sheaths and separable molded plugs. High-temperature tie-downs help to simplify installation. Suitable for electrically conductive surfaces.

      Self-Regulating Heating Cables are suitable for extreme cold for temperatures down to -40°F or -40°C. The industrial-grade cords offer 60% more wattage than typical, self-regulating heating cables. No temperature controller is required. They are ideal for freeze protection and thawing in metal or plastic pipes and valves, or small tanks and vessels. The cables automatically adjust heat output based on surface and ambient temperature. They are easy to install, and are preassembled with power cords and plugs. Indoor or outdoor use. Grounded for safety.

      Multiple product options available

  • Samox Heating Cords
    • BRISKHEAT
    • Multiple product options available

      HWC Series Samox heating cords are exceptionally flexible and durable, and are designed to provide rapid thermal response on small tubes and vessels, as well as in applications with limited space. Each is constructed with a double-braided fiberglass outer sheath and separable molded plug. The high-temperature tie-downs help to simplify installation.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More