Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Fume Hoods and Accessories

531 Results Found that Include 545 Products

Results per page:  16 | 32 | 48
Filter,11 In. W,8-1/2 In. H,7 In. D
Filter Cells,36 In. W,PK2
Mixed Bed Carbon Filter
  • LABCONCO
  • Mixed Bed Carbon Filter Mixed Bed Carbon Filter
  • Item # 8YFY0
  • Mfr. Model # 6938204
  • Mixed Bed Carbon Filter, Filter Type Mixed Bed, Overall Height 10-1/2 In, Overall Width 18 In, Overall Length...More

  • Category : Fume Hood Filters
Replacement Carbon Filter
Laboratory Fume Hood,Unassembled,70 in.
Laboratory Fume Hood with Blower,70 in.
  • LABCONCO
  • Laboratory Fume Hood with Blower, 70 in. Laboratory Fume Hood with Blower,70 in.
  • Item # 39D603
  • Mfr. Model # 2246705
  • Laboratory Fume Hood with Blower, Unassembled, Number of Speeds 1, Air Flow 1120 cfm at .23 In SP, Sound...More

  • Category : Ducted Fume Hoods
Laboratory Fume Hood,Assembled,70 in.
Laboratory Fume Hood with Blower,,70 in.
Laboratory Fume Hood,47 in.
  • LABCONCO
  • Laboratory Fume Hood, 47 in. Laboratory Fume Hood,47 in.
  • Item # 39D599
  • Mfr. Model # 2247400
  • Laboratory Fume Hood, Number of Speeds 1, Air Flow 720 cfm at .35 In SP, Sound Level dBA 75, Voltage 115, 60...More

  • Category : Ducted Fume Hoods
Fiberglass Multi-Speed Blower
Protector Hood,37-11/16in.D,48in.W,60 Hz
Benchtop Evidence Drying Cabinet,36In
Powder Coated Steel Portable Fuming System
Biosafety Cabinet,89.3 to 95.3
Biosafety Cabinet,61.8
Fluorescent Light Kit
Lab Hood,53 In H,Wht
  • LABCONCO
  • Lab Hood, 53 In H, Wht Lab Hood,53 In H,Wht
  • Item # 8PCX7
  • Mfr. Model # 2247300
  • Laboratory Hood, Height 53 In., Width 47 In., Depth 25 In., White, Includes 4 ft. Blower and Vapor-Proof...More

  • Category : Ducted Fume Hoods
Carbon Filter, For Portable Exhaster
Balance Enclosure,72 in. W
Protector XVS Ventilation Station
Plastic Sash Stop Kit
  • LABCONCO
  • Plastic Sash Stop Kit Plastic Sash Stop Kit
  • Item # 39P209
  • Mfr. Model # 9410300
  • Sash Stop KitOverall Height 12 In., Overall Width 6 In., Overall Length 6 In.Number of Filters Required...More

  • Category : Fume Hood Accessories
Lab Hood,53 In H,100 W Lamp
  • LABCONCO
  • Lab Hood, 53 In H, 100 W Lamp Lab Hood,53 In H,100 W Lamp
  • Item # 8GDN7
  • Mfr. Model # 2246300
  • Laboratory Hood, Explosion-Proof, Air Flow (CFM) 1120, Voltage 115, 100 W (Light Fixture) Watts, Height (In.)...More

  • Category : Ducted Fume Hoods
Laboratory Hood,Floor,96 in.W
Steel Floor-Mounted Hood
  • LABCONCO
  • Steel Floor-Mounted Hood Steel Floor-Mounted Hood
  • Item # 39AW04
  • Mfr. Model # 112417002
  • Floor-Mounted Hood, Electrical, Overall Height 95 In., Overall Width 48 In., Overall Length 37-11/16 In.,...More

  • Category : Fume Hood Accessories
Laboratory Hood,Floor,48 in.W,115V,60 Hz
Work Surface,36 x 48 In,RS
Work Surface,36 x 72 In
Lower Exhaust Transition Adapter
Filter Cells,36 In. W,PK2
Remote Blower
  • LABCONCO
  • Remote Blower Remote Blower
  • Item # 9U401
  • Mfr. Model # 48635-00
  • Remote Blower, 115/230V, For Use With XPert Balance Enclosure, Protector XVS Ventilation Station or Purifier...More

  • Category : Fume Hood Accessories
Filter Cells,18 In. W,2-1/9 In. H
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More