Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Lab Filtration

198 Results Found that Include 198 Products

Results per page:  16 | 32 | 48
Filter Membrane,VSS, 4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 4.7cm, PK100 Filter Membrane,VSS, 4.7cm,PK100
  • Item # 12K999
  • Mfr. Model # 12K999
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
Nylon Syringe Filters 0.45,PK100
Qualitative Filter Paper,11.0cm,PK100
Filter Paper,Pore 0.45um,Dia 4.7cm,PK100
Ptfe Syringe Filters 0.45,PK100
Syringe Filter,PTFE,0.45um,30mm,PK30
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Syringe Filter, PTFE, 0.45um, 30mm, PK30 Syringe Filter,PTFE,0.45um,30mm,PK30
  • Item # 11L865
  • Mfr. Model # 11L865
  • WWG114, 30mm, Pore Size 0.45um, Filter Material PTFE, Housing Material Polypropylene, Inlet Connection Male...More

  • Category : Syringe Filters
20UmQuantitativeFilterPaper9.0Cm,PK100
8Um Qualitative Filter Paper 9.0Cm,PK100
Inline Vacuum Pump Filter,50mm,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Inline Vacuum Pump Filter, 50mm, PK10 Inline Vacuum Pump Filter,50mm,PK10
  • Item # 36L286
  • Mfr. Model # 36L286
  • Inline Vacuum Pump Filter, 50mm Diameter, Pore Size 0.22micron m, Filter Material PTFE Membrane, Autoclavable...More

  • Category : Inline Filters and Filter Capsules
Syringe Filter,PVDF,0.45um,30mm,PK30
Syringe Filter Holder,47mm
Vacuum Manifold,SS Funnel,6-Place
Qualitative Filter Paper,15.0cm,PK100
2Qualtitative Filter Paper,12.5cm,PK100
Qualitative Filter Paper,18.5cm,PK100
Syringe Filter,PVDF,0.45um,13mm,PK75
Syringe Filter,PTFE,0.45um,13mm,PK75
Filter Membrane,4.25Cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 4.25Cm, PK100 Filter Membrane,4.25Cm,PK100
  • Item # 12K991
  • Mfr. Model # 12K991
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 4.25cm,...More

  • Category : Membrane Filters
Filter Membrane,4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 4.7cm, PK100 Filter Membrane,4.7cm,PK100
  • Item # 12K992
  • Mfr. Model # 12K992
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
500mL Filter Unit,0.45um,75mm,PK12
6umQualitativeFilterPaper15.0cm,PK100
11umQualitativeFilterPaper9.0cm,PK100
Filter Membrane,11.0Cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 11.0Cm, PK100 Filter Membrane,11.0Cm,PK100
  • Item # 12K983
  • Mfr. Model # 12K983
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 11.0cm,...More

  • Category : Membrane Filters
Nylon Syringe Filters 0.22,PK100
Filter Membrane,Pore 1.2um,9.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.2um, 9.0cm, PK100 Filter Membrane,Pore 1.2um,9.0cm,PK100
  • Item # 12K889
  • Mfr. Model # 12K889
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.2micronm , Grade C, Diameter 9.0cm, Temp....More

  • Category : Membrane Filters
3UmQuantitativeFilterPaper11.0Cm,PK100
Filter Membrane,7.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 7.0cm, PK100 Filter Membrane,7.0cm,PK100
  • Item # 12K994
  • Mfr. Model # 12K994
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 7.0cm, Temp....More

  • Category : Membrane Filters
11UmQualitativeFilterPaper24.0Cm,PK100
8UmQuantitativeFilterPaper4.25Cm,PK100
11UmQualitativeFilterPaper11.0Cm,PK100
Syringe Filter,Nylon,0.45um,13mm,PK75
11UmQualitativeFilterPaper4.25Cm,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More