Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Filtration

28 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Filter Paper,Pore 0.45um,Dia 4.7cm,PK100
Syringe Filter,25mm,PK2
Filter Membrane,11.0Cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 11.0Cm, PK100 Filter Membrane,11.0Cm,PK100
  • Item # 12K983
  • Mfr. Model # 12K983
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 11.0cm,...More

  • Category : Membrane Filters
Filter Membrane,Pore 1.6um,Dia 9cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.6um, Dia 9cm, PK100 Filter Membrane,Pore 1.6um,Dia 9cm,PK100
  • Item # 14A851
  • Mfr. Model # 14A851
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.6micronm, Grade A, Diameter 9.0cm, Temp....More

  • Category : Membrane Filters
8umQualitativeFilterPaper18.5cm,PK100
25umQuantitativeFilterPaper12.5cm,PK100
Syringe Filter,100mL,Nylon,PK30
Filter Membrane,Pore 1.5um,Dia11cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.5um, Dia11cm, PK100 Filter Membrane,Pore 1.5um,Dia11cm,PK100
  • Item # 12K944
  • Mfr. Model # 12K944
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade E, Diameter 11.0cm, Temp....More

  • Category : Membrane Filters
3UmQuantitativeFilterPaper15.0Cm,PK100
Filter Membrane,VSS, 7.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 7.0cm, PK100 Filter Membrane,VSS, 7.0cm,PK100
  • Item # 12L002
  • Mfr. Model # 12L002
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 7.0cm, Temp....More

  • Category : Membrane Filters
Glass Microfiber Filter,934AH,37mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, 934AH, 37mm, PK100 Glass Microfiber Filter,934AH,37mm,PK100
  • Item # 32HJ70
  • Mfr. Model # 1827-037
  • Glass Microfiber Filter, Grade 934-AH, Diameter 37mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

  • Category : Glass Fiber Filters
Glass Microfiber Filter,934AH,35mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, 934AH, 35mm, PK100 Glass Microfiber Filter,934AH,35mm,PK100
  • Item # 32HJ71
  • Mfr. Model # 1827-035
  • Glass Microfiber Filter, Grade 934-AH, Diameter 35mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

  • Category : Glass Fiber Filters
Glass Microfiber Filter,GF/A,37mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, GF/A, 37mm, PK100 Glass Microfiber Filter,GF/A,37mm,PK100
  • Item # 32HJ91
  • Mfr. Model # 1820-037
  • Glass Microfiber Filter, Grade GF/A, Diameter 37mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

  • Category : Glass Fiber Filters
Quantitative Filter Paper,9.0cm,PK100
Filter Paper,18.50cm,PK100
Qualitative Fltr Papr,30.0um,PK100
Qualitative Fltr Papr,CFP2,8.0um,PK100
Filter Paper,15cm,30 to 35um,PK100
Filter Paper,12.50cm,30 to 35um,PK100
Filter Paper,25cm,15 to 19um,PK100
Filter Paper,24cm,230 Grade,PK50
Qualitative Fltr Paper,CFP1,1.5cm,PK500
Qualitative Filter Paper,CFP1,1cm,PK500
Buchner Funnel Seal
  • BEL-ART - SCIENCEWARE
  • Buchner Funnel Seal Buchner Funnel Seal
  • Item # 46D021
  • Mfr. Model # 38959-0000
  • Buchner Funnel Seal, Material NeopreneGrade Chemical-Resistant, Diameter 76mm, Height 9.5mmFor Use With Fits...More

  • Category : Lab Filtration Accessories
Filter Paper,25cm,230 Grade,PK50
Glass Microfiber Filter,42.5mm dia,PK100
  • LABEXACT
  • Glass Microfiber Filter, 42.5mm dia, PK100 Glass Microfiber Filter,42.5mm dia,PK100
  • Item # 45FG70
  • Mfr. Model # LSS-AH4250
  • Glass Microfiber Filter, Grade 934-AH, Diameter 42.5mm, Material Borosilicate Glass, Thickness 0.43mm, Temp....More

  • Category : Glass Fiber Filters
Quantitative Filter Paper,9.0cm,PK100
Glass Microfiber Filter,47mm dia.,PK100
  • LABEXACT
  • Glass Microfiber Filter, 47mm dia., PK100 Glass Microfiber Filter,47mm dia.,PK100
  • Item # 45FG71
  • Mfr. Model # LSS-AH4700
  • Glass Microfiber Filter, Grade 934-AH, Diameter 47mm, Material Borosilicate Glass, Thickness 0.43mm, Temp....More

  • Category : Glass Fiber Filters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More