Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Filtration

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Filter Membrane,9.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 9.0cm, PK100 Filter Membrane,9.0cm,PK100
  • Item # 12K995
  • Mfr. Model # 12K995
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 9.0cm, Temp....More

  • Category : Membrane Filters
8UmQuantitativeFilterPaper12.5Cm,PK100
20umQuantitativeFilterPaper12.5cm,PK100
Qualitative Filter Paper,9cm,PK100
Filter Membrane,Pore 1.6um,Dia 7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.6um, Dia 7cm, PK100 Filter Membrane,Pore 1.6um,Dia 7cm,PK100
  • Item # 14A850
  • Mfr. Model # 14A850
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.6micronm, Grade A, Diameter 7.0cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,Pore 0.7um,Dia 3.7,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 0.7um, Dia 3.7, PK100 Filter Membrane,Pore 0.7um,Dia 3.7,PK100
  • Item # 12K954
  • Mfr. Model # 12K954
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 0.7micronm, Grade F, Diameter 3.7cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,Pore 1.5um,Dia 7.0,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.5um, Dia 7.0, PK100 Filter Membrane,Pore 1.5um,Dia 7.0,PK100
  • Item # 12K952
  • Mfr. Model # 12K952
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade E, Diameter 7.0cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,Pore 1.2um,5.5cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.2um, 5.5cm, PK100 Filter Membrane,Pore 1.2um,5.5cm,PK100
  • Item # 12K887
  • Mfr. Model # 12K887
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.2micronm , Grade C, Diameter 5.5cm, Temp....More

  • Category : Membrane Filters
Quantitative Fltr Papr,4.25cm,PK100
Quantitative Fltr Papr,5.5cm,2.5um,PK100
Qualitative Fltr Paper,CFP2,15.0cm,PK100
Filter Paper,5.5cm,PK100
Filter Membrane,VSS, 5.5cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 5.5cm, PK100 Filter Membrane,VSS, 5.5cm,PK100
  • Item # 12L001
  • Mfr. Model # 12L001
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 5.5cm, Temp....More

  • Category : Membrane Filters
Glass Microfiber Filter,934AH,21mm,PK100
  • WHATMAN
  • Glass Microfiber Filter, 934AH, 21mm, PK100 Glass Microfiber Filter,934AH,21mm,PK100
  • Item # 32HJ07
  • Mfr. Model # 1827-021
  • Glass Microfiber Filter, Grade 934-AH, Diameter 21mm, Material Borosilicate Glass, Temp. Range Less Than 500...More

  • Category : Glass Fiber Filters
Glass Microfiber Filter,32mm dia.,PK100
  • LABEXACT
  • Glass Microfiber Filter, 32mm dia., PK100 Glass Microfiber Filter,32mm dia.,PK100
  • Item # 45FG67
  • Mfr. Model # LSS-AH3200
  • Glass Microfiber Filter, Grade 934-AH, Diameter 32mm, Material Borosilicate Glass, Thickness 0.43mm, Temp....More

  • Category : Glass Fiber Filters
Quantitative Fltr Papr,541 G,PK100
Glass Microfiber Filter,35mm dia.,PK100
  • LABEXACT
  • Glass Microfiber Filter, 35mm dia., PK100 Glass Microfiber Filter,35mm dia.,PK100
  • Item # 45FG68
  • Mfr. Model # LSS-AH3500
  • Glass Microfiber Filter, Grade 934-AH, Diameter 35mm, Material Borosilicate Glass, Thickness 0.43mm, Temp....More

  • Category : Glass Fiber Filters
Glass Microfiber Filter,37mm dia.,PK100
  • LABEXACT
  • Glass Microfiber Filter, 37mm dia., PK100 Glass Microfiber Filter,37mm dia.,PK100
  • Item # 45FG69
  • Mfr. Model # LSS-AH3700
  • Glass Microfiber Filter, Grade 934-AH, Diameter 37mm, Material Borosilicate Glass, Thickness 0.43mm, Temp....More

  • Category : Glass Fiber Filters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More