Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Filtration

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Filter Membrane,VSS, 4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 4.7cm, PK100 Filter Membrane,VSS, 4.7cm,PK100
  • Item # 12K999
  • Mfr. Model # 12K999
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
Disposable Lab Funnel,Paper,170mm H,PK25
3UmQuantitativeFilterPaper11.0Cm,PK100
Filter Membrane,Pore 2.7um,4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 2.7um, 4.7cm, PK100 Filter Membrane,Pore 2.7um,4.7cm,PK100
  • Item # 12K943
  • Mfr. Model # 12K943
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 2.7micronm, Grade D, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,1.6um,Dia 4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 1.6um, Dia 4.7cm, PK100 Filter Membrane,1.6um,Dia 4.7cm,PK100
  • Item # 14A848
  • Mfr. Model # 14A848
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.6micronm, Grade A, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
Filter Paper,Pore 2.5um,Dia 12.5cm,PK100
8umQualitativeFilterPaper15.0cm,PK100
Qualitative Filter Paper,12.5cm,PK100
16umQuantitativeFilterPaper11.0cm,PK100
Filter Membrane,1.6um,Dia 5.5cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 1.6um, Dia 5.5cm, PK100 Filter Membrane,1.6um,Dia 5.5cm,PK100
  • Item # 14A849
  • Mfr. Model # 14A849
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.6micronm, Grade A, Diameter 5.5cm, Temp....More

  • Category : Membrane Filters
Filter Paper,4.25cm,PK100
Qualitative Fltr Paper,CFP3,9.0cm,PK100
Quantitative Fltr Papr,3.0cm,8.0um,PK100
Quantitative Filter Paper,4.25cm,PK100
Filter Paper,18.50cm,230 Grade,PK50
Qualitative Fltr Paper,15cm,CFP1,PK100
Syringe Filter,1500mL,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Syringe Filter, 1500mL, PK2 Syringe Filter,1500mL,PK2
  • Item # 22CZ15
  • Mfr. Model # 22CZ15
  • Syringe FilterCapacity 1500mL, Filter Material PolypropyleneCompliance FDA 21 CFRAutoclavable Yes, For Use...More

  • Category : Syringe Filters
2.5umQuantitativeFilterPaper9.0cm,PK100
8UmQuantitativeFilterPaper11.0Cm,PK100
Filter Paper,Pore 2.5um,Dia 11.0cm,PK100
Glass Microfiber Filter,25mm dia.,PK100
  • LABEXACT
  • Glass Microfiber Filter, 25mm dia., PK100 Glass Microfiber Filter,25mm dia.,PK100
  • Item # 45FG66
  • Mfr. Model # LSS-AH2500
  • Glass Microfiber Filter, Grade 934-AH, Diameter 25mm, Material Borosilicate Glass, Thickness 0.43mm, Temp....More

  • Category : Glass Fiber Filters
Glass Microfiber Filter,24mm dia.,PK100
  • LABEXACT
  • Glass Microfiber Filter, 24mm dia., PK100 Glass Microfiber Filter,24mm dia.,PK100
  • Item # 45FG65
  • Mfr. Model # LSS-AH2400
  • Glass Microfiber Filter, Grade 934-AH, Diameter 24mm, Material Borosilicate Glass, Thickness 0.43mm, Temp....More

  • Category : Glass Fiber Filters
Quantitative Fltr Papr,4.7cm,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More