Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lab Filtration

24 results found that include 24 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Qualitative Fltr Paper,4.25cm,PK100
2Qualtitative Filter Paper,12.5cm,PK100
Filter Membrane,4.25Cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 4.25Cm, PK100

    Filter Membrane,4.25Cm,PK100
  • Item # 12K991
  • Mfr. Model # 12K991
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 4.25cm,...More

  • Category : Membrane Filters
8UmQuantitativeFilterPaper4.25Cm,PK100
8um Qualitative Filter Paper 9.0Cm,PK100
Filter Membrane,3.2cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 3.2cm, PK100

    Filter Membrane,3.2cm,PK100
  • Item # 12K988
  • Mfr. Model # 12K988
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 3.2cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,Pore 1.5um, 2.4cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.5um, 2.4cm, PK100

    Filter Membrane,Pore 1.5um, 2.4cm,PK100
  • Item # 12K947
  • Mfr. Model # 12K947
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade E, Diameter 2.4cm, Temp....More

  • Category : Membrane Filters
Filter Paper,12.5 Cm,Pk100
Qualitative Fltr Paper,4.25cm,CFP1,PK100
11umQualitativeFilterPaper7.0cm,PK100
Filter Membrane,Pore 1.5um,3.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.5um, 3.7cm, PK100

    Filter Membrane,Pore 1.5um,3.7cm,PK100
  • Item # 12K948
  • Mfr. Model # 12K948
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade E, Diameter 3.7cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,3.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 3.7cm, PK100

    Filter Membrane,3.7cm,PK100
  • Item # 12K990
  • Mfr. Model # 12K990
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 3.7cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,2.5cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 2.5cm, PK100

    Filter Membrane,2.5cm,PK100
  • Item # 12K987
  • Mfr. Model # 12K987
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 2.5cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,3.5cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 3.5cm, PK100

    Filter Membrane,3.5cm,PK100
  • Item # 12K989
  • Mfr. Model # 12K989
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 3.5cm, Temp....More

  • Category : Membrane Filters
Qualitative Fltr Paper,CFP1,3.2cm,PK100
Qualitative Fltr Paper,CFP4,4.7cm,PK100
Qualitative Fltr Paper,CFP4,4.25cm,PK100
Filter Paper,12.50cm,230 Grade,PK50
Qualitative Filter Paper,CFP1,3cm,PK100
Qualitative Fltr Papr,2.5cm,CFP1,PK100
Qualitative Filter Paper,CFP1,7cm,PK100
Qualitative Fltr Paper,5.5cm,CFP1,PK100
Syringe Filter,500mL,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Syringe Filter, 500mL, PK2

    Syringe Filter,500mL,PK2
  • Item # 22CZ13
  • Mfr. Model # 22CZ13
  • Syringe FilterCapacity 500mL, Filter Material PolypropyleneOutlet Connection Stepped Hose Barb, Compliance...More

  • Category : Syringe Filters
Filter Membrane,2.4cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 2.4cm, PK100

    Filter Membrane,2.4cm,PK100
  • Item # 12K986
  • Mfr. Model # 12K986
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 2.4cm, Temp....More

  • Category : Membrane Filters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More