Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

139 Results Found that Include 139 Products

Results per page:  16 | 32 | 48
Phase Contrast Binocular Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Phase Contrast Binocular Microscope Phase Contrast Binocular Microscope
  • Item # 35Y967
  • Mfr. Model # 35Y967
  • Phase Contrast Binocular Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 10x,20X,...More

  • Category : Laboratory Microscopes
Overhead Stirrer,21.1 gal,1/5 HP
Overhead Stirrer,15.8 gal,1/5 HP
LAB ARMOR BEAD BATH 14L 120V  BEADS
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 14L 120V BEADS LAB ARMOR BEAD BATH 14L 120V BEADS
  • Item # 12L044
  • Mfr. Model # 74309-714
  • Lab Armor Bead Bath 14L 120V Beads, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width...More

  • Category : Dry Baths
Benchtop 2-Speed Reciprocal Shaker,115V
Immersion Cooler,60C,1.5 ID Rigid Coil
Centrifuge,18500 rpm,50mL
  • BIO LION
  • Centrifuge, 18500 rpm, 50mL Centrifuge,18500 rpm,50mL
  • Item # 39H891
  • Mfr. Model # XC-H185
  • Centrifuge, High SpeedSpeed 18,500 rpmMaximum RCF 23797 x g, Maximum Test Tube Size 50mLNoise Reduction...More

  • Category : Centrifuges
Moisture Analyzer,SS Platform,200g Cap.
  • Moisture Analyzer, SS Platform, 200g Cap. Moisture Analyzer,SS Platform,200g Cap.
  • Item # 8DRE3
  • Mfr. Model # PMB 202
  • Moisture Analyzer, Moisture, Capacity 200g, Readability 0.01g, Overall Length 14 In., Overall Width 9-4/5...More

  • Category : Moisture Analyzers
Phase Contrast Binocular Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Phase Contrast Binocular Microscope Phase Contrast Binocular Microscope
  • Item # 35Y990
  • Mfr. Model # 35Y990
  • Phase Contrast Binocular Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 4X, 10X,...More

  • Category : Laboratory Microscopes
Phase ContrastTrinocular Microscope,3 Pc
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Phase ContrastTrinocular Microscope, 3 Pc Phase ContrastTrinocular Microscope,3 Pc
  • Item # 35Y991
  • Mfr. Model # 35Y991
  • Phase Contrast Binocular Microscope, Optical Tube Trinocular, Dual Adjustable DiopterMagnification 4X, 10X,...More

  • Category : Laboratory Microscopes
Phase Contrast Trinocular Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Phase Contrast Trinocular Microscope Phase Contrast Trinocular Microscope
  • Item # 35Y986
  • Mfr. Model # 35Y986
  • Phase Contrast Trinocular Microscope, Optical Tube Trinocular ,Dual Adjustable DiopterMagnification 10X, 20X,...More

  • Category : Laboratory Microscopes
Ultrasonic Cleaner, M Type, Tank Capacity: 5.5 gal, Ti
Talboys STD 3500 Orbital Shaker 120V
9 Position Stirrer Analog,12.5 x 11 In.
ST-2 Sealed Tube Assembly W/5 mm
30mmX115mm Open Slotted Generator Probe
Homogenizing Package,Standard Multi-Gen7
  • PRO SCIENTIFIC INC.
  • Homogenizing Package, Standard Multi-Gen7 Homogenizing Package,Standard Multi-Gen7
  • Item # 39J342
  • Mfr. Model # PK-01-02200MGS
  • Homogenizing Package, Standard Multi-Gen 7, Volume Range 0.03mL to 10mL, Speed 5000 to 33,000 rpm1/5 HP,...More

  • Category : Homogenizers
Homogenizing Package,Standard Multi-Gen7
  • PRO SCIENTIFIC INC.
  • Homogenizing Package, Standard Multi-Gen7 Homogenizing Package,Standard Multi-Gen7
  • Item # 39J341
  • Mfr. Model # PK-01200MGS
  • Homogenizing Package, Standard Multi-Gen 7, Volume Range 0.03mL to 10mL, Speed 5000 to 35,000 rpm1/5 HP,...More

  • Category : Homogenizers
Platelet Rotator,0 to 9 rpm,22 lb.
Binocular Microscope,6-7/64 in. W,LED
  • LW SCIENTIFIC
  • Binocular Microscope, 6-7/64 in. W, LED Binocular Microscope,6-7/64 in. W,LED
  • Item # 45UA25
  • Mfr. Model # i4M-BN4A-iPL3
  • Binocular Microscope, Magnification 4X, 10X, 40X, 100X (Oil), Illumination LED, Optical Tube Binocular, Dual...More

  • Category : Laboratory Microscopes
Platelet Rotator,0 to 9 rpm,19 lb.
Combination Centrifuge,Variable
  • LW SCIENTIFIC
  • Combination Centrifuge, Variable Combination Centrifuge,Variable
  • Item # 45UA68
  • Mfr. Model # CMP-BX7N-77T1
  • Combination Centrifuge, Combination, Tube Size None, No Rotor, Speed 4000 to 12,000 rpm, Maximum RCF 14,900 x...More

  • Category : Centrifuges
Rocker,Timed,Aluminum,230
  • TALBOYS
  • Rocker, Timed, Aluminum, 230 Rocker,Timed,Aluminum,230
  • Item # 26WA55
  • Mfr. Model # 980533
  • Rocker, Movement Type Rocking, Operating Mode Timed, Speed 1-50 rpm, Range Ambient + 5 Degrees to 65 Degrees...More

  • Category : Shakers and Rotators
Ultrasonic Cleaner, S-Extra Power and 3 Sonic Modes Type,&#
Lab Frame Kit,78x78 Heavy Duty Aluminum
Stirrer,Magnetic,12.5inLx11inW
6 Position Stirrer Digital,12-1/2x11 In.
Biprep Adapter,2x50ml
Ultrasonic Cleaner, S-Extra Power and 3 Sonic Modes Type,&#
LAB ARMOR BEAD BATH 20L 120V
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 20L 120V LAB ARMOR BEAD BATH 20L 120V
  • Item # 12L047
  • Mfr. Model # 74300-720
  • Lab Armor Bead Bath 20L 120V, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width 15.9...More

  • Category : Dry Baths
Shaker,Timed,Aluminum,230
  • TALBOYS
  • Shaker, Timed, Aluminum, 230 Shaker,Timed,Aluminum,230
  • Item # 26WA54
  • Mfr. Model # 980408
  • Shaker, Movement Type Reciprocating, Operating Mode Timed, Speed 20-300 rpm, Weight Capacity 15 lb., Weight...More

  • Category : Shakers and Rotators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More