Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

243 Results Found that Include 243 Products

Results per page:  16 | 32 | 48
Ultrasonic Cleaner, MH Type, Tank Capacity: 1.5 gal, T
Asphalt/Concrete Mixer,Stationary,5 Gal
Microscope,Revelation-III,Trinocular
Binocular Stereo Microscope,8 in. W,LED
  • LW SCIENTIFIC
  • Binocular Stereo Microscope, 8 in. W, LED Binocular Stereo Microscope,8 in. W,LED
  • Item # 45UA29
  • Mfr. Model # Z4M-BZM7-7LL1
  • Binocular Stereo Microscope, Magnification 7x to 45x, Illumination LED, Optical Tube Binocular, Dual...More

  • Category : Laboratory Microscopes
Overhead Mixer,6.5x8.5x7 In,1/18 HP
Overhead Mixer,6.5x8.5x4 In,1/18 HP
Stereo Microscope
  • MITUTOYO
  • Stereo Microscope Stereo Microscope
  • Item # 4LA78
  • Mfr. Model # 377-972A
  • Stereo Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Magnification Zoom 10X to 40X,...More

  • Category : Laboratory Microscopes
Ultrasonic Cleaner, M Type, Tank Capacity: 1.5 gal, Ti
Water Aspirator,20 mbar,300W
  • HEIDOLPH
  • Water Aspirator, 20 mbar, 300W Water Aspirator,20 mbar,300W
  • Item # 36RM97
  • Mfr. Model # 015508001
  • Water Aspirator Vacuum, Pump Type Valve Regulated, Number of Motor Stages 0, Vacuum Pressure 20 mbar, Suction...More

  • Category : Rotary Evaporator Vacuum Pumps
Swing Rotor,500mL x 4
Swing Rotor,250mL x 4
Ultrasonic Cleaner, E-German Quality, Economy Type, Tank Capacit
Binocular Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Binocular Microscope Binocular Microscope
  • Item # 35Y961
  • Mfr. Model # 35Y961
  • Binocular Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Magnification 4X, 10X, 40X, 100X...More

  • Category : Laboratory Microscopes
Tri Microscope,10X,20X,40X,100X Mag
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Tri Microscope, 10X, 20X, 40X, 100X Mag Tri Microscope,10X,20X,40X,100X Mag
  • Item # 35Y985
  • Mfr. Model # 35Y985
  • Trinocular Microscope, Optical Tube Trinocular ,Dual Adjustable DiopterMagnification 10X, 20X, 40X, 100X...More

  • Category : Laboratory Microscopes
Stereo Binocular Zoom Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stereo Binocular Zoom Microscope Stereo Binocular Zoom Microscope
  • Item # 35Y976
  • Mfr. Model # 35Y976
  • Stereo Binocular Zoom Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 0.7X to 4.5 X,...More

  • Category : Laboratory Microscopes
Trinocular Stereo Zoom Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Trinocular Stereo Zoom Microscope Trinocular Stereo Zoom Microscope
  • Item # 35Y994
  • Mfr. Model # 35Y994
  • Trinocular Stereo Zoom Microscope, Optical Tube Trinocular ,Dual Adjustable DiopterMagnification 0.7X to 4.5...More

  • Category : Laboratory Microscopes
Tri Microscope,Infinity Correction
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Tri Microscope, Infinity Correction Tri Microscope,Infinity Correction
  • Item # 35Y963
  • Mfr. Model # 35Y963
  • Trinocular Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Magnification 4X, 10X, 40X, 100X...More

  • Category : Laboratory Microscopes
Trinocular Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Trinocular Microscope Trinocular Microscope
  • Item # 35Y962
  • Mfr. Model # 35Y962
  • Trinocular Microscope, Optical Tube Trinocular ,Dual Adjustable Diopter, Magnification 4X, 10X, 40X, 100X...More

  • Category : Laboratory Microscopes
Stereo Trinocular Zoom Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stereo Trinocular Zoom Microscope Stereo Trinocular Zoom Microscope
  • Item # 35Y987
  • Mfr. Model # 35Y987
  • Stereo Trinocular Zoom Microscope, Optical Tube Trinocular ,Dual Adjustable DiopterMagnification 0.7X to 4.5...More

  • Category : Laboratory Microscopes
Overhead Stirrer,6.6 gal,1/15 HP
MX Immersion Circulator
  • POLYSCIENCE
  • MX Immersion Circulator MX Immersion Circulator
  • Item # 12C310
  • Mfr. Model # MX-CL11B
  • MX Immersion Circulator, Temp. Range (C) ambient +10 Degrees to 135 Degrees , Accuracy +/- 0.07 Degrees C,...More

  • Category : Laboratory Circulators
Block Heater, Digital 4 Block Capacity
Ultrasonic Cleaner, CPXH Type, Tank Capacity: 1.5 gal,
Vortex Mixer,Heavy Duty,120V,STD
Desiccator,20.4x13.4x16.3
Ultrasonic Cleaner, MH Type, Tank Capacity: 2.5 gal, T
4 Position Stirrer Analog,12-1/2x11 In.
Talboys Microplt shaker ADV 1000MP 120V
Ultrasonic Cleaner, M Type, Tank Capacity: 2.5 gal, Ti
Ultrasonic Cleaner, S-Extra Power and 3 Sonic Modes Type,&#
5mmx75mm Flat Bottom Generator Probe
7mmx75mm Saw Tooth Generator Probe
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More