Skip Content

Supplier Diversity Lab Equipment

425 results found that include 425 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Double Burette Clamp,10in,Aluminum,Slves
    Double Burette Clamp,10in,Aluminum,Slves
    • UNITED
    • Item # 23YX15
    • Mfr. Model # CLBURDD
    • Double Burette Clamp, Length 10 In., Max. Jaw Opening 30mm, Aluminum, Max. Capacity 19mm, Includes Sleeves

    • Category : Lab Supports, Stands and Clamps
  • Clamp 2 Prong,10in,Zinc Alloy,65mm,30mm
    Clamp 2 Prong,10in,Zinc Alloy,65mm,30mm
    • UNITED
    • Item # 23YX16
    • Mfr. Model # CLPVC2
    • Clamp 2 Prong, Length 10 In., Max. Jaw Opening 65mm, Zinc Alloy, Max. Capacity 30mm

    • Category : Lab Supports, Stands and Clamps
  • Support Stand And Rings,18in,5/16in,Stl
    Support Stand And Rings,18in,5/16in,Stl
    • UNITED
    • Item # 23YW85
    • Mfr. Model # SET462
    • Support Stand and Rings, Length 18 In., Diameter 5/16 In., Base Width 4 In., Base Length 6 In., Steel,...More

    • Category : Lab Supports, Stands and Clamps
  • Support Stand,18in,5/16in,Stl,Base/Rod
    Support Stand,18in,5/16in,Stl,Base/Rod
    • UNITED
    • Item # 23YW89
    • Mfr. Model # SSB4X6
    • Support Stand, Length 18 In., Diameter 5/16 In., Base Width 4 In., Base Length 6 In., Steel, Includes Base...More

    • Category : Lab Supports, Stands and Clamps
  • Pitched Blade Propellor
    Pitched Blade Propellor
    • CAFRAMO
    • Item # 38C865
    • Mfr. Model # A533
    • Pitched Blade Propellor, For Use With A712, A713, A722, A723, A733, A742, A743, A753, Material Stainless...More

    • Category : Overhead Mixers Accessories
  • Ring Stand Support,4"
    Ring Stand Support,4"
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9RA81
    • Mfr. Model # SRCI04
    • Support Ring, Diameter 4 In., Cast Iron

    • Category : Lab Supports, Stands and Clamps
  • RING STAND W ROD 20 IN
    RING STAND W ROD 20 IN
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 8FX87
    • Mfr. Model # SSB5X8
    • RING STAND WITH ROD 20 IN STEEL UNITED SCIENTIFIC

    • Category : Lab Supports, Stands and Clamps
  • Microscope Camera,Still/Video,1.4,2/3"
    Microscope Camera,Still/Video,1.4,2/3"
    • LW SCIENTIFIC
    • Item # 44C549
    • Mfr. Model # DVC-U2MP-HH73
    • Cooled Microscope Camera, Capture Mode Still Image and Video, Megapixels 1.4, Image Sensor Format 2/3 In.,...More

    • Category : Microscope Cameras
  • Support Stand,24in,1/2in,Stl,Base/Rod
    Support Stand,24in,1/2in,Stl,Base/Rod
    • UNITED
    • Item # 23YW90
    • Mfr. Model # SSB6X9
    • Support Stand, Length 24 In., Diameter 1/2 In., Base Width 6 In., Base Length 9 In., Steel, Includes Base and...More

    • Category : Lab Supports, Stands and Clamps
  • Overhead Stirrer,2L,1/100 HP
    Overhead Stirrer,2L,1/100 HP
    • CAFRAMO
    • Item # 38C829
    • Mfr. Model # BDC250U1
    • Overhead Stirrer, Volume 2L, HP 1/100, Power Required 100 to 240V, Material Stainless Steel, Molded Nylon,...More

    • Category : Overhead Mixers
  • Laboratory Jack,Steel,26cm
    Laboratory Jack,Steel,26cm
    • UNITED
    • Item # 23YX17
    • Mfr. Model # LBJK01
    • Laboratory Jack, Base Width 12cm, Base Length 15cm, Steel, Max. Capacity 100 lb., Max. Height 26cm, Includes...More

    • Category : Lab Supports, Stands and Clamps
  • Pitched Blade Propellor
    Pitched Blade Propellor
    • CAFRAMO
    • Item # 38C864
    • Mfr. Model # A531
    • Pitched Blade Propellor, For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753, Material...More

    • Category : Overhead Mixers Accessories
  • Overhead Stirrer,15.8 gal,1/5 HP
    Overhead Stirrer,15.8 gal,1/5 HP
    • CAFRAMO
    • Item # 38C833
    • Mfr. Model # BDC3030
    • Overhead Stirrer, Volume 15.8 gal., HP 0.2, Power Required 115V, Material Cast Zinc, Stainless Steel, Special...More

    • Category : Overhead Mixers
  • Mixing Impeller, PTFE 4 Blade Propeller
    Mixing Impeller, PTFE 4 Blade Propeller
    • CAFRAMO
    • Item # 38C854
    • Mfr. Model # A185
    • Mixing Impeller, PTFE 4 Blade Propeller, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia....More

    • Category : Overhead Mixers Accessories
  • Variable LED Ring Light,Thumbscrew
    Variable LED Ring Light,Thumbscrew
    • LW SCIENTIFIC
    • Item # 45UA86
    • Mfr. Model # iLL-LEDV-R483
    • Variable LED Ring Light, Mounting Type Thumbscrew

    • Category : Microscope Accessories
  • Pitched Blade Propellor with Shaft
    Pitched Blade Propellor with Shaft
    • CAFRAMO
    • Item # 38C846
    • Mfr. Model # A166
    • Pitched Blade Propellor with Shaft, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, A161, Shaft...More

    • Category : Overhead Mixers Accessories
  • Lab Stand, Compact
    Lab Stand, Compact
    • CAFRAMO
    • Item # 38C856
    • Mfr. Model # A210
    • Lab Stand, Compact, For Use With BDC2002, BDC2010, Shaft Dia. 5/16 In., Shaft Length 24 In., Material Cast...More

    • Category : Overhead Mixers Accessories
  • LAB ARMOR STAY TEMP TRAY  BEADS 1 LITER
    LAB ARMOR STAY TEMP TRAY  BEADS 1 LITER
    • LAB ARMOR
    • Item # 12L073
    • Mfr. Model # 39956-050
    • Lab Armor Stay Temp Tray Beads 1 Liter, Temp. Range (C) -80 Degrees to 180 Degrees , Base Material Aluminum,...More

    • Category : Dry Baths
  • Combination Centrifuge,Digital,12,40mm
    Combination Centrifuge,Digital,12,40mm
    • LW SCIENTIFIC
    • Item # 45UA20
    • Mfr. Model # ZCC-12HD-40T3
    • Combination Centrifuge, Combination, Capacity 12, Holds 12 Microhematocrit Tubes, Tube Size 40mm, Speed 1000...More

    • Category : Centrifuges
  • Polarizing Microscope,Binocular
    Polarizing Microscope,Binocular
    • LW SCIENTIFIC
    • Item # 45UA45
    • Mfr. Model # M5M-BPOL-iPH3
    • Polarizing Microscope, Includes Dust Cover, Objectives, Uric Acid Control Slide, Polarizing Analyzer, Red...More

    • Category : Microscopes
  • Bead Block,Single,Silver
    Bead Block,Single,Silver
    • LAB ARMOR
    • Item # 12L060
    • Mfr. Model # 52100-SLV
    • Bead Block Single Silver, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees...More

    • Category : Dry Baths
  • Dual Mag Stereo Microscope,6 in. W,LED
    Dual Mag Stereo Microscope,6 in. W,LED
    • LW SCIENTIFIC
    • Item # 45UA30
    • Mfr. Model # DMM-S13N-7LL3
    • Dual Magnification Stereo Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Pole, Light...More

    • Category : Microscopes
  • Digital Dry Bath,8x50mL Test Tubes
    Digital Dry Bath,8x50mL Test Tubes
    • LW SCIENTIFIC
    • Item # 45UA37
    • Mfr. Model # DBL-08PL-50DP
    • Digital Dry Bath, Material Aluminum, For Use With 8x50mL Test Tubes, Temp. Range (C) Ambient +2 Degrees to...More

    • Category : Dry Baths
  • Portable Centrifuge,Fixed,8,3mL to 15mL
    Portable Centrifuge,Fixed,8,3mL to 15mL
    • LW SCIENTIFIC
    • Item # 45UA64
    • Mfr. Model # E8C-U8AF-150P
    • Portable Centrifuge, Test Tube, Capacity 8, Holds 8 Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

    • Category : Centrifuges
  • Fluorescent Ring Light,Thumbscrew
    Fluorescent Ring Light,Thumbscrew
    • LW SCIENTIFIC
    • Item # 45UA87
    • Mfr. Model # iLL-FLR7-1071
    • Fluorescent Ring Light, Mounting Type Thumbscrew

    • Category : Microscope Accessories
  • RING SUPPORT 3 IN
    RING SUPPORT 3 IN
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 8PWC2
    • Mfr. Model # SRCI03
    • RING STAND SUPPORT 3 IN UNITED SCIENTIFIC

    • Category : Lab Supports, Stands and Clamps
  • Test Tube Clamp,5",Brass Plated Steel
    Test Tube Clamp,5",Brass Plated Steel
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9TM51
    • Mfr. Model # TTCL04
    • Test Tube Clamp, Length 5 In., Brass Plated Steel

    • Category : Lab Supports, Stands and Clamps
  • Support Stand,36in,1/2in,Stl,Base/Rod
    Support Stand,36in,1/2in,Stl,Base/Rod
    • UNITED
    • Item # 23YW91
    • Mfr. Model # SSB6X1
    • Support Stand, Length 36 In., Diameter 1/2 In., Base Width 6 In., Base Length 11 In., Steel, Includes Base...More

    • Category : Lab Supports, Stands and Clamps
  • Microscope Immersion Oil,1/4 Oz
    Microscope Immersion Oil,1/4 Oz
    • CARGILLE
    • Item # 9GC56
    • Mfr. Model # MSP-OILA-0257
    • Microscope Immersion Oil,1/4 Oz

    • Category : Microscope Accessories
  • Centrifuge,Angled Table Top,8mL to 15mL
    Centrifuge,Angled Table Top,8mL to 15mL
    • LW SCIENTIFIC
    • Item # 32EZ31
    • Mfr. Model # E8C-U8AV-1503
    • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

    • Category : Centrifuges
  • Centrifuge,Angled Table Top,8mL to 15mL
    Centrifuge,Angled Table Top,8mL to 15mL
    • LW SCIENTIFIC
    • Item # 32EZ32
    • Mfr. Model # E8C-U8AF-1503
    • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

    • Category : Centrifuges
  • Overhead Stirrer,6.6 gal,1/15 HP
    Overhead Stirrer,6.6 gal,1/15 HP
    • CAFRAMO
    • Item # 38C830
    • Mfr. Model # BDC2002
    • Overhead Stirrer, Volume 6.6 gal., HP 0.06666666666666667, Power Required 100 to 240V, Material Stainless...More

    • Category : Overhead Mixers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More