Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Glassware Washer,115V,Single
  • STEAMSCRUBBER GLASSWARE WASHER
  • Glassware Washer, 115V, Single Glassware Washer,115V,Single
  • Item # 49WC07
  • Mfr. Model # 4400420
  • Glassware Washer, Voltage 115V, 16 Amps, Phase Single, 2 Racks per Hour, Forced Air Drying Through Spindles...More

Glassware Washer,230V,Single,3.4 gal.
  • STEAMSCRUBBER GLASSWARE WASHER
  • Glassware Washer, 230V, Single, 3.4 gal. Glassware Washer,230V,Single,3.4 gal.
  • Item # 49WC08
  • Mfr. Model # 4400421
  • Glassware Washer, Voltage 230V, 11 Amps, Phase Single, 2 Racks per Hour, Forced Air Drying Through Spindles...More

Glassware Washer,115V,Single,3.4 gal.
  • STEAMSCRUBBER GLASSWARE WASHER
  • Glassware Washer, 115V, Single, 3.4 gal. Glassware Washer,115V,Single,3.4 gal.
  • Item # 49WC09
  • Mfr. Model # 4400430
  • Glassware Washer, Voltage 115V, 16 Amps, Phase Single, 2 Racks per Hour, Forced Air Drying Through Spindles...More

Glassware Washer,230V,11A,3.4 gal.
  • FLASKSCRUBBER GLASSWARE WASHER
  • Glassware Washer, 230V, 11A, 3.4 gal. Glassware Washer,230V,11A,3.4 gal.
  • Item # 49WC14
  • Mfr. Model # 4420431
  • Glassware Washer, Voltage 230V, 11 Amps, Phase Single, 2 Racks per Hour, Forced Air Drying Through Spindles...More

Glassware Washer,230V,Single,27-1/2 in.D
  • STEAMSCRUBBER GLASSWARE WASHER
  • Glassware Washer, 230V, Single, 27-1/2 in.D Glassware Washer,230V,Single,27-1/2 in.D
  • Item # 49WC10
  • Mfr. Model # 4400431
  • Glassware Washer, Voltage 230V, 11 Amps, Phase Single, 2 Racks per Hour, Forced Air Drying Through Spindles...More

Glassware Washer,115V,16A,27-1/2 in. D
  • FLASKSCRUBBER GLASSWARE WASHER
  • Glassware Washer, 115V, 16A, 27-1/2 in. D Glassware Washer,115V,16A,27-1/2 in. D
  • Item # 49WC11
  • Mfr. Model # 4420420
  • Glassware Washer, Voltage 115V, 16 Amps, Phase Single, 2 Racks per Hour, Forced Air Drying Through Spindles...More

Glassware Washer,115V,16A,3.4 gal.
  • FLASKSCRUBBER GLASSWARE WASHER
  • Glassware Washer, 115V, 16A, 3.4 gal. Glassware Washer,115V,16A,3.4 gal.
  • Item # 49WC13
  • Mfr. Model # 4420430
  • Glassware Washer, Voltage 115V, 16 Amps, Phase Single, 2 Racks per Hour, Forced Air Drying Through Spindles...More

Glassware Washer,230V,Single,11A
  • FLASKSCRUBBER GLASSWARE WASHER
  • Glassware Washer, 230V, Single, 11A Glassware Washer,230V,Single,11A
  • Item # 49WC12
  • Mfr. Model # 4420421
  • Glassware Washer, Voltage 230V, 11 Amps, Phase Single, 2 Racks per Hour, Forced Air Drying Through Spindles...More

Glassware Washer,230V
  • LABCONCO
  • Glassware Washer, 230V Glassware Washer,230V
  • Item # 36K071
  • Mfr. Model # 4578021
  • Glassware Washer, Number Drums 0, Length 27.4 In., Height 32.9 In., Material 304 Stainless Steel, Standards...More

Glassware Washer,Low Rack,115V,w/Window
Glassware Washer,115V,w/Window
Glassware Washer,Low Rack,230V,w/Window
Glassware Washer,115V
  • LABCONCO
  • Glassware Washer, 115V Glassware Washer,115V
  • Item # 36K070
  • Mfr. Model # 4578020
  • Glassware Washer, Includes 115 Volt Model, Height 34.9 In., Width 24.1 In., Depth 27.4 In., Construction 304...More

Glassware Washer,Low Rack,230V
  • LABCONCO
  • Glassware Washer, Low Rack, 230V Glassware Washer,Low Rack,230V
  • Item # 36K075
  • Mfr. Model # 4578121
  • Glassware Washer, Number Drums 0, Length 27.4 In., Height 32.9 In., Material 304 Stainless Steel, Standards...More

Glassware Washer,Low Rack,115V
  • LABCONCO
  • Glassware Washer, Low Rack, 115V Glassware Washer,Low Rack,115V
  • Item # 36K074
  • Mfr. Model # 4578120
  • Glassware Washer, Includes 115 Volt Model, Low Spindle Rack, Height 34.9 In., Width 24.1 In., Depth 27.4 In.,...More

Glassware Washer,230V,w/Window
  • LABCONCO
  • Glassware Washer, 230V, w/Window Glassware Washer,230V,w/Window
  • Item # 36K073
  • Mfr. Model # 4578031
  • Glassware Washer, With Viewing Window and Light, Number Drums 0, Length 27.4 In., Height 32.9 In., Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More