Skip Content

Lab Equipment

3,367 results found that include 3,372 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Gas Cylinder Wall Bracket, 8 in.
Gas Cylinder Wall Bracket, 8 in.
Serial Cable for Enviro-Genie
Serial Cable for Enviro-Genie
  • GENIE
  • Item # 13R354
  • Mfr. Model # SI-1132
  • Serial Cable may be used to connect the Enviro-Genie to a computer via a serial port for data capture or...More

  • Category : Laboratory Mixer Accessories
Stirrer Clamp
Stirrer Clamp
  • CAFRAMO
  • Item # 38C840
  • Mfr. Model # A120
  • Stirrer Clamp, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Material Cast Zinc, Aluminum,...More

  • Category : Laboratory Mixer Accessories
Water Conditioner,100mL,PE Bottle
Water Conditioner,100mL,PE Bottle
Anchor Paddle
Anchor Paddle
  • CAFRAMO
  • Item # 38C888
  • Mfr. Model # U022
  • Anchor Paddle, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia. 5/16 In., Shaft Length 16...More

  • Category : Laboratory Mixer Accessories
3-1/2" x 3-1/2" x 4-3/4" Beaker
3-1/2" x 3-1/2" x 4-3/4" Beaker
Ultrasonic Cleaner, Desktop Type, Tank Capacity: 0.25 gal.,
Ultrasonic Cleaner, Desktop Type, Tank Capacity: 0.25 gal.,
Mineral Oil
Mineral Oil
Support Stand,36in,1/2in,Stl,Base/Rod
Support Stand,36in,1/2in,Stl,Base/Rod
Mini Centrifuge,10000 rpm,1.5mL
Mini Centrifuge,10000 rpm,1.5mL
Propeller,Stainless Steel, 2In Diameter
Propeller,Stainless Steel, 2In Diameter
Overhead Mixer,5x4.4x8 In,1/12 HP
Overhead Mixer,5x4.4x8 In,1/12 HP
Ultrasonic Cleaner, E-German Quality, Economy Type, Tank Capacit
Ultrasonic Cleaner, E-German Quality, Economy Type, Tank Capacit
Beaker Cover For (2) 600 Ml Beakers
Beaker Cover For (2) 600 Ml Beakers
RING STAND W ROD 20 IN
RING STAND W ROD 20 IN
Desiccator,Glass,Clear,I.D. 240mm
Desiccator,Glass,Clear,I.D. 240mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Item # 5YHT6
  • Mfr. Model # 5YHT6
  • Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
Desiccator,Glass,Clear,I.D. 300mm
Desiccator,Glass,Clear,I.D. 300mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Item # 5YHT7
  • Mfr. Model # 5YHT7
  • Desiccator, Inside Dia. 300mm, Overall Height 450mm, Plate Height 140mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
Test Tube Clamp,5",Brass Plated Steel
Test Tube Clamp,5",Brass Plated Steel
Desiccator,Glass,Clear,I.D. 150mm
Desiccator,Glass,Clear,I.D. 150mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Item # 5YHT3
  • Mfr. Model # 5YHT3
  • Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
Support Stand,18in,5/16in,Stl,Base/Rod
Support Stand,18in,5/16in,Stl,Base/Rod
Support Stand,24in,1/2in,Stl,Base/Rod
Support Stand,24in,1/2in,Stl,Base/Rod
Clamp 2 Prong,10in,Zinc Alloy,65mm,30mm
Clamp 2 Prong,10in,Zinc Alloy,65mm,30mm
Bunsen Burner,Natural, Btu 800-1200
Bunsen Burner,Natural, Btu 800-1200
10" x 7-1/2" x 6" Perforated Tray
10" x 7-1/2" x 6" Perforated Tray
5-1/2" x 5-1/2" x 3-1/4" Mesh Basket
5-1/2" x 5-1/2" x 3-1/4" Mesh Basket
Autoclave Sterility Tape 50m
Autoclave Sterility Tape 50m
Ultrasonic Cleaner, Turbo Sonic Type, Tank Capacity: 1/
Ultrasonic Cleaner, Turbo Sonic Type, Tank Capacity: 1/
Mini Ultrasonic Cleaner, Tank Capacity: 15 oz., Timer
Mini Ultrasonic Cleaner, Tank Capacity: 15 oz., Timer
Clamp,3 Prong Dual Adjust
Clamp,3 Prong Dual Adjust
  • TROEMNER
  • Item # 8R677
  • Mfr. Model # 916052
  • Three Prong Dual Adjust Clamp Extension, Length 273mm (10.75 In.), Diameter Arm: 11mm (0.43 In.), Max. Jaw...More

  • Category : Laboratory Clamps and Supports
CLAMP SWIVEL CLAMP HOLDER ZINC
CLAMP SWIVEL CLAMP HOLDER ZINC
Thermometer Holder
Thermometer Holder
Ultrasonic Cleaner, Turbo Sonic Type, Tank Capacity: 1-1&#x
Ultrasonic Cleaner, Turbo Sonic Type, Tank Capacity: 1-1&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More