Skip Content

New Items Lab Equipment

500 results found that include 515 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Tube Holder,5mL Size
    Tube Holder,5mL Size
    • BENCHMARK SCIENTIFIC
    • Item # 422V20
    • Mfr. Model # D2400-R5
    • Tube Holder, Size 5mL, For Use With BeadBlaster Microtube Homogenizers

    • Category : Homogenizer Accessories
  • Centrifuge,8 x 15mL Cap.,5000 rpm,115VAC
    Centrifuge,8 x 15mL Cap.,5000 rpm,115VAC
    • BENCHMARK SCIENTIFIC
    • Item # 422V25
    • Mfr. Model # C3200
    • Centrifuge, Benchtop, Capacity 8 x 15mL, Holds 15 Tubes, Tube Size 15mL, Speed 5000 rpm, Maximum RCF 5000 x...More

    • Category : Centrifuges
  • Homogenizer,Metal,115V,2500 to 4350 rpm
    Homogenizer,Metal,115V,2500 to 4350 rpm
    • BENCHMARK SCIENTIFIC
    • Item # 422V15
    • Mfr. Model # D1036
    • Homogenizer, Volume Range 2mL to 5mL, Speed 2500 to 4350 rpm, Material Metal, Height 8 In., Width 8.6 In.,...More

    • Category : Homogenizers
  • Centrifuge,8 x 15mL Cap.,5000 rpm,230VAC
    Centrifuge,8 x 15mL Cap.,5000 rpm,230VAC
    • BENCHMARK SCIENTIFIC
    • Item # 422V26
    • Mfr. Model # C3200-E
    • Centrifuge, Benchtop, Capacity 8 x 15mL, Holds 15 Tubes, Tube Size 15mL, Speed 5000 rpm, Maximum RCF 5000 x...More

    • Category : Centrifuges
  • Homogenizer,Metal,230V,2500 to 4350 rpm
    Homogenizer,Metal,230V,2500 to 4350 rpm
    • BENCHMARK SCIENTIFIC
    • Item # 422V16
    • Mfr. Model # D1036-E
    • Homogenizer, Volume Range 2mL to 5mL, Speed 2500 to 4350 rpm, Material Metal, Height 8 In., Width 8.6 In.,...More

    • Category : Homogenizers
  • Tube Holder 6 x 15mL,Plastic
    Tube Holder 6 x 15mL,Plastic
    • BENCHMARK SCIENTIFIC
    • Item # 422V42
    • Mfr. Model # R4040-HZ15
    • Tube Holder 6 x 15mL,For Use With Mfr. No. R4040,Material Plastic,Manufacturers Warranty Length 2 yr.

    • Category : Shaker and Rotator Accessories
  • Bead,1000g Capacity,Glass
    Bead,1000g Capacity,Glass
    • BENCHMARK SCIENTIFIC
    • Item # 422V32
    • Mfr. Model # B1201-BEAD
    • Bead, Material Glass, Capacity 1000g, Special Features 3mm Diameter, Refill

    • Category : Autoclaves and Sterilizers
  • Centrifuge,8 x 15mL Cap.,3500 rpm,115VAC
    Centrifuge,8 x 15mL Cap.,3500 rpm,115VAC
    • BENCHMARK SCIENTIFIC
    • Item # 422V23
    • Mfr. Model # C3100
    • Centrifuge, Benchtop, Capacity 8 x 15mL, Holds 15 Tubes, Tube Size 15mL, Speed 3500 rpm, Maximum RCF 3500 x...More

    • Category : Centrifuges
  • Tube Holder 1 x 15mL,Plastic
    Tube Holder 1 x 15mL,Plastic
    • BENCHMARK SCIENTIFIC
    • Item # 422V40
    • Mfr. Model # R4040-150
    • Tube Holder 1 x 15mL,For Use With Mfr. No. R4040,Material Plastic,Manufacturers Warranty Length 2 yr.

    • Category : Shaker and Rotator Accessories
  • Tube Holder,5mL Size
    Tube Holder,5mL Size
    • BENCHMARK SCIENTIFIC
    • Item # 422V17
    • Mfr. Model # D1036-A5
    • Tube Holder, Size 5mL, For Use With BeadBug Microtube Homogenizers

    • Category : Homogenizer Accessories
  • Micro Bead Sterilizer,150g Cap.,230VAC
    Micro Bead Sterilizer,150g Cap.,230VAC
    • BENCHMARK SCIENTIFIC
    • Item # 422V29
    • Mfr. Model # B1201-E
    • Micro Bead Sterilizer, Temp. Range (C) 100 Degrees to 300 Degrees , Temp. Accuracy (F) 0.34 Degrees , Temp....More

    • Category : Autoclaves and Sterilizers
  • Tube Holder 6 x 50mL,Plastic
    Tube Holder 6 x 50mL,Plastic
    • BENCHMARK SCIENTIFIC
    • Item # 422V43
    • Mfr. Model # R4040-HZ50
    • Tube Holder 6 x 50mL,For Use With Mfr. No. R4040,Material Plastic,Manufacturers Warranty Length 2 yr.

    • Category : Shaker and Rotator Accessories
  • Rotator,Metal,50/60 Hz,360 rpm,7.8"H
    Rotator,Metal,50/60 Hz,360 rpm,7.8"H
    • BENCHMARK SCIENTIFIC
    • Item # 422V37
    • Mfr. Model # R4045
    • Rotator, Movement Type Automatic, Operating Mode Variable, Speed 1 to 80 rpm, Resolution 360 rpm, Range...More

    • Category : Shakers and Rotators
  • Stirrer,Magnetic,100 to 1500 rpm,100V
    Stirrer,Magnetic,100 to 1500 rpm,100V
    • BENCHMARK SCIENTIFIC
    • Item # 422V33
    • Mfr. Model # S1005
    • Stirrer, Magnetic, 100 to 1500 RPM, Timer No, Height 1.2 In., Width 4.7 In., Depth 4.7 In., Plate Length 4.7...More

    • Category : Stirrers
  • Homogenizer,15.2" H,Includes Euro Plug
    Homogenizer,15.2" H,Includes Euro Plug
    • BENCHMARK SCIENTIFIC
    • Item # 422V19
    • Mfr. Model # D2400-E
    • Homogenizer, Volume Range 2mL to 5mL, Speed 4.0 to 7.0 m/s Programmable with 0.5 m/s Increment, Material...More

    • Category : Homogenizers
  • Centrifuge,8 x 15mL Cap.,3500 rpm,230VAC
    Centrifuge,8 x 15mL Cap.,3500 rpm,230VAC
    • BENCHMARK SCIENTIFIC
    • Item # 422V24
    • Mfr. Model # C3100-E
    • Centrifuge, Benchtop, Capacity 8 x 15mL, Holds 15 Tubes, Tube Size 15mL, Speed 3500 rpm, Maximum RCF 3500 x...More

    • Category : Centrifuges
  • Tube Holder 1 x 50mL,Plastic
    Tube Holder 1 x 50mL,Plastic
    • BENCHMARK SCIENTIFIC
    • Item # 422V41
    • Mfr. Model # R4040-500
    • Tube Holder 1 x 50mL,For Use With Mfr. No. R4040,Material Plastic,Manufacturers Warranty Length 2 yr.

    • Category : Shaker and Rotator Accessories
  • Micro Bead Sterilizer,300g Cap.,230VAC
    Micro Bead Sterilizer,300g Cap.,230VAC
    • BENCHMARK SCIENTIFIC
    • Item # 422V31
    • Mfr. Model # B1202-E
    • Micro Bead Sterilizer, Temp. Range (C) 100 Degrees to 300 Degrees , Temp. Accuracy (F) 0.34 Degrees , Temp....More

    • Category : Autoclaves and Sterilizers
  • Rocking Platform,Plastic,Mfr. No. R4045
    Rocking Platform,Plastic,Mfr. No. R4045
    • BENCHMARK SCIENTIFIC
    • Item # 422V45
    • Mfr. Model # R4045-RP2
    • Rocking Platform,For Use With Mfr. No. R4045,Material Plastic,Manufacturers Warranty Length 2 yr.

    • Category : Shaker and Rotator Accessories
  • Tube Holder 6 x 1.5mL,Plastic
    Tube Holder 6 x 1.5mL,Plastic
    • BENCHMARK SCIENTIFIC
    • Item # 422V39
    • Mfr. Model # R4040-1520
    • Tube Holder 6 x 1.5mL,For Use With Mfr. No. R4040,Material Plastic,Manufacturers Warranty Length 2 yr.

    • Category : Shaker and Rotator Accessories
  • Micro Bead Sterilizer,150g Cap.,115VAC
    Micro Bead Sterilizer,150g Cap.,115VAC
    • BENCHMARK SCIENTIFIC
    • Item # 422V28
    • Mfr. Model # B1201
    • Micro Bead Sterilizer, Temp. Range (C) 100 Degrees to 300 Degrees , Temp. Accuracy (F) 0.34 Degrees , Temp....More

    • Category : Autoclaves and Sterilizers
  • Rotator,Metal,50/60 Hz,360 rpm,7.8"H
    Rotator,Metal,50/60 Hz,360 rpm,7.8"H
    • BENCHMARK SCIENTIFIC
    • Item # 422V36
    • Mfr. Model # R4040-E
    • Rotator, Movement Type Automatic, Operating Mode Variable, Speed 1 to 80 rpm, Resolution 360 rpm, Range...More

    • Category : Shakers and Rotators
  • Homogenizer,100 to 240V,Metal,68dB Noise
    Homogenizer,100 to 240V,Metal,68dB Noise
    • BENCHMARK SCIENTIFIC
    • Item # 422V18
    • Mfr. Model # D2400
    • Homogenizer, Volume Range 2mL to 5mL, Speed 4.0 to 7.0 m/s Programmable with 0.5 m/s Increment, Material...More

    • Category : Homogenizers
  • Micro Bead Sterilizer,300g Cap.,115VAC
    Micro Bead Sterilizer,300g Cap.,115VAC
    • BENCHMARK SCIENTIFIC
    • Item # 422V30
    • Mfr. Model # B1202
    • Micro Bead Sterilizer, Temp. Range (C) 100 Degrees to 300 Degrees , Temp. Accuracy (F) 0.34 Degrees , Temp....More

    • Category : Autoclaves and Sterilizers
  • Rocking Platform,Plastic,Mfr. No. R4040
    Rocking Platform,Plastic,Mfr. No. R4040
    • BENCHMARK SCIENTIFIC
    • Item # 422V44
    • Mfr. Model # R4040-RP
    • Rocking Platform,For Use With Mfr. No. R4040,Material Plastic,Manufacturers Warranty Length 2 yr.

    • Category : Shaker and Rotator Accessories
  • Rotator,Metal,50/60 Hz,360 rpm,7.8"H
    Rotator,Metal,50/60 Hz,360 rpm,7.8"H
    • BENCHMARK SCIENTIFIC
    • Item # 422V38
    • Mfr. Model # R4045-E
    • Rotator, Movement Type Automatic, Operating Mode Variable, Speed 1 to 80 rpm, Resolution 360 rpm, Range...More

    • Category : Shakers and Rotators
  • Rotator,Metal,50/60 Hz,360 rpm,7.8"H
    Rotator,Metal,50/60 Hz,360 rpm,7.8"H
    • BENCHMARK SCIENTIFIC
    • Item # 422V35
    • Mfr. Model # R4040
    • Rotator, Movement Type Automatic, Operating Mode Variable, Speed 1 to 80 rpm, Resolution 360 rpm, Range...More

    • Category : Shakers and Rotators
  • Stirrer,Magnetic,100 to 1500 rpm,240V
    Stirrer,Magnetic,100 to 1500 rpm,240V
    • BENCHMARK SCIENTIFIC
    • Item # 422V34
    • Mfr. Model # S1005-E
    • Stirrer, Magnetic, 100 to 1500 RPM, Timer No, Height 1.2 In., Width 4.7 In., Depth 4.7 In., Plate Length 4.7...More

    • Category : Stirrers
  • Centrifuge,White,44x2.0mL/12x5mL Cap.
    Centrifuge,White,44x2.0mL/12x5mL Cap.
    • OHAUS
    • Item # 404U18
    • Mfr. Model # FC5515R
    • Centrifuge, Benchtop, Capacity 44 x 2.0mL, 12 x 5mL, Holds 56 Test Tubes, Tube Size 1.5mL to 5mL, Speed...More

    • Category : Centrifuges
  • Centrifuge,Aluminum,White,4 x 100mL Cap.
    Centrifuge,Aluminum,White,4 x 100mL Cap.
    • OHAUS
    • Item # 404U19
    • Mfr. Model # FC5714
    • Centrifuge, Benchtop, Capacity 4 x 100mL, Holds 4 Test Tubes, Tube Size 100mL, Speed 14,000 rpm, Maximum RCF...More

    • Category : Centrifuges
  • Centrifuge,Aluminum,Benchtop,120VAC
    Centrifuge,Aluminum,Benchtop,120VAC
    • OHAUS
    • Item # 404U21
    • Mfr. Model # FC5718R
    • Centrifuge, Benchtop, Capacity 4 x 100mL, Holds 4 Test Tubes, Tube Size 100mL, Speed 18,000 rpm, Temp. Range...More

    • Category : Centrifuges
  • Climate Chamber,13.6 cu. ft. Cap.,10.4A
    Climate Chamber,13.6 cu. ft. Cap.,10.4A
    • MEMMERT
    • Item # 437H90
    • Mfr. Model # HPP 400
    • Climate Chamber, Convection Type Gravity, Temp. Range (C) 5 Degrees to 70 Degrees , Temp. Range (F) 32...More

    • Category : Environmental Chambers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More