Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lab Equipment

87 results found that include 87 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Ultrasonic Cleaner, Large Type, Tank Capacity: 1.59 gal.&#x
Microscope,15in.Hx7-3/4in.W17lb.
  • ACCU-SCOPE
  • Microscope, 15in.Hx7-3/4in.W17lb.

    Microscope,15in.Hx7-3/4in.W17lb.
  • Item # 32WA73
  • Mfr. Model # 3002
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Binocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Ultrasonic Cleaner, M Type, Tank Capacity: 0.75 gal, T
Stereo Zoom Microscope,0.7X-4.5X Mag
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope, 0.7X-4.5X Mag

    Stereo Zoom Microscope,0.7X-4.5X Mag
  • Item # 35Y982
  • Mfr. Model # 35Y982
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 0.7X to 4.5 X,...More

  • Category : Laboratory Microscopes
Stereo Zoom Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope

    Stereo Zoom Microscope
  • Item # 35Y988
  • Mfr. Model # 35Y988
  • Stereo Zoom Microscope, Optical Tube Trinocular ,Dual Adjustable DiopterMagnification 8X-35X, Illumination...More

  • Category : Laboratory Microscopes
Stereo Zoom Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope

    Stereo Zoom Microscope
  • Item # 35Y981
  • Mfr. Model # 35Y981
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 0.7X to 4.5 X,...More

  • Category : Laboratory Microscopes
Microscope,4X,10X,100x Mag
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Microscope, 4X, 10X, 100x Mag

    Microscope,4X,10X,100x Mag
  • Item # 35Y980
  • Mfr. Model # 35Y980
  • Microscope, Optical Tube Monocular,Adjustable DiopterMagnification 4X, 10X, 40X, 100X (Oil), Illumination 20W...More

  • Category : Laboratory Microscopes
Non Slip Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Non Slip Rubber Mat Platform

    Non Slip Rubber Mat Platform
  • Item # 14N113
  • Mfr. Model # BT30
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 3-70 rpm, Weight Capacity 3x2L or...More

  • Category : Shakers and Rotators
Block Heater, Digital 2 Block Capacity
10" x 15-45/64" x 14-39/64" Mesh Basket
20-11/16" x 19-5/16" x 8-1/4" Mesh Bask
24-4/5" x 22-3/5" x 14-2/5" Stainless S
MegaMag Genie L Vol Magnetic Stirrer
Heatblock, 2 Blocks, 230
  • TALBOYS
  • Heatblock, 2 Blocks, 230

    Heatblock, 2 Blocks, 230
  • Item # 26WA07
  • Mfr. Model # 949503
  • Heatblock, Material ABS, For Use With 2 Blocks, Temp. Range (C) Ambient + 5 Degrees to 120 Degrees , Max....More

  • Category : Dry Baths
Submersible Stirrer,2.75 In. Dia.
Lab Frame Kit,Stainless Steel, 24x24 In
Lysing Matrix A 15mL Tube,PK50
Heatblock, 4 Blocks, 230
  • TALBOYS
  • Heatblock, 4 Blocks, 230

    Heatblock, 4 Blocks, 230
  • Item # 26WA08
  • Mfr. Model # 949517
  • Heatblock, Material ABS, For Use With 4 Blocks, Temp. Range (C) Ambient + 5 Degrees to 150 Degrees , Max....More

  • Category : Dry Baths
Microscope Camera,5MP,Color,C-Mount
Block Heater, Analog 4 Block Capacity
Digital Dry Bath,8x50mL Test Tubes
  • LW SCIENTIFIC
  • Digital Dry Bath, 8x50mL Test Tubes

    Digital Dry Bath,8x50mL Test Tubes
  • Item # 45UA37
  • Mfr. Model # DBL-08PL-50DP
  • Digital Dry Bath, Material Aluminum, For Use With 8x50mL Test Tubes, Temp. Range (C) Ambient +2 Degrees to...More

  • Category : Dry Baths
3D Rocker,12inx12ft,Platform,Variable
Lysing Matrix D 15mL Tube,PK50
Multi-MicroPlate Genie Mixer Shaker,120V
  • GENIE
  • Multi-MicroPlate Genie Mixer Shaker, 120V

    Multi-MicroPlate Genie Mixer Shaker,120V
  • Item # 13R330
  • Mfr. Model # SI-4000
  • High speed range from 750-3200 RPM, 1.0 millimeter orbit, timer 1-60 minutes or continuous, max capacity is...More

  • Category : Laboratory Mixers
Talboys Adjust. Platform 24 X 18
Slow Speed Stirrer 1 Position Analog,7x7
WATER BATH 6 LITER
  • SHELLAB
  • WATER BATH 6 LITER

    WATER BATH 6 LITER
  • Item # 13T089
  • Mfr. Model # SWB7
  • W6M,Capacity 6 LITER,Chamber Height 6,Chamber Width 6,Chamber Length 12,Display DIGITAL,Temp. Range (C) 5...More

  • Category : Water Baths
Overhead Mixer,6.5x8.5x7 In,1/18 HP
Lab Frame Kit, Fiberglass, 24x48 In
Overhead Mixer,6.5x8.5x4 In,1/18 HP
Shaker Mp 4 Position Micro Plate
  • BENCHMARK SCIENTIFIC
  • Shaker Mp 4 Position Micro Plate

    Shaker Mp 4 Position Micro Plate
  • Item # 14N112
  • Mfr. Model # BT1500
  • Orbital Shaker, Movement Type 3mm orbit, Operating Mode Variable, Speed 200-1500 rpm, Resolution 1rpm, Weight...More

  • Category : Shakers and Rotators
Blender Switch,9-1/2 x 6-1/4 x 6-1/4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More