Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

65 Results Found that Include 65 Products

Results per page:  16 | 32 | 48
Ultrasonic Cleaner, Large Type, Tank Capacity: 1.59 gal.&#x
3D Rocker,12inx12ft,Platform,Variable
Cool Base Container,1L,5-1/4x 5-1/2x 10
Ultrasonic Cleaner, CPX Type, Tank Capacity: 0.75 gal,
Centrifuge,3 to 15mL
  • LW SCIENTIFIC
  • Centrifuge, 3 to 15mL Centrifuge,3 to 15mL
  • Item # 44C538
  • Mfr. Model # UNC-08AD-15T3
  • Centrifuge, Angled Tube Rotor, Capacity 3 to 15mL, Holds 8 Tubes, Tube Size 3 to 15 mL, Speed 800-3300 rpm,...More

  • Category : Centrifuges
Stereo Zoom Microscope,8X-35X Mag
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope, 8X-35X Mag Stereo Zoom Microscope,8X-35X Mag
  • Item # 35Y977
  • Mfr. Model # 35Y977
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 8X-35X, Illumination...More

  • Category : Laboratory Microscopes
Binocular Microscope,Quartz Halogen
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Binocular Microscope, Quartz Halogen Binocular Microscope,Quartz Halogen
  • Item # 35Y965
  • Mfr. Model # 35Y965
  • Binocular Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 4X, 10X, 40X, 100X (Oil),...More

  • Category : Laboratory Microscopes
Stereo Zoom Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stereo Zoom Microscope Stereo Zoom Microscope
  • Item # 35Y993
  • Mfr. Model # 35Y993
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable DiopterMagnification 0.7X to 4.5 XFocusing...More

  • Category : Laboratory Microscopes
Shaker Mp 4 Position Micro Plate
  • BENCHMARK SCIENTIFIC
  • Shaker Mp 4 Position Micro Plate Shaker Mp 4 Position Micro Plate
  • Item # 14N112
  • Mfr. Model # BT1500
  • Orbital Shaker, Movement Type 3mm orbit, Operating Mode Variable, Speed 200-1500 rpm, Resolution 1rpm, Weight...More

  • Category : Shakers and Rotators
Water Bath,28L,120V/60Hz
  • POLYSCIENCE
  • Water Bath, 28L, 120V/60Hz Water Bath,28L,120V/60Hz
  • Item # 22CT82
  • Mfr. Model # WB28L11B
  • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 28L, Inside Usable Dimensions 9.5 In.L...More

  • Category : Water Baths
Block Heater, Digital 1 Block Capacity
Centrifuge,Digital,8,3mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Digital, 8,3mL to 15mL Centrifuge,Digital,8,3mL to 15mL
  • Item # 45UA66
  • Mfr. Model # E8C-U8AD-15TP
  • Portable Centrifuge, Test Tube, Capacity 8, Holds 8 Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

  • Category : Centrifuges
Digital Dry Bath,24x15mL Test Tubes
  • LW SCIENTIFIC
  • Digital Dry Bath, 24x15mL Test Tubes Digital Dry Bath,24x15mL Test Tubes
  • Item # 45UA38
  • Mfr. Model # DBL-24PL-15DP
  • Digital Dry Bath, Material Aluminum, For Use With 24x15mL Test Tubes, Temp. Range (C) Ambient +2 Degrees to...More

  • Category : Dry Baths
Vortex Mixer,Polymer,120V
  • TALBOYS
  • Vortex Mixer, Polymer, 120V Vortex Mixer,Polymer,120V
  • Item # 38HV45
  • Mfr. Model # 9456TAPSEU
  • Vortex Mixer, HP 1.2, Power Required 120V, Material Polymer, Special Features LED Displays for Speed and...More

  • Category : Laboratory Mixers
Submersible Stirrer,2.75 In. Dia.
Lysing Matrix A 15mL Tube,PK50
Lysing Matrix D 15mL Tube,PK50
Vortex Mixer,Polymer,230V
  • TALBOYS
  • Vortex Mixer, Polymer, 230V Vortex Mixer,Polymer,230V
  • Item # 38HV44
  • Mfr. Model # 9456TAPSUS
  • Vortex Mixer, HP 0.6, Power Required 230V, Material Polymer, Special Features LED Displays for Speed and...More

  • Category : Laboratory Mixers
Talboys Adjust. Platform 24 X 18
Overhead Mixer,5x4.4x8 In,1/12 HP
Overhead Mixer,6.5x8.5x4 In,1/18 HP
Thermal Block,Microplate
  • TALBOYS
  • Thermal Block, Microplate Thermal Block,Microplate
  • Item # 23ZA38
  • Mfr. Model # 980TAMCPLT
  • Thermal Block, Material Anodized Aluminum, For Use With Microplate, Temp. Range (C) Ambient - 13 Degrees to...More

  • Category : Dry Baths
Heavy Duty Lab Blender,1L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Heavy Duty Lab Blender, 1L, 9-3/4 x 8 x 14 Heavy Duty Lab Blender,1L,9-3/4 x 8 x 14
  • Item # 45H286
  • Mfr. Model # 7010HS
  • Heavy Duty Lab Blender, Volume 1L, HP 0.7, Power Required 7.0A, Material Epoxy-Coated Motor Housing....More

  • Category : Laboratory Mixers
13L Stainless Steel Bath Tank; For Use With CORIO
Blender Switch,9-1/2 x 6-1/4 x 6-1/4
Lab Blender,1L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Lab Blender, 1L, 9-3/4 x 8 x 14 Lab Blender,1L,9-3/4 x 8 x 14
  • Item # 45H280
  • Mfr. Model # 8011S
  • Lab Blender, Volume 1L, HP 0.4, Power Required 1.8A, Material Epoxy-Coated Motor Housing. Container -...More

  • Category : Laboratory Mixers
Magnetic Stirrer,7-1/2 in. W,115V
Stainless Steel Top Rack For SteamScrubber Glassware Washers
Ultrasonic Cleaner, M Type, Tank Capacity: 0.75 gal, T
Ultrasonic Cleaner, CPXH Type, Tank Capacity: 0.5 gal,
Stainless Steel Waring Blade Assembly
0.08mm Stainless Steel Ring Sieve; For Use With Mfr.&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More