Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

116 Results Found that Include 116 Products

Results per page:  16 | 32 | 48
Water Bath,10L,120V/60Hz
Ultrasonic Cleaner, M Type, Tank Capacity: 0.75 gal, T
Ultrasonic Cleaner, E-German Quality, Economy Type, Tank Capacit
Vortex-Genie 2 Vortex Mixer, 120V
  • GENIE
  • Vortex-Genie 2 Vortex Mixer, 120V Vortex-Genie 2 Vortex Mixer, 120V
  • Item # 13R284
  • Mfr. Model # G560
  • Variable speed control from 600 to 3200 RPM, hands-free or touch operation, use in cold room or incubator,...More

  • Category : Laboratory Mixers
Eye Loupes Magnifier
  • LW SCIENTIFIC
  • Eye Loupes Magnifier Eye Loupes Magnifier
  • Item # 44C543
  • Mfr. Model # LPM-P35V-4407
  • Eye Loupes Magnifier, Magnification 2.5X-3.5XFeatures Variable, Includes Carry Case, Manufacturers Warranty...More

  • Category : Laboratory Microscopes
Fiber Optic Light Source
Water Bath,10L,240V/50Hz
  • POLYSCIENCE
  • Water Bath, 10L, 240V/50Hz Water Bath,10L,240V/50Hz
  • Item # 22CT79
  • Mfr. Model # WB10L12E
  • Water BathTemp. Range (C) Ambient 5 Degrees to 100 Degrees CVolume 10L, Inside Usable Dimensions 10.6 In.L x...More

  • Category : Water Baths
21-1/2" x 17-7/10" x 9-4/5" Stainless S
Ultrasonic Cleaner, CPX Type, Tank Capacity: 0.5 gal,
Monocular Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Monocular Microscope Monocular Microscope
  • Item # 35Y978
  • Mfr. Model # 35Y978
  • Monocular Microscope, Optical Tube Monocular,Adjustable DiopterMagnification 4x, 10x, 40x, 100x (oil),...More

  • Category : Laboratory Microscopes
Clinical Microscope
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Clinical Microscope Clinical Microscope
  • Item # 35Y979
  • Mfr. Model # 35Y979
  • Clinical Microscope, Optical Tube Monocular,Adjustable DiopterMagnification 4X, 10X, 40X, 100X (Oil),...More

  • Category : Laboratory Microscopes
Overhead Stirrer,0 to 2200rpm
Stirrer,Digital,Hotplate Magnetic,7 In.
Ultrasonic Cleaner, CPXH Type, Tank Capacity: 0.5 gal,
Poly ProBath,Single Chamber,5.5L
VSM-3 Vortex Mixer
  • PRO SCIENTIFIC INC.
  • VSM-3 Vortex Mixer VSM-3 Vortex Mixer
  • Item # 12F229
  • Mfr. Model # 560000-00
  • VSM-3 Vortex Mixer, Power Required 115 V, Special Features Continuous and Touch Start/Stop, Includes 3 In....More

  • Category : Laboratory Mixers
12 X 14 Clamp Support Platform Table
Microscope Camera
Talboys Dedicated Platform 13X13  1L
Talboys Dedicated Platform 18X18  125Ml
Talboys Ball Removal Magnet, 24 pin
Talboys Dedicated Platform 18X18  250Ml
Thermal Block,24x2.0mL Cryo Tubes
  • TALBOYS
  • Thermal Block, 24x2.0mL Cryo Tubes Thermal Block,24x2.0mL Cryo Tubes
  • Item # 23ZA43
  • Mfr. Model # 980TACTB20
  • Thermal Block, Material Anodized Aluminum, For Use With 24x2.0mL Cryo Tubes, Temp. Range (C) Ambient - 13...More

  • Category : Dry Baths
Talboys Dedicated Platform 18X18  500Ml
Thermal Block,9x15mL Centrifuge Tubes
  • TALBOYS
  • Thermal Block, 9x15mL Centrifuge Tubes Thermal Block,9x15mL Centrifuge Tubes
  • Item # 23ZA44
  • Mfr. Model # 980TACTB15
  • Thermal Block, Material Anodized Aluminum, For Use With 9x15mL Centrifuge Tubes, Temp. Range (C) Ambient - 13...More

  • Category : Dry Baths
Talboys Tray w/ 6 repl mortar & pestles
Talboys Dedicated Platform 18X18  1L
Vortex Mixer,Polymer,500 to 2500rpm,230V
Thermal Block,4x50mL Centrifuge Tubes
  • TALBOYS
  • Thermal Block, 4x50mL Centrifuge Tubes Thermal Block,4x50mL Centrifuge Tubes
  • Item # 23ZA45
  • Mfr. Model # 980TACTB50
  • Thermal Block, Material Anodized Aluminum, For Use With 4x50mL Centrifuge Tubes, Temp. Range (C) Ambient - 13...More

  • Category : Dry Baths
Fiber Optic Ring Light Guide,Thumbscrew
Centrifuge,Digital,6 Tube,1.5 to 2.0mL
  • LW SCIENTIFIC
  • Centrifuge, Digital, 6 Tube, 1.5 to 2.0mL Centrifuge,Digital,6 Tube,1.5 to 2.0mL
  • Item # 45UA19
  • Mfr. Model # ZCC-06AD-02T3
  • Combination Centrifuge, Combination, Capacity 6 Tube, Holds 6 Microtubes, Tube Size 1.5 to 2.0mL, Speed 1000...More

  • Category : Centrifuges
Talboys Dedicated Platform 13X13  125Ml
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More