Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

92 Results Found that Include 92 Products

Results per page:  16 | 32 | 48
Ultrasonic Cleaner, Small Type, Tank Capacity: 0.16gal. &#x
Clamp,3 Prong Dual Adjust
  • TROEMNER
  • Clamp, 3 Prong Dual Adjust Clamp,3 Prong Dual Adjust
  • Item # 8R677
  • Mfr. Model # 916052
  • Three Prong Dual Adjust Clamp Extension, Length 273mm (10.75 In.), Diameter Arm: 11mm (0.43 In.), Max. Jaw...More

  • Category : Laboratory Clamps and Supports
Desiccator,Glass,Clear,I.D. 210mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 210mm Desiccator,Glass,Clear,I.D. 210mm
  • Item # 5YHT5
  • Mfr. Model # 5YHT5
  • Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
Ultrasonic Cleaner, Small Type, Tank Capacity: 0.11gal. &#x
Clamp Extension, 3 Prong Dual Adjust
Fixed Position 3 Prong Dual Adjust Clamp
Clamp, Small, 3 Prong Dual Adjust
Clamp Extension,3 Prong,Single Adjust
REPL STOPCOCK F/ DSCCTR SCIENC
CLAMP THERMOMETER SWIVEL ZINC
Prop Blade Only 1 Dia 1/4 Shaft Bush
Clamp Single Adjust 2 Prong
Centrifugal Mixer,For Use with 22CZ41
Triangular Support Stand,6X9
Pitched Blade Propellor
  • CAFRAMO
  • Pitched Blade Propellor Pitched Blade Propellor
  • Item # 38C865
  • Mfr. Model # A533
  • Pitched Blade Propellor, For Use With A712, A713, A722, A723, A733, A742, A743, A753, Material Stainless...More

  • Category : Laboratory Mixer Accessories
Prop Paddle 3.5 Dia 3/8 X 12 Shaft
Pitched Blade Propellor
  • CAFRAMO
  • Pitched Blade Propellor Pitched Blade Propellor
  • Item # 38C863
  • Mfr. Model # A521
  • Pitched Blade Propellor, For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753, Material...More

  • Category : Laboratory Mixer Accessories
Support Stand And Rings,24in,1/2in,Stl
125 ml Clamp
50 ml Clamp
250 ml Clamp
25 ml Clamp
10 ml Clamp
Clamp,Green,PK10
Clamp,Green,PK10
Clamp Holder
Stirring Shaft,2L to 12L
Clamp,2-Prong,Dual
Clamp,2-Prong,Single
3 Prong Clamp Head
Talboys Proppaddle 2 Dia 1/4 X 24
Talboys Dimpled Mat For Mini  Shkr
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More