Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

45 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
RS232 Cable
CLAMP LABORATORY FRAME ROD 48 IN L ZINC
Desiccator with Vacuum Pump
Algaecide
Clamp Magnetic Clamp, 1000Ml Erlenmeyer
MIXER TROEMNER INC 5/16 IN WX18 IN L
Two Prong Clamp Extension Single Adjust
Rubber Cover for 3-Inch Platform
Clamp,Plastic,For Erlenmeyer Flask 500mL
Clamp,Yellow,PK10
Stirring Shaft,100mL to 5L
Clamp,Blue,PK10
Clamp,For Erlenmeyer Flask 1000mL
Talboys 25mm Foam Tube Rack White
Talboys Zig Zag Paddle 5/16 X 18
Talboys FLASK CLAMP PVC  500ML
Open Ring,4 In
Talboys Extension Bars 1/4 X 24
Lab Frame Rod, Fiberglass, 72 In
Wrench,3.1 In
Talboys Chain Paddle 5/16 X 12
Lab Frame Rod, Aluminum 60 In
Connector,Stainless Steel
Talboys Extension Bars 5/16 X 24
Talboys U-Shaped Cast Iron Base Only
Talboys Chain Paddle 1/4 X 12
Talboys Chain Paddle 3/8 X 12
Fluorescent Bulb,Mounting Type Pin
8" x 8" x 12" Beaker Cover
PTFE Gasket For Waring Blenders
8" x 6" x 12" Beaker Cover
Clamp,Erlenmeyer Flask 25mL
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More