Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

47 Results Found that Include 47 Products

Results per page:  16 | 32 | 48
Support Stand And Rings,20in,3/8in,Stl
Bunsen Burner,Natural, Btu 800-1200
Clamp 2 Prong Single Adjust Swivel
Chuck Key
MIXER TROEMNER INC 5/16 IN WX12 IN L
Spanner Wrench
  • BRANSON
  • Spanner Wrench Spanner Wrench
  • Item # 41V362
  • Mfr. Model # 101-118-039
  • Spanner WrenchFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R,...More

  • Category : Homogenizer Accessories
Vacuum Desiccator,Glass,Clear,I.D. 150mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Vacuum Desiccator, Glass, Clear, I.D. 150mm Vacuum Desiccator,Glass,Clear,I.D. 150mm
  • Item # 5YHU5
  • Mfr. Model # 5YHU5
  • Vacuum Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass...More

  • Category : Laboratory Desiccators
Support Stand,Rectangular,4x6,Steel
Clamp Extension,2 Prong, Dual Adjustment
Clamp Extension, 2 Prong, Single Adjust
Bunsen Burner,LP,Btu 2000-3200
Clamp Holder,Zinc Troemner Nickel Plated
Lab Frame Foot
Foam Insert  38  1.5 To 2.ML  Microtubes
Talboys Universal Harness
Talboys 3" ( 7.6Cm) Rubber Head Cover
Foam Insert For  34 x 12 To13mm Tubes
Talboys FLASK CLAMP PVC  250ML
Foam Insert For  20 x  15 To18mm Tubes
Safety Strap W Message
Mounting Bar Coupler,8 In
Talboys Cup Head
Cup Head For Hvy Dty & Microplt Vortex
Foam Insert For  18 x 19 To 21mm Tubes
250mL Flask Holder
Foam Insert For 4 x 26 To 29mm Tubes
Clamp for platform,500mL
Foam Insert For  52  0.5ML Microtubes
Talboys 3" ( 7.6Cm) Head
Talboys FLASK CLAMP PVC 125ML
Talboys Foam Insert Blank
Lab Frame Rod, Fiberglass, 60 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More