Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

56 Results Found that Include 56 Products

Results per page:  16 | 32 | 48
Serial Cable for Enviro-Genie
  • GENIE
  • Serial Cable for Enviro-Genie Serial Cable for Enviro-Genie
  • Item # 13R354
  • Mfr. Model # SI-1132
  • Serial Cable may be used to connect the Enviro-Genie to a computer via a serial port for data capture or...More

  • Category : Laboratory Mixer Accessories
Double Sided Adh. Tape Roll
  • SCOTCH
  • Double Sided Adh. Tape Roll Double Sided Adh. Tape Roll
  • Item # 13R373
  • Mfr. Model # SI-1616
  • Double Sided Adhesive Tape is an alternative to flask clamps or roller bars for securing vessels to shaker...More

  • Category : Laboratory Mixer Accessories
Desiccator,Glass,Clear,I.D. 180mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 180mm Desiccator,Glass,Clear,I.D. 180mm
  • Item # 5YHT4
  • Mfr. Model # 5YHT4
  • Desiccator, Inside Dia. 180mm, Overall Height 280mm, Plate Height 100mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
Crossed Mixer,For Use with 22CZ41
Clamp for platform,125mL
Wall Clamp,3.15 In
Clamp for platform,250mL
Tube Clamp,9/16 In,Acetal,PK3
CLAMP SWIVEL CLAMP HOLDER ZINC
Clamp,Plastic,For Erlenmeyer Flask 300mL
Clamp,For Erlenmeyer Flask 500mL
2 Prong Clamp Head
Spring Clamp Head
Sm Vessel Holder For 125 & 250ML Flasks
Talboys Flask Clamps, 250 ml
Support Rod Kit,17 In
Mounting Bar Coupler,6 In
Talboys 10mm Foam Tube Rack Gray
125mL Flask Holder
Screw,1.5 In
Talboys Flask Clamps, 50 ml
Large 3 Prong Head,3.75 In
Talboys 12mm Foam Tube Rack Blue
Medium 3 Prong, Head Only,3.5 In
Suspension Clamp,5.4 In
Screw,1 In
Talboys Flask Clamps, 125 ml
50mL Flask Holder
Lg Vessel Holder For 500 And 1L Flasks
29-37mm Tube Foam Inserts,PK2
  • GENIE
  • 29-37mm Tube Foam Inserts, PK2 29-37mm Tube Foam Inserts,PK2
  • Item # 13R303
  • Mfr. Model # 503-0280-00
  • Two high-density Foam Inserts to accommodate 29-37mm diameter tubes. The insert fits into the Recessed...More

  • Category : Laboratory Mixer Accessories
Talboys Flask Clamps, 25 ml
Talboys 13mm Foam Tube Rack Yellow
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More