Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

44 Results Found that Include 44 Products

Results per page:  16 | 32 | 48
Open Ring,3 In
Desiccator,Glass,Clear,I.D. 150mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 150mm Desiccator,Glass,Clear,I.D. 150mm
  • Item # 5YHT3
  • Mfr. Model # 5YHT3
  • Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
Support Stand And Rings,18in,5/16in,Stl
CLAMP LABORATORY FRAME FOOT ZINC
Safety Strap W No Message
Corrosion Remover
Clamp Regular Hosecock,Zinc,1.7 cm
CLAMP LABORATORY FRAME ROD 36 IN L ZINC
Autoclave Sterility Tape 50m
Desiccator,Glass,Amber,I.D. 120mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Desiccator, Glass, Amber, I.D. 120mm Desiccator,Glass,Amber,I.D. 120mm
  • Item # 5YHT8
  • Mfr. Model # 5YHT8
  • Desiccator, Inside Dia. 120mm, Overall Height 165mm, Plate Height 60mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
Clamp,Plastic,For Erlenmeyer Flask 200mL
Clamp,Plastic,For Erlenmeyer Flask 250mL
Clamp,For Erlenmeyer Flask 250mL
Clamp Holder
Clamp,For Erlenmeyer Flask 300mL
Mounting Bar Coupler,4 In
Talboys Flat Foam Insert,PK2
Talboys Holder For 20-25Mm Tubes,PK2
Talboys Extension Bars 1/4 X 18
Small 3 Prong Head,3.25 In
Chain Assembly
Large 2 Prong Head,3.75 In
Talboys Holder For 14-19mm Tubes,PK2
Medium 3 Prong Head,3.5 In
Small 3 Prong, Head Only,3.25 In
Large 2 Prong Head,3.75 In
Talboys Holder For 9-13mm Tubes,  PK2
Talboys Extension Bars 3/8 X 18
Lab Frame Rod,Stainless Steel, 18 In
Tube Rack,For Use With BV1010
Tube Rack,For Use With BV1010
Tube Rack,For Use With BV1010
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More