Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

21 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
COVER MICROSCOPE VINYL LARGE
Clamp Single Buret 8X12X30
Support Stand,36in,1/2in,Stl,Base/Rod
10" x 6" x 6" Beaker
Clamp,Plastic,For Erlenmeyer Flask 50mL
Clamp,For Erlenmeyer Flask 100mL
Talboys Extension Bars 1/4 X 6
Rod Arm,10 In
Pinchcock, Regular
Lab Frame Rod,Stainless Steel, 12 In
Talboys Extension Bars 5/16 X 6
Talboys Cover For Universal Holder
Pinchcock, Heavy Duty
Talboys Extension Bars 3/8 X 6
Lab Frame Rod, Fiberglass, 24 In
Adapters for Mini-Centrifuge,8 Adapters
Cell Spreader
  • BEL-ART - SCIENCEWARE
  • Cell Spreader Cell Spreader
  • Item # 46C984
  • Mfr. Model # 37736-0009
  • Cell SpreaderHeight Handle 8 In., Width 25mm, 1 In. Wide Spreading SurfaceFeatures Stainless Steel For Easy...More

  • Category : Grinding Mills
Adapter Stud, 250 & 450 Sonifiers
  • BRANSON
  • Adapter Stud, 250 & 450 Sonifiers Adapter Stud, 250 & 450 Sonifiers
  • Item # 41V373
  • Mfr. Model # 100-098-249
  • Adapter Stud, 250 & 450 SonifiersFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R,...More

  • Category : Homogenizer Accessories
SUPPORT STAND TRIPOD 9 IN
Magnetic Retriever,18 in
  • BEL-ART - SCIENCEWARE
  • Magnetic Retriever, 18 in Magnetic Retriever,18 in
  • Item # 46C986
  • Mfr. Model # 37773-0000
  • Magnetic RetrieverHeight 45.7cm, 18 In. long, Width 9.5mm, 3/8 In. DiameterFeatures Easily Recover Stirring...More

  • Category : Grinding Mills
Magnetic Retriever,12 in
  • BEL-ART - SCIENCEWARE
  • Magnetic Retriever, 12 in Magnetic Retriever,12 in
  • Item # 46C985
  • Mfr. Model # 37772-0000
  • Magnetic RetrieverHeight 30.5cm, 12 In. long, Width 9.5mm, 3/8 In. DiameterFeatures Easily Recover Stirring...More

  • Category : Grinding Mills
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More