Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

31 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
RING STAND W ROD 20 IN
Clamp Hook Connector
CLAMP ROD END CONNECTOR ZINC
10" x 6" x 6" Beaker
Wire Gauze,Iron,6x6 In,24 SWG,PK10
Double Burette Clamp,10in,Aluminum,Slves
Clamp 2 Prong,10in,Zinc Alloy,65mm,30mm
Tubing Clamps, 12.7mm,PK12
Wire Support Ring,7-1/16 In,Aluminum
Wire Support Ring,5 In,Aluminum
Lab Frame Rod, Aluminum 12 In
COVER MICROSCOPE VINYL MEDIUM
Clamp,For Erlenmeyer Flask 50mL
Kit for PCR Plates for MicroPlate
  • GENIE
  • Kit for PCR Plates for MicroPlate Kit for PCR Plates for MicroPlate
  • Item # 13R363
  • Mfr. Model # 0K-0400-901
  • These longer, stiffer bumpers replace the existing bumpers on the MicroPlate Genie, Digital MicroPlate Genie...More

  • Category : Laboratory Mixer Accessories
LAB ARMOR BEAD BAG
  • LAB ARMOR
  • LAB ARMOR BEAD BAG LAB ARMOR BEAD BAG
  • Item # 12L070
  • Mfr. Model # 67200-900
  • Lab Armor Bead Bag, Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80 Degrees to 93...More

  • Category : Dry Baths
Buna and Tubing,3 Ft.,1/4 In
Rod Arm,4 In
LAB ARMOR CHILL PACK  ( 1 )
Rod Arm,8 In
Buna N Tubing,3 Ft.,1/2 In
Rod Arm,6 In
Lab Frame Rod, Fiberglass, 18 In
O-Ring Bearing,10mm Dia.
Replacement O-Ring Bearing
10" x 6" x 6" Beaker
20mm Stainless Steel Grinding Ball; For Use With Mfr.&
Wire Support Ring, 7-1/2 In.,Aluminum
Tube Adapter, Foam, 3-15/16 In.
Tube Adapter, Foam, 3-15/16 In.
SPINBAR RESTRAINER
Lab Frame Rod, Aluminum 18 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More