Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Lab Equipment

155 Results Found that Include 155 Products

Results per page:  16 | 32 | 48
Ultrasonic Cleaner, M Type, Tank Capacity: 5.5 gal, Ti
9" x 5" x 3-1/2" Mesh Basket
Ultrasonic Cleaner, CPXH Type, Tank Capacity: 5.5 gal,
Ultrasonic Cleaner, M Type, Tank Capacity: 0.5 gal, Ti
Ultrasonic Cleaner, CPXH Type, Tank Capacity: 2.5 gal,
Metal 1 Cleaner
17-1/2" x 10" x 6" Perforated Tray
Ultrasonic Cleaner, M Type, Tank Capacity: 5.7L/1.5 ga
Ultrasonic Cleaner, CPXH Type, Tank Capacity: 1.5 gal,
Ultrasonic Cleaner, MH Type, Tank Capacity: 0.75 gal,
Metal 2 Cleaner
Model 102 Converter for Digital Sonifier
Spanner Wrench
  • BRANSON
  • Spanner Wrench Spanner Wrench
  • Item # 41V362
  • Mfr. Model # 101-118-039
  • Spanner WrenchFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R,...More

  • Category : Homogenizer Accessories
10" x 6" x 6" Beaker
Ultrasonic Bath Cleaner, IC-1620-25-18, 25kHz, 230V Type, Tank&#
Ultrasonic Bath Cleaner, IC-1216-25-12, 25kHz, 230V Type, Tank&#
Ultrasonic Bath Cleaner, IC-1620-40-18, 40kHz, 230V Type, Tank&#
Disruptor Horn
  • BRANSON
  • Disruptor Horn Disruptor Horn
  • Item # 41V345
  • Mfr. Model # 101-147-037R
  • Disruptor Horn, Size 3/8 In., For Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R,...More

  • Category : Homogenizer Accessories
Ultrasonic Cleaner, CPX Type, Tank Capacity: 0.75 gal,
Ultrasonic Cleaner, CPX Type, Tank Capacity: 1.5 gal,
Metal 3 Cleaner
5-1/2" x 5-1/2" x 3-1/4" Mesh Basket
Ultrasonic Cleaner, MH Type, Tank Capacity: 0.5 gal, T
11" x 5-1/2" x 5" Mesh Basket
10" x 7-1/2" x 6" Perforated Tray
Ultrasonic Cleaner, MH Type, Tank Capacity: 1.5 gal, T
Ultrasonic Cleaner, CPXH Type, Tank Capacity: 0.75 gal,
General Purpose Cleaner
Industrial Strength Cleaner
Ultrasonic Cleaner, MH Type, Tank Capacity: 5.5 gal, T
Ultrasonic Cleaner, MH Type, Tank Capacity: 2.5 gal, T
Mini Ultrasonic Cleaner, Tank Capacity: 15 oz., Timer
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More