Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Lab Equipment

97 Results Found that Include 97 Products

Results per page:  16 | 32 | 48
Serial Cable for Enviro-Genie
  • GENIE
  • Serial Cable for Enviro-Genie Serial Cable for Enviro-Genie
  • Item # 13R354
  • Mfr. Model # SI-1132
  • Serial Cable may be used to connect the Enviro-Genie to a computer via a serial port for data capture or...More

  • Category : Laboratory Mixer Accessories
Vortex-Genie 2 Vortex Mixer, 120V
  • GENIE
  • Vortex-Genie 2 Vortex Mixer, 120V Vortex-Genie 2 Vortex Mixer, 120V
  • Item # 13R284
  • Mfr. Model # G560
  • Variable speed control from 600 to 3200 RPM, hands-free or touch operation, use in cold room or incubator,...More

  • Category : Laboratory Mixers
Non-Slip Mat for Low Speed
  • GENIE
  • Non-Slip Mat for Low Speed Non-Slip Mat for Low Speed
  • Item # 13R375
  • Mfr. Model # SI-1618
  • Grey silicone mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform of...More

  • Category : Laboratory Mixer Accessories
Benchtop Orbital Shaker,10-300 rpm
  • GENIE
  • Benchtop Orbital Shaker, 10-300 rpm Benchtop Orbital Shaker,10-300 rpm
  • Item # 13R338
  • Mfr. Model # SI-1500
  • Benchtop Orbital Shaker, Speed 10-300 rpm, Weight Capacity 26 lb., Height 7 In., Width 23 In., Material...More

  • Category : Shakers and Rotators
Disruptor Beads, 0.5mm, 8 oz. Bottle
125 150ml Flask Clamp
  • GENIE
  • 125 150ml Flask Clamp 125 150ml Flask Clamp
  • Item # 13R368
  • Mfr. Model # SI-1611
  • Stainless Steel Flask Clamp for 125 or 150mL Flasks. Full platform capacity is 36 flask clamps. Use with...More

  • Category : Laboratory Mixer Accessories
Non-Skid Tray for Enviro-Genie
  • GENIE
  • Non-Skid Tray for Enviro-Genie Non-Skid Tray for Enviro-Genie
  • Item # 13R361
  • Mfr. Model # 0A-1200-001
  • The Non-Skid Tray for the Enviro-Genie and the Incubator-Genie attaches to the Magnetic Platform (Part No....More

  • Category : Laboratory Mixer Accessories
Rubber Cover for 3-Inch Platform
Genie Oribital Shaker with Adhering Mat
  • GENIE
  • Genie Oribital Shaker with Adhering Mat Genie Oribital Shaker with Adhering Mat
  • Item # 13R340
  • Mfr. Model # SI-1700
  • Benchtop Orbital Shaker, Speed 10-300 rpm, Weight Capacity 26 lb., Height 7 In., Width 23 In., Material...More

  • Category : Shakers and Rotators
MegaMag Genie L Vol Magnetic Stirrer
Kit for PCR Plates for MicroPlate
  • GENIE
  • Kit for PCR Plates for MicroPlate Kit for PCR Plates for MicroPlate
  • Item # 13R363
  • Mfr. Model # 0K-0400-901
  • These longer, stiffer bumpers replace the existing bumpers on the MicroPlate Genie, Digital MicroPlate Genie...More

  • Category : Laboratory Mixer Accessories
Incubator-Genie Shaking Incubator, 120V
  • GENIE
  • Incubator-Genie Shaking Incubator, 120V Incubator-Genie Shaking Incubator, 120V
  • Item # 13R326
  • Mfr. Model # SI-1400
  • Temperature range 28 to 75 celsius. Magnetic platform changes from rotating to rocking. Rotator speed 1-35...More

  • Category : Laboratory Mixers
TurboMix Attachment
  • GENIE
  • TurboMix Attachment TurboMix Attachment
  • Item # 13R289
  • Mfr. Model # SI-0564
  • Accepts 1.5ml and 2.0ml snap-top or screw-cap tubes, For Use With SI-0236, SI-0246, SI-0256, SI-0266,...More

  • Category : Laboratory Mixer Accessories
Vertical 50ml, 15ml, Microtube Holder
  • GENIE
  • Vertical 50ml, 15ml, Microtube Holder Vertical 50ml, 15ml, Microtube Holder
  • Item # 13R319
  • Mfr. Model # SI-V525
  • Tube Holder holds six 50mL, six 15mL and twelve microtubes vertically. Holder snaps on to any Vortex-Genie 2...More

  • Category : Laboratory Mixer Accessories
Digi MegaMag Genie L Vol Mag  Stirrer
  • GENIE
  • Digi MegaMag Genie L Vol Mag Stirrer Digi MegaMag Genie L Vol Mag Stirrer
  • Item # 13R332
  • Mfr. Model # SI-3236
  • Digital control and display. Set speed range from 250-1300 RPM and time from 1-99 minutes or continuous,...More

  • Category : Laboratory Mixers
Blank Foam Inserts,PK2
  • GENIE
  • Blank Foam Inserts, PK2 Blank Foam Inserts,PK2
  • Item # 13R304
  • Mfr. Model # 503-0277-00
  • Two high-density Foam Inserts are customizable by the user for odd-shaped vessels. The insert fits into the...More

  • Category : Laboratory Mixer Accessories
12-Pack Multi-Tube Rack
MagStir Genie Magnetic Stirrer, 120V
  • GENIE
  • MagStir Genie Magnetic Stirrer, 120V MagStir Genie Magnetic Stirrer, 120V
  • Item # 13R327
  • Mfr. Model # SI-0300
  • Profiles mode can save up to 4 profiles including speed, ramp rate, stir direction, time, pause time, and...More

  • Category : Laboratory Mixers
Standard Platform  Bands, Rotator Genie
Microtube Foam Insert,PK2
  • GENIE
  • Microtube Foam Insert, PK2 Microtube Foam Insert,PK2
  • Item # 13R294
  • Mfr. Model # 504-0234-00
  • Two high-density foam inserts to accommodate up to 60 microtubes. This insert fits into the 6-in (152mm)...More

  • Category : Laboratory Mixer Accessories
Enviro-Genie Refrigerated Incubator,120V
  • GENIE
  • Enviro-Genie Refrigerated Incubator, 120V Enviro-Genie Refrigerated Incubator,120V
  • Item # 13R323
  • Mfr. Model # SI-1200
  • Temperature range 4 to 75 celsius. Magnetic platform changes from rotating to rocking. Rotator speed 1-35...More

  • Category : Laboratory Mixers
Disruptor Gnie Cel Disruptor,Homogenizer
  • GENIE
  • Disruptor Gnie Cel Disruptor, Homogenizer Disruptor Gnie Cel Disruptor,Homogenizer
  • Item # 13R320
  • Mfr. Model # SI-D238
  • Cell disruptor includes microtube holder for 1.5 and 2.0 millileter tubes, single speed of 3000 RPM, timer...More

  • Category : Laboratory Mixers
DigiMegaMag Genie L Vol Low Range
  • GENIE
  • DigiMegaMag Genie L Vol Low Range DigiMegaMag Genie L Vol Low Range
  • Item # 13R333
  • Mfr. Model # SI-3236L
  • Digital control and display. For low speed applications. Set speed range from 50-300 RPM and time from 1-99...More

  • Category : Laboratory Mixers
Multi Vortex-Genie Large Cap Mixer, 120V
  • GENIE
  • Multi Vortex-Genie Large Cap Mixer, 120V Multi Vortex-Genie Large Cap Mixer, 120V
  • Item # 13R336
  • Mfr. Model # SI-M236
  • Supplied with two 12 pack multi-tube racks holding up to 24 tubes, or up to six 250 millileter containers....More

  • Category : Laboratory Mixers
Benchtop Orbital Shaker,10-300 rpm
  • GENIE
  • Benchtop Orbital Shaker, 10-300 rpm Benchtop Orbital Shaker,10-300 rpm
  • Item # 13R339
  • Mfr. Model # SI-1600
  • Benchtop Orbital Shaker, Speed 10-300 rpm, Weight Capacity 26 lb., Height 7 In., Width 23 In., Material...More

  • Category : Shakers and Rotators
Digital Vortex-Genie 2 Vortex Mixer,120V
  • GENIE
  • Digital Vortex-Genie 2 Vortex Mixer, 120V Digital Vortex-Genie 2 Vortex Mixer,120V
  • Item # 13R287
  • Mfr. Model # SI-A236
  • Digital control and display of speed from 500-3000 and time for touch is 1-99 seconds, 1-99 minutes for...More

  • Category : Laboratory Mixers
Molded Bottom Closure and Screws Kit
  • GENIE
  • Molded Bottom Closure and Screws Kit Molded Bottom Closure and Screws Kit
  • Item # 13R312
  • Mfr. Model # 0K-0236-408
  • Bottom Closure with Feet and (4) Screws. The Bottom Closure can be easily installed using either a 1/4 In....More

  • Category : Laboratory Mixer Accessories
Rotator Genie Magnetic Platform
  • GENIE
  • Rotator Genie Magnetic Platform Rotator Genie Magnetic Platform
  • Item # 13R325
  • Mfr. Model # SI-2200
  • Supplied with a magnetic platform which can be loaded on both sides with clip plates sold separately, rotator...More

  • Category : Laboratory Mixers
29-37mm Tube Foam Inserts,PK2
  • GENIE
  • 29-37mm Tube Foam Inserts, PK2 29-37mm Tube Foam Inserts,PK2
  • Item # 13R303
  • Mfr. Model # 503-0280-00
  • Two high-density Foam Inserts to accommodate 29-37mm diameter tubes. The insert fits into the Recessed...More

  • Category : Laboratory Mixer Accessories
Horizontal Microtube Holder
  • GENIE
  • Horizontal Microtube Holder Horizontal Microtube Holder
  • Item # 13R315
  • Mfr. Model # SI-H524
  • Tube Holder holds twenty-four microtubes horizontally. Holder snaps on to any Vortex-Genie 2 mixer and the...More

  • Category : Laboratory Mixer Accessories
MultiMagStir Genie Magnetic Stirrer,120V
  • GENIE
  • MultiMagStir Genie Magnetic Stirrer, 120V MultiMagStir Genie Magnetic Stirrer,120V
  • Item # 13R328
  • Mfr. Model # SI-3000
  • Profiles mode can save up to 4 profiles including speed, ramp rate, stir direction, time, pause time, and...More

  • Category : Laboratory Mixers
Microplate Adaptor Applied Biosystems
  • GENIE
  • Microplate Adaptor Applied Biosystems Microplate Adaptor Applied Biosystems
  • Item # 13R310
  • Mfr. Model # SI-0513
  • Specified attachment for Applied Biosystems Microplate Protocols. Holds your Applied Biosystems' microplate...More

  • Category : Laboratory Mixer Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More