Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Lab Equipment

144 Results Found that Include 144 Products

Results per page:  16 | 32 | 48
Benchtop 2-Speed Reciprocal Shaker,115V
Rubber O-ring Seals,PK2
Blender Wrench Set
Microscope Slide Warming Table, 115V
Rotator Cover, Clear Plastic, For E2500
Utility Box, Plexiglass Lid
Erlenmeyer Flask Holder, 4000 mL
Lengthwise Bar Clamp, 19 in.
Glass Blending Container,500mL
Semi-micro Blades For Waring Blenders
Support Stand Rod
Polypropylene Screw Lid,PK6
Small Blade Assembly For Waring Blenders
Small Size Waring Blending Blades
Utility Box Carrier
Press Fit Lid For Blending Containers
Blending Container
O-ring Seal for Container Lids
Crosswise Bar Clamp, 13 in.
Metal Blending Container Lid,PK12
Universal Support Stand
Shaker Tiering Posts, 6 in.
Box Carrier,Aluminum
Shaker Tiering Posts, 10 in.
Glass Blending Container, 250mL
Erlenmeyer Flask Holder, 50 mL
PTFE Gasket For Waring Blenders
Orbital Utility Box Conversion Kit
Stainless Steel Agitator, 5/16 Dia.
Utility Box Carrier Adaptor
Semi-micro Blending Assembly, Waring
Stainless Steel Agitator,1/4 Dia. 6 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More