Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Lab Equipment

261 Results Found that Include 261 Products

Results per page:  16 | 32 | 48
Immersion Circulator,Stainless Steel,50L
  • JULABO
  • Immersion Circulator, Stainless Steel, 50L Immersion Circulator,Stainless Steel,50L
  • Item # 45LP02
  • Mfr. Model # 9012000
  • Immersion Circulator, Material Stainless Steel, Capacity 50L, Pump Type Centrifugal, Display LED, Temp. Range...More

  • Category : Laboratory Circulators
Support Stand
Support Stand
Water Bath,8 to 26L
  • JULABO
  • Water Bath, 8 to 26L Water Bath,8 to 26L
  • Item # 8DED0
  • Mfr. Model # 9 550 120
  • Water Bath,Capacity 8 to 26 Liters,Chamber Height 7.1 In.,Chamber Width 19.7 In.,Chamber Length 11.8...More

  • Category : Laboratory Circulators
Refrigerated and Heating Circulator,16L
  • JULABO
  • Refrigerated and Heating Circulator, 16L Refrigerated and Heating Circulator,16L
  • Item # 41V511
  • Mfr. Model # 9162640
  • Refrigerated and Heating CirculatorCapacity 16L, Chamber Height 7.9'', Chamber Width 9.1'', Chamber Length...More

  • Category : Laboratory Circulators
Shaking Water Bath,5 gal
  • JULABO
  • Shaking Water Bath, 5 gal Shaking Water Bath,5 gal
  • Item # 41V489
  • Mfr. Model # 9550323
  • Shaking Water Bath, Temp. Range (F) 68 to 211.82 Degrees, Temp. Range (C) 20 to 99.9 Degrees , Temp. Accuracy...More

  • Category : Water Baths
PTFE Screw Propeller Stirrer,550mm L
PTFE Plain Shaft,650mm L
PTFE 70mm O.D. Flat Agitator,10mm Dia.
Replacement Bearing Seal,10mm Dia.
Drain Valve
Male 1" NPT Bearing Seal,10mm Dia.
Bearing Seal,24/40 Joint,10mm Dia.
PTFE Screw Propeller Stirrer,650mm L
PTFE Anchor Stirrer,550mm L
PTFE 60mm O.D. 4 Blade Agitator
PTFE Bearing,10mm Dia.
PTFE 100mm O.D. Flat Agitator,10mm Dia.
PTFE/PEEK 24/40 Joint Bearing Seal
PTFE Anchor Stirrer,750mm L
Replacement Spring,10mm Dia.
PTFE Plain Shaft,500mm L
PTFE 127mm O.D. 4 Blade Agitator
Bearing Nut,10mm Dia.
Shaft Coupling,10mm Dia.
Male 3/4" NPT Bearing Seal,10mm Dia.
PTFE Screw Propeller Stirrer,750mm L
PTFE Replacement Bearing,10mm Dia.
PTFE Anchor Stirrer,650mm L
Replacement Seal,10mm Dia.
PTFE Plain Shaft,300mm L
PTFE 90mm O.D. 4 Blade Agitator
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More