Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

63 Results Found that Include 63 Products

Results per page:  16 | 32 | 48
Microscope Camera
  • LW SCIENTIFIC
  • Microscope Camera Microscope Camera
  • Item # 44C549
  • Mfr. Model # DVC-U2MP-HH73
  • Microscope Camera, Magnification 5X-200X, Illumination LEDInterface USBIncludes Software, Manufacturers...More

  • Category : Microscope Cameras
Centrifuge,Angled Table Top,8mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Angled Table Top, 8mL to 15mL Centrifuge,Angled Table Top,8mL to 15mL
  • Item # 32EZ31
  • Mfr. Model # E8C-U8AV-1503
  • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

  • Category : Centrifuges
Ring Light Illuminator
Stereo Inspection Microscope
Digital Dry Bath,24x15mL Test Tubes
  • LW SCIENTIFIC
  • Digital Dry Bath, 24x15mL Test Tubes Digital Dry Bath,24x15mL Test Tubes
  • Item # 45UA38
  • Mfr. Model # DBL-24PL-15DP
  • Digital Dry Bath, Material Aluminum, For Use With 24x15mL Test Tubes, Temp. Range (C) Ambient +2 Degrees to...More

  • Category : Dry Baths
Microscope Camera,2MP,Color,C-Mount
  • LW SCIENTIFIC
  • Microscope Camera, 2MP, Color, C-Mount Microscope Camera,2MP,Color,C-Mount
  • Item # 45UA32
  • Mfr. Model # BVC-1080-CMT3
  • Microscope Camera, Megapixels 2, Image Sensor Format 1/2.8 In., Sensor Type Sony IMX236(c) CMOS, Frame Rate...More

  • Category : Microscope Cameras
Fiber Optic Gooseneck Light,Thumbscrew
Water Bath,10L,10 in.L x 12 in.W x 6in.H
  • LW SCIENTIFIC
  • Water Bath, 10L, 10 in.L x 12 in.W x 6in.H Water Bath,10L,10 in.L x 12 in.W x 6in.H
  • Item # 45UA82
  • Mfr. Model # WBL-10LC-SSD1
  • Water Bath, Temp. Range (F) Ambient 5 Degrees to 100 Degrees , Temp. Range (C) Ambient 5 Degrees to 100...More

  • Category : Water Baths
Fiber Optic Light Source
Centrifuge,3 x 15mL
  • LW SCIENTIFIC
  • Centrifuge, 3 x 15mL Centrifuge,3 x 15mL
  • Item # 44C539
  • Mfr. Model # UNC-06SD-15T3
  • Centrifuge, Swing-Out Tube Rotor, Capacity 3 x 15mL, Holds 6 Tubes, Tube Size 10 to 15 mL, Speed 800-3300...More

  • Category : Centrifuges
Blood Rocker,24 CPM,16 Tube
Centrifuge,Angled Table Top,8mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Angled Table Top, 8mL to 15mL Centrifuge,Angled Table Top,8mL to 15mL
  • Item # 32EZ32
  • Mfr. Model # E8C-U8AF-1503
  • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

  • Category : Centrifuges
Microscope,Revelation-III,Trinocular
Student Microscope
Eye Loupes Magnifier
Eye Loupes Magnifier
  • LW SCIENTIFIC
  • Eye Loupes Magnifier Eye Loupes Magnifier
  • Item # 44C543
  • Mfr. Model # LPM-P35V-4407
  • Eye Loupes Magnifier, Magnification 2.5X-3.5XFeatures Variable, Includes Carry Case, Manufacturers Warranty...More

  • Category : Laboratory Microscopes
Microscope Camera
Slide Warmer
Dual Mag Stereo Microscope,6 in. W,LED
  • LW SCIENTIFIC
  • Dual Mag Stereo Microscope, 6 in. W, LED Dual Mag Stereo Microscope,6 in. W,LED
  • Item # 45UA30
  • Mfr. Model # DMM-S13N-7LL1
  • Dual Mag Stereo Microscope, Magnification 10X and 30X, Illumination LED, Optical Tube Binocular, Dual...More

  • Category : Laboratory Microscopes
Binocular Microscope,6-7/64 in. W,LED
  • LW SCIENTIFIC
  • Binocular Microscope, 6-7/64 in. W, LED Binocular Microscope,6-7/64 in. W,LED
  • Item # 45UA25
  • Mfr. Model # i4M-BN4A-iPL3
  • Binocular Microscope, Magnification 4X, 10X, 40X, 100X (Oil), Illumination LED, Optical Tube Binocular, Dual...More

  • Category : Laboratory Microscopes
Trinocular Microscope,8-7/64 in. W,LED
  • LW SCIENTIFIC
  • Trinocular Microscope, 8-7/64 in. W, LED Trinocular Microscope,8-7/64 in. W,LED
  • Item # 45UA22
  • Mfr. Model # M5M-T05A-iPL3
  • Trinocular Microscope, Magnification 4x, 10x, 20x, 40LWD, 100x, Illumination LED, Optical Tube Trinocular,...More

  • Category : Laboratory Microscopes
Centrifuge,Digital,6 Tube,1.5 to 2.0mL
  • LW SCIENTIFIC
  • Centrifuge, Digital, 6 Tube, 1.5 to 2.0mL Centrifuge,Digital,6 Tube,1.5 to 2.0mL
  • Item # 45UA19
  • Mfr. Model # ZCC-06AD-02T3
  • Combination Centrifuge, Combination, Capacity 6 Tube, Holds 6 Microtubes, Tube Size 1.5 to 2.0mL, Speed 1000...More

  • Category : Centrifuges
Dual Mag Stereo Microscope,6-1/2in W,LED
  • LW SCIENTIFIC
  • Dual Mag Stereo Microscope, 6-1/2in W, LED Dual Mag Stereo Microscope,6-1/2in W,LED
  • Item # 45UA31
  • Mfr. Model # DMM-S13N-PL77
  • Dual Mag Stereo Microscope, Magnification 10X and 30X, Illumination LED, Optical Tube Binocular, Dual...More

  • Category : Laboratory Microscopes
Fluorescent Ring Light,Thumbscrew
Differential Counter 5 Keys,Manual
Trinocular Microscope,6-7/64 in. W,LED
  • LW SCIENTIFIC
  • Trinocular Microscope, 6-7/64 in. W, LED Trinocular Microscope,6-7/64 in. W,LED
  • Item # 45UA26
  • Mfr. Model # i4M-TN4A-iSL3
  • Trinocular Microscope, Magnification 4X, 10X, 40X, 100X (Oil), Illumination LED, Optical Tube Trinocular,...More

  • Category : Laboratory Microscopes
Centrifuge,Variable,8,3mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Variable, 8,3mL to 15mL Centrifuge,Variable,8,3mL to 15mL
  • Item # 45UA65
  • Mfr. Model # E8C-U8AV-150P
  • Portable Centrifuge, Test Tube, Capacity 8, Holds 8 Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

  • Category : Centrifuges
Binocular Microscope,8-7/64 in. W,LED
  • LW SCIENTIFIC
  • Binocular Microscope, 8-7/64 in. W, LED Binocular Microscope,8-7/64 in. W,LED
  • Item # 45UA23
  • Mfr. Model # M5M-B05A-iPL3
  • Binocular Microscope, Magnification 4x, 10x, 20x, 40LWD, 100x, Illumination LED, Optical Tube Binocular, Dual...More

  • Category : Laboratory Microscopes
Combination Centrifuge,Digital,12,40mm
  • LW SCIENTIFIC
  • Combination Centrifuge, Digital, 12,40mm Combination Centrifuge,Digital,12,40mm
  • Item # 45UA20
  • Mfr. Model # ZCC-12HD-40T3
  • Combination Centrifuge, Combination, Capacity 12, Holds 12 Microhematocrit Tubes, Tube Size 40mm, Speed 1000...More

  • Category : Centrifuges
Combination Centrifuge,24,75mm
  • LW SCIENTIFIC
  • Combination Centrifuge, 24,75mm Combination Centrifuge,24,75mm
  • Item # 45UA72
  • Mfr. Model # CMP-RT24-75HE
  • Combination Centrifuge, Rotor, Capacity 24, Holds 24 Capillary Tubes, Tube Size 75mm, Maximum RCF 14,900 x g,...More

  • Category : Centrifuges
Differential Counter 8 Keys,Manual
Binocular Microscope,6-7/64 in. W,LED
  • LW SCIENTIFIC
  • Binocular Microscope, 6-7/64 in. W, LED Binocular Microscope,6-7/64 in. W,LED
  • Item # 45UA27
  • Mfr. Model # i4M-BN4A-iSL3
  • Binocular Microscope, Magnification 4X, 10X, 40X, 100X (Oil), Illumination LED, Optical Tube Binocular, Dual...More

  • Category : Laboratory Microscopes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More