Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Temp. Range (C)
Brand
Price
Shop By

Lab Equipment

38 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
LAB ARMOR BEAD BATH 14L 120V  BEADS
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 14L 120V BEADS LAB ARMOR BEAD BATH 14L 120V BEADS
  • Item # 12L044
  • Mfr. Model # 74309-714
  • Lab Armor Bead Bath 14L 120V Beads, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width...More

LAB ARMOR BEAD BATH 20L 120V  BEADS
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 20L 120V BEADS LAB ARMOR BEAD BATH 20L 120V BEADS
  • Item # 12L046
  • Mfr. Model # 74309-720
  • Lab Armor Bead Bath 20L 120V Beads, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width...More

LAB ARMOR STAY TEMP TRAY  BEADS 4 LITER
LAB ARMOR BEADS .75 REPLACES 2 BLOCKS
  • LAB ARMOR
  • LAB ARMOR BEADS .75 REPLACES 2 BLOCKS LAB ARMOR BEADS .75 REPLACES 2 BLOCKS
  • Item # 12L038
  • Mfr. Model # 42370-750
  • Lab Armor Beads .75 Replaces 2 Blocks, Temp. Range (C) -80 Degrees to 180 Degrees , Graduations -80 Degrees ...More

LAB ARMOR BEAD BATH 14L 120V
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 14L 120V LAB ARMOR BEAD BATH 14L 120V
  • Item # 12L045
  • Mfr. Model # 74300-714
  • Lab Armor Bead Bath 14L 120V, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width 15.9...More

Bead Block,Single,Gold
  • LAB ARMOR
  • Bead Block, Single, Gold Bead Block,Single,Gold
  • Item # 12L058
  • Mfr. Model # 52100-GLD
  • Bead Block Single Gold, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

LAB ARMOR STAY TEMP TRAY WITH BEADS 2 L
Lab Armor Drytemp Bath 230V
  • LAB ARMOR
  • Lab Armor Drytemp Bath 230V Lab Armor Drytemp Bath 230V
  • Item # 12L055
  • Mfr. Model # 52230-200
  • Lab Armor Drytemp Bath 230V, Temp. Range (C) Ambient +5 Degrees to 150 Degrees , Height 3.2 In., Width 8.7...More

LAB ARMOR BEAD BAG
  • LAB ARMOR
  • LAB ARMOR BEAD BAG LAB ARMOR BEAD BAG
  • Item # 12L070
  • Mfr. Model # 67200-900
  • Lab Armor Bead Bag, Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80 Degrees to 93...More

Bead Block,Single,Red
  • LAB ARMOR
  • Bead Block, Single, Red Bead Block,Single,Red
  • Item # 12L059
  • Mfr. Model # 52100-RED
  • Bead Block Single R, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees to...More

Bead Block,Single,Black
  • LAB ARMOR
  • Bead Block, Single, Black Bead Block,Single,Black
  • Item # 12L056
  • Mfr. Model # 52100-BLK
  • Bead Block Single Black, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

LAB ARMOR CHILL BUCKET KIT
  • LAB ARMOR
  • LAB ARMOR CHILL BUCKET KIT LAB ARMOR CHILL BUCKET KIT
  • Item # 12L068
  • Mfr. Model # 67200-005
  • Lab Armor Chill Bucket Kit, Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80 Degrees...More

LAB ARMOR CHILL BUCKET  BEADS
  • LAB ARMOR
  • LAB ARMOR CHILL BUCKET BEADS LAB ARMOR CHILL BUCKET BEADS
  • Item # 12L066
  • Mfr. Model # 67200-001
  • Lab Armor Chill Bucket Beads, Temp. Range (C) -80 Degrees to 93 Degrees , Base Material Aluminum, Max. Temp....More

Bead Block,Double,Red
  • LAB ARMOR
  • Bead Block, Double, Red Bead Block,Double,Red
  • Item # 12L064
  • Mfr. Model # 52200-RED
  • Bead Block Double Red, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

LAB ARMOR BEAD BATH 20L 120V
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 20L 120V LAB ARMOR BEAD BATH 20L 120V
  • Item # 12L047
  • Mfr. Model # 74300-720
  • Lab Armor Bead Bath 20L 120V, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width 15.9...More

LAB ARMOR WALKABOUT TRAY WITH LAB  BEADS
Bead Block,Single,Silver
  • LAB ARMOR
  • Bead Block, Single, Silver Bead Block,Single,Silver
  • Item # 12L060
  • Mfr. Model # 52100-SLV
  • Bead Block Single Silver, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees...More

LAB ARMOR BEAD BATH 6L 230V
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 6L 230V LAB ARMOR BEAD BATH 6L 230V
  • Item # 12L049
  • Mfr. Model # 74200-706
  • Lab Armor Bead Bath 6L 230V, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width 15.9...More

LAB ARMOR BEAD BATH 6L 120V
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 6L 120V LAB ARMOR BEAD BATH 6L 120V
  • Item # 12L043
  • Mfr. Model # 74300-706
  • Lab Armor Bead Bath 6L 120V, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width 15.9...More

Bead Block,Single,Blue
  • LAB ARMOR
  • Bead Block, Single, Blue Bead Block,Single,Blue
  • Item # 12L057
  • Mfr. Model # 52100-BLU
  • Bead Block Single Blue, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

LAB ARMOR STAY TEMP TRAY  BEADS 1 LITER
Lab Armor Drytemp Bath 120V
  • LAB ARMOR
  • Lab Armor Drytemp Bath 120V Lab Armor Drytemp Bath 120V
  • Item # 12L054
  • Mfr. Model # 52120-200
  • Lab Armor Drytemp Bath 120V, Temp. Range (C) Ambient +5 Degrees to 150 Degrees , Height 3.2 In., Width 8.7...More

LAB ARMOR CHILL PACK  ( 1 )
  • LAB ARMOR
  • LAB ARMOR CHILL PACK ( 1 ) LAB ARMOR CHILL PACK ( 1 )
  • Item # 12L069
  • Mfr. Model # 67200-200
  • Lab Armor Chill Pack ( 1 ), Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80 Degrees...More

LAB ARMOR CHILL BUCKET BAG KIT
Bead Block,Double,Silver
  • LAB ARMOR
  • Bead Block, Double, Silver Bead Block,Double,Silver
  • Item # 12L065
  • Mfr. Model # 52200-SLV
  • Bead Block Double Silver, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees...More

Bead Block,Double,Gold
  • LAB ARMOR
  • Bead Block, Double, Gold Bead Block,Double,Gold
  • Item # 12L063
  • Mfr. Model # 52200-GLD
  • Bead Block Double Gold, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

LAB ARMOR BEAD BATH 6L 230V WITH BEADS
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 6L 230V WITH BEADS LAB ARMOR BEAD BATH 6L 230V WITH BEADS
  • Item # 12L048
  • Mfr. Model # 74220-706
  • Lab Armor Bead Bath 6L 230V With Beads, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In.,...More

LAB ARMOR BEAD BATH 6L 120V  BEADS
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 6L 120V BEADS LAB ARMOR BEAD BATH 6L 120V BEADS
  • Item # 12L042
  • Mfr. Model # 74309-706
  • Lab Armor Bead Bath 6L 120V Beads, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width...More

LAB ARMOR WALKABOUT TRAY ONLY
  • LAB ARMOR
  • LAB ARMOR WALKABOUT TRAY ONLY LAB ARMOR WALKABOUT TRAY ONLY
  • Item # 12L072
  • Mfr. Model # 39438-002
  • Lab Armor Walkabout Tray Only, Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80...More

LAB ARMOR BEAD BATH 20L 230V
  • LAB ARMOR
  • LAB ARMOR BEAD BATH 20L 230V LAB ARMOR BEAD BATH 20L 230V
  • Item # 12L053
  • Mfr. Model # 74200-720
  • Lab Armor Bead Bath 20L 230V, Temp. Range (C) Ambient +5 Degrees to 80 Degrees , Height 8.5 In., Width 15.9...More

Bead Block,Double,Blue
  • LAB ARMOR
  • Bead Block, Double, Blue Bead Block,Double,Blue
  • Item # 12L062
  • Mfr. Model # 52200-BLU
  • Bead Block Double Blue, Temp. Range (C) -80 Degrees to 180 Degrees , Max. Temp. (C) 180, Range -80 Degrees ...More

LAB ARMOR BEADS 8 LITER
  • LAB ARMOR
  • LAB ARMOR BEADS 8 LITER LAB ARMOR BEADS 8 LITER
  • Item # 12L041
  • Mfr. Model # 42370-008
  • Lab Armor Beads 8 Liter, Temp. Range (C) -80 Degrees to 180 Degrees , Graduations -80 Degrees to 180...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More