Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Equipment

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Stirrer,Magnetic,5 In.
  • DRAGONLAB
  • Stirrer, Magnetic, 5 In. Stirrer,Magnetic,5 In.
  • Item # 22CZ34
  • Mfr. Model # 22CZ34
  • Magnetic Stirrer, Stainless Steel with Ceramic Coated, 0 to 1500 RPM, Height 3 In., Width 6 In., Depth 11...More

  • Category : Stirrers
Overhead Stirrer,0 to 2200rpm
Stirrer,Digital,Hotplate Magnetic,7 In.
Crossed Mixer,For Use with 22CZ41
Vortex Mixer,3.5L
  • DRAGONLAB
  • Vortex Mixer, 3.5L Vortex Mixer,3.5L
  • Item # 22CZ42
  • Mfr. Model # 22CZ42
  • Vortex Mixer, Volume 3.5L, Power Required 60W, Material Cast Aluminium/ABS, Special Features USA...More

  • Category : Laboratory Mixers
Stirrer,Digital,Hotplate Magnetic,7 In.
Centrifugal Mixer,For Use with 22CZ41
Stirrer,Hotplate Magnetic,5 In.
  • DRAGONLAB
  • Stirrer, Hotplate Magnetic, 5 In. Stirrer,Hotplate Magnetic,5 In.
  • Item # 22CZ33
  • Mfr. Model # 22CZ33
  • Magnetic Hotplate Stirrer, Stainless Steel with Ceramic Coated, 0 to 1500 RPM, Height 3 In., Width 6 In.,...More

  • Category : Stirrers
Support Clamp,Use w 22CZ36,22CZ35,22CZ33
Plate Stand,For Use with 22CZ41
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More