Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lab Equipment

64 results found that include 64 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Microscope,15in.Hx7-3/4in.W17lb.
  • ACCU-SCOPE
  • Microscope, 15in.Hx7-3/4in.W17lb.

    Microscope,15in.Hx7-3/4in.W17lb.
  • Item # 32WA73
  • Mfr. Model # 3002
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Binocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope Digital Camera,5 MP
  • ACCU-SCOPE
  • Microscope Digital Camera, 5 MP

    Microscope Digital Camera,5 MP
  • Item # 20PD75
  • Mfr. Model # 519CU
  • Microscope Digital Camera, Megapixels 5, Image Sensor Format 1/2 In., Sensor Type CMOS, Frame Rate 7,...More

  • Category : Microscope Cameras
Microscope,16-3/4in.Hx9-1/4in.,30 deg.
  • ACCU-SCOPE
  • Microscope, 16-3/4in.Hx9-1/4in., 30 deg.

    Microscope,16-3/4in.Hx9-1/4in.,30 deg.
  • Item # 32WA98
  • Mfr. Model # 3013-LED
  • Microscope, Magnification 40X to 1000X, Illumination LED, Optical Tube Trinocular, Dual Adjustable Diopter,...More

  • Category : Laboratory Microscopes
Microscope,15in.H x 7-3/4in.
  • ACCU-SCOPE
  • Microscope, 15in.H x 7-3/4in.

    Microscope,15in.H x 7-3/4in.
  • Item # 32WA71
  • Mfr. Model # 3003
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Monocular, Adjustable Diopter,...More

  • Category : Laboratory Microscopes
Microscope,24in.Hx36in.W,52lb.
  • ACCU-SCOPE
  • Microscope, 24in.Hx36in.W, 52lb.

    Microscope,24in.Hx36in.W,52lb.
  • Item # 32WA99
  • Mfr. Model # 3076-FA
  • Microscope, Magnification 0.67X to 45X, Illumination No Lighting, Optical Tube Trinocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope Digital Camera,5 MP
  • ACCU-SCOPE
  • Microscope Digital Camera, 5 MP

    Microscope Digital Camera,5 MP
  • Item # 20PD71
  • Mfr. Model # AU-500-MADM
  • Microscope Digital Camera, Megapixels 5, Image Sensor Format Zoom, Sensor Type LED, Frame Rate 15/30/40,...More

  • Category : Microscope Cameras
Microscope,15in.Hx7-3/4in.Wx15in.L,17lb.
  • ACCU-SCOPE
  • Microscope, 15in.Hx7-3/4in.Wx15in.L, 17lb.

    Microscope,15in.Hx7-3/4in.Wx15in.L,17lb.
  • Item # 32WA72
  • Mfr. Model # 3003-LED-R
  • Microscope, Magnification 40X to 400X, Illumination LED, Optical Tube Monocular, Adjustable Diopter, Focusing...More

  • Category : Laboratory Microscopes
Microscope,19in.Hx16in.W,29lb.
  • ACCU-SCOPE
  • Microscope, 19in.Hx16in.W, 29lb.

    Microscope,19in.Hx16in.W,29lb.
  • Item # 32WC15
  • Mfr. Model # 3032-BE
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Binocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,15in.Hx7-3/4in.W,LED17lb.
  • ACCU-SCOPE
  • Microscope, 15in.Hx7-3/4in.W, LED17lb.

    Microscope,15in.Hx7-3/4in.W,LED17lb.
  • Item # 32WA76
  • Mfr. Model # 3003PL-LED-R
  • Microscope, Magnification 40X to 400X, Illumination LED, Optical Tube Monocular, Adjustable Diopter, Focusing...More

  • Category : Laboratory Microscopes
Microscope,17in.Hx16in.W,40Xto1000X
  • ACCU-SCOPE
  • Microscope, 17in.Hx16in.W, 40Xto1000X

    Microscope,17in.Hx16in.W,40Xto1000X
  • Item # 32WC20
  • Mfr. Model # 3025-BE-CS
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Binocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,17in.Hx16in.Wx24in.L
  • ACCU-SCOPE
  • Microscope, 17in.Hx16in.Wx24in.L

    Microscope,17in.Hx16in.Wx24in.L
  • Item # 32WC08
  • Mfr. Model # 3025
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Trinocular ,Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,17in.H,Halogen,32lb.
  • ACCU-SCOPE
  • Microscope, 17in.H, Halogen, 32lb.

    Microscope,17in.H,Halogen,32lb.
  • Item # 32WC22
  • Mfr. Model # 3025-MICRO-BE
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Binocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,9-13/32in.H,NoLighting,15lb.
  • ACCU-SCOPE
  • Microscope, 9-13/32in.H, NoLighting, 15lb.

    Microscope,9-13/32in.H,NoLighting,15lb.
  • Item # 32WA84
  • Mfr. Model # 3076-PFS
  • Microscope, Magnification 0.67X to 45X, Illumination No Lighting, Optical Tube Trinocular ,Dual Adjustable...More

  • Category : Laboratory Microscopes
Stereo Microscope,24in.Hx36in.Wx36in.L
  • ACCU-SCOPE
  • Stereo Microscope, 24in.Hx36in.Wx36in.L

    Stereo Microscope,24in.Hx36in.Wx36in.L
  • Item # 32WA93
  • Mfr. Model # 3075-FA
  • Zoom Stereo Microscope, Magnification 0.67X to 45X, Optical Tube Binocular, Dual Adjustable Diopter, Focusing...More

  • Category : Laboratory Microscopes
Microscope,19in.Hx16in.W,Halogen
  • ACCU-SCOPE
  • Microscope, 19in.Hx16in.W, Halogen

    Microscope,19in.Hx16in.W,Halogen
  • Item # 32WC10
  • Mfr. Model # 3032PH
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Trinocular ,Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,17in.H,40Xto1000X,32lb.
  • ACCU-SCOPE
  • Microscope, 17in.H, 40Xto1000X, 32lb.

    Microscope,17in.H,40Xto1000X,32lb.
  • Item # 32WC24
  • Mfr. Model # 3025-PH-CS
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Trinocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,10in.Wx20-5/16in.L,52lb.
  • ACCU-SCOPE
  • Microscope, 10in.Wx20-5/16in.L, 52lb.

    Microscope,10in.Wx20-5/16in.L,52lb.
  • Item # 32WC01
  • Mfr. Model # 3076-BBS
  • Microscope, Magnification 0.67X to 45X, Illumination No Lighting, Optical Tube Trinocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,15-13/64in.Hx7-3/4in,15lb.
  • ACCU-SCOPE
  • Microscope, 15-13/64in.Hx7-3/4in, 15lb.

    Microscope,15-13/64in.Hx7-3/4in,15lb.
  • Item # 32WA86
  • Mfr. Model # 3001-LED
  • Microscope, Magnification 40X to 1000X, Illumination LED, Optical Tube Trinocular, Dual Adjustable Diopter,...More

  • Category : Laboratory Microscopes
Microscope,9-13/32in.Hx12-1/2in.L,17lb.
  • ACCU-SCOPE
  • Microscope, 9-13/32in.Hx12-1/2in.L, 17lb.

    Microscope,9-13/32in.Hx12-1/2in.L,17lb.
  • Item # 32WA95
  • Mfr. Model # 3076-LED
  • Microscope, Magnification 0.67X to 45X, Illumination LED, Optical Tube Trinocular, Dual Adjustable Diopter,...More

  • Category : Laboratory Microscopes
Microscope,17in.Hx16in.W,32lb.
  • ACCU-SCOPE
  • Microscope, 17in.Hx16in.W, 32lb.

    Microscope,17in.Hx16in.W,32lb.
  • Item # 32WC12
  • Mfr. Model # 3025-CS
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Trinocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,17in.Hx16in.W,20Xto400X
  • ACCU-SCOPE
  • Microscope, 17in.Hx16in.W, 20Xto400X

    Microscope,17in.Hx16in.W,20Xto400X
  • Item # 32WC16
  • Mfr. Model # 3025-PATH
  • Microscope, Magnification 20X to 400X, Illumination Halogen, Optical Tube Trinocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,17in.Hx16in.Wx24in.L,32lb.
  • ACCU-SCOPE
  • Microscope, 17in.Hx16in.Wx24in.L, 32lb.

    Microscope,17in.Hx16in.Wx24in.L,32lb.
  • Item # 32WC26
  • Mfr. Model # 3025-PH-BE-CS
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Binocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,11-13/64in.Hx,LED15lb.
  • ACCU-SCOPE
  • Microscope, 11-13/64in.Hx, LED15lb.

    Microscope,11-13/64in.Hx,LED15lb.
  • Item # 32WC03
  • Mfr. Model # 3078-HD
  • Microscope, Magnification 8X to 35X, Illumination LED, Optical Tube Binocular, Dual Adjustable Diopter,...More

  • Category : Laboratory Microscopes
Microscope,9-13/32in.Hx11-13/32in.W,15lb
  • ACCU-SCOPE
  • Microscope, 9-13/32in.Hx11-13/32in.W, 15lb

    Microscope,9-13/32in.Hx11-13/32in.W,15lb
  • Item # 32WA88
  • Mfr. Model # 3076-LED-E
  • Microscope, Magnification 0.67X to 45X, Illumination LED, Optical Tube Trinocular ,Dual Adjustable Diopter,...More

  • Category : Laboratory Microscopes
Microscope,15in.Hx7-3/4in.W,Halogen
  • ACCU-SCOPE
  • Microscope, 15in.Hx7-3/4in.W, Halogen

    Microscope,15in.Hx7-3/4in.W,Halogen
  • Item # 32WA77
  • Mfr. Model # 3002PL
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Binocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,11-13/32in.Wx12-1/2in.L,17lb.
  • ACCU-SCOPE
  • Microscope, 11-13/32in.Wx12-1/2in.L, 17lb.

    Microscope,11-13/32in.Wx12-1/2in.L,17lb.
  • Item # 32WA97
  • Mfr. Model # 3076-LED-CF
  • Microscope, Magnification 0.67X to 45X, Illumination LED, Optical Tube Trinocular, Dual Adjustable Diopter,...More

  • Category : Laboratory Microscopes
Microscope,15in.Hx7-3/4in.W,LED
  • ACCU-SCOPE
  • Microscope, 15in.Hx7-3/4in.W, LED

    Microscope,15in.Hx7-3/4in.W,LED
  • Item # 32WA70
  • Mfr. Model # 3003-3-LED-R
  • Microscope, Magnification 40X to 400X, Illumination LED, Optical Tube Monocular, Adjustable Diopter, Focusing...More

  • Category : Laboratory Microscopes
Microscope,17in.Hx36in.Wx36in.L,78lb.
  • ACCU-SCOPE
  • Microscope, 17in.Hx36in.Wx36in.L, 78lb.

    Microscope,17in.Hx36in.Wx36in.L,78lb.
  • Item # 32WC30
  • Mfr. Model # 3025-5
  • Microscope, Magnification 40X to 1000X, Illumination Halogen, Optical Tube Trinocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,17in.Hx16in.W,Halogen
  • ACCU-SCOPE
  • Microscope, 17in.Hx16in.W, Halogen

    Microscope,17in.Hx16in.W,Halogen
  • Item # 32WC14
  • Mfr. Model # 3025-MICRO
  • Microscope, Magnification 100X to 1000X, Illumination Halogen, Optical Tube Trinocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,15in.Hx7-3/4in.W,Halogen,17lb
  • ACCU-SCOPE
  • Microscope, 15in.Hx7-3/4in.W, Halogen, 17lb

    Microscope,15in.Hx7-3/4in.W,Halogen,17lb
  • Item # 32WA75
  • Mfr. Model # 3003PL
  • Microscope, Magnification 40X to 400X, Illumination Halogen, Optical Tube Monocular, Adjustable Diopter,...More

  • Category : Laboratory Microscopes
Microscope,17in.Hx16in.W,100Xto1000X
  • ACCU-SCOPE
  • Microscope, 17in.Hx16in.W, 100Xto1000X

    Microscope,17in.Hx16in.W,100Xto1000X
  • Item # 32WC19
  • Mfr. Model # 3025-HEMA
  • Microscope, Magnification 100X to 1000X, Illumination Halogen, Optical Tube Trinocular, Dual Adjustable...More

  • Category : Laboratory Microscopes
Microscope,LED,9-1/4in.Wx10in.L,22lb.
  • ACCU-SCOPE
  • Microscope, LED, 9-1/4in.Wx10in.L, 22lb.

    Microscope,LED,9-1/4in.Wx10in.L,22lb.
  • Item # 32WC07
  • Mfr. Model # 3013-LED-PH
  • Microscope, Magnification 40X to 1000X, Illumination LED, Optical Tube Trinocular, Dual Adjustable Diopter,...More

  • Category : Laboratory Microscopes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More