Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Diagnostics

24 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Ice Bucket with Lid,Blue,4L
  • MAGIC
  • Ice Bucket with Lid, Blue, 4L Ice Bucket with Lid,Blue,4L
  • Item # 39C553
  • Mfr. Model # 168074001
  • Ice Bucket with Lid, Polyurethane Foam, Blue, Overall Height 8.93 In.Overall Diameter 10.56 In.Volume 4LMin....More

Ice Pan with Lid,Black,1L
  • MAGIC
  • Ice Pan with Lid, Black, 1L Ice Pan with Lid,Black,1L
  • Item # 39C546
  • Mfr. Model # 168071102
  • Ice Pan with Lid, Polyurethane Foam, Black, Overall Height 5.3 In., Overall Width 7.2 In., Overall Length 7.2...More

Ice Pan with Lid,Red,1L
  • MAGIC
  • Ice Pan with Lid, Red, 1L Ice Pan with Lid,Red,1L
  • Item # 39C547
  • Mfr. Model # 168071103
  • Ice Pan with Lid, Polyurethane Foam, Red, Overall Height 5.3 In., Overall Width 7.2 In., Overall Length 7.2...More

Ice Pan,Red,9L
  • MAGIC
  • Ice Pan, Red, 9L Ice Pan,Red,9L
  • Item # 39C567
  • Mfr. Model # 168079903
  • Ice Pan, Polyurethane Foam, Red, Overall Height 7.88 In., Overall Width 11.91 In., Overall Length 16.54...More

Ice Pan with Lid,Green,9L
  • MAGIC
  • Ice Pan with Lid, Green, 9L Ice Pan with Lid,Green,9L
  • Item # 39C564
  • Mfr. Model # 168079104
  • Ice Pan with Lid, Polyurethane Foam, Green, Overall Height 8.56 In., Overall Width 11.91 In., Overall Length...More

Ice Pan with Lid,Red,9L
  • MAGIC
  • Ice Pan with Lid, Red, 9L Ice Pan with Lid,Red,9L
  • Item # 39C563
  • Mfr. Model # 168079103
  • Ice Pan with Lid, Polyurethane Foam, Red, Overall Height 8.56 In., Overall Width 11.91 In., Overall Length...More

Ice Pan,Blue,9L
  • MAGIC
  • Ice Pan, Blue, 9L Ice Pan,Blue,9L
  • Item # 39C565
  • Mfr. Model # 168079901
  • Ice Pan, Polyurethane Foam, Blue, Overall Height 7.88 In., Overall Width 11.91 In., Overall Length 16.54...More

Ice Pan with Lid,Red,,4L
  • MAGIC
  • Ice Pan with Lid, Red, , 4L Ice Pan with Lid,Red,,4L
  • Item # 39C559
  • Mfr. Model # 168074103
  • Ice Pan with Lid, Polyurethane Foam, Red, Overall Height 8.57 In., Overall Width 9.01 In., Overall Length...More

Ice Pan with Lid,Green,4L
  • MAGIC
  • Ice Pan with Lid, Green, 4L Ice Pan with Lid,Green,4L
  • Item # 39C560
  • Mfr. Model # 168074104
  • Ice Pan with Lid, Polyurethane Foam, Green, Overall Height 8.57 In., Overall Width 9.01 In., Overall Length...More

Ice Pan with Lid,Blue,1L
  • MAGIC
  • Ice Pan with Lid, Blue, 1L Ice Pan with Lid,Blue,1L
  • Item # 39C545
  • Mfr. Model # 168071101
  • Ice Pan with Lid, Polyurethane Foam, Blue, Overall Height 5.3 In., Overall Width 7.2 In., Overall Length 7.2...More

Ice Pan,Green,9L
  • MAGIC
  • Ice Pan, Green, 9L Ice Pan,Green,9L
  • Item # 39C568
  • Mfr. Model # 168079904
  • Ice Pan, Polyurethane Foam, Green, Overall Height 7.88 In., Overall Width 11.91 In., Overall Length 16.54...More

Ice Pan with Lid,Blue,9L
  • MAGIC
  • Ice Pan with Lid, Blue, 9L Ice Pan with Lid,Blue,9L
  • Item # 39C561
  • Mfr. Model # 168079101
  • Ice Pan with Lid, Polyurethane Foam, Blue, Overall Height 8.56 In., Overall Width 11.91 In., Overall Length...More

Ice Pan with Lid,Black,
  • MAGIC
  • Ice Pan with Lid, Black, Ice Pan with Lid,Black,
  • Item # 39C562
  • Mfr. Model # 168079102
  • Ice Pan with Lid, Polyurethane Foam, Black, Overall Height 8.56 In., Overall Width 11.91 In., Overall Length...More

Ice Bucket with Lid,Black,2.5L
  • MAGIC
  • Ice Bucket with Lid, Black, 2.5L Ice Bucket with Lid,Black,2.5L
  • Item # 39C550
  • Mfr. Model # 168072002
  • Ice Bucket with Lid, Polyurethane Foam, Black, Overall Height 7.06 In.Overall Diameter 10.56 In.Volume...More

Ice Pan with Lid,Black,4L
  • MAGIC
  • Ice Pan with Lid, Black, 4L Ice Pan with Lid,Black,4L
  • Item # 39C558
  • Mfr. Model # 168074102
  • Ice Pan with Lid, Polyurethane Foam, Black, Overall Height 8.57 In., Overall Width 9.01 In., Overall Length...More

Ice Pan,Black,9L
  • MAGIC
  • Ice Pan, Black, 9L Ice Pan,Black,9L
  • Item # 39C566
  • Mfr. Model # 168079902
  • Ice Pan, Polyurethane Foam, Black, Overall Height 7.88 In., Overall Width 11.91 In., Overall Length 16.54...More

Ice Bucket with Lid,Blue,2.5L
  • MAGIC
  • Ice Bucket with Lid, Blue, 2.5L Ice Bucket with Lid,Blue,2.5L
  • Item # 39C549
  • Mfr. Model # 168072001
  • Ice Bucket with Lid, Polyurethane Foam, Blue, Overall Height 7.06 In.Overall Diameter 10.56 In.Volume...More

Ice Pan with Lid,Blue,4L
  • MAGIC
  • Ice Pan with Lid, Blue, 4L Ice Pan with Lid,Blue,4L
  • Item # 39C557
  • Mfr. Model # 168074101
  • Ice Pan with Lid, Polyurethane Foam, Blue, Overall Height 8.57 In., Overall Width 9.01 In., Overall Length...More

Ice Pan with Lid,Green,1L
  • MAGIC
  • Ice Pan with Lid, Green, 1L Ice Pan with Lid,Green,1L
  • Item # 39C548
  • Mfr. Model # 168071104
  • Ice Pan with Lid, Polyurethane Foam, Green, Overall Height 5.3 In., Overall Width 7.2 In., Overall Length 7.2...More

Ice Bucket with Lid,Green,4L
  • MAGIC
  • Ice Bucket with Lid, Green, 4L Ice Bucket with Lid,Green,4L
  • Item # 39C556
  • Mfr. Model # 168074004
  • Ice Bucket with Lid, Polyurethane Foam, Green, Overall Height 8.93 In.Overall Diameter 10.56 In.Volume 4LMin....More

Ice Bucket with Lid,Red,4L
  • MAGIC
  • Ice Bucket with Lid, Red, 4L Ice Bucket with Lid,Red,4L
  • Item # 39C555
  • Mfr. Model # 168074003
  • Ice Bucket with Lid, Polyurethane Foam, Red, Overall Height 8.93 In.Overall Diameter 10.56 In.Volume 4LMin....More

Ice Bucket with Lid,Black,4L
  • MAGIC
  • Ice Bucket with Lid, Black, 4L Ice Bucket with Lid,Black,4L
  • Item # 39C554
  • Mfr. Model # 168074002
  • Ice Bucket with Lid, Polyurethane Foam, Black, Overall Height 8.93 In.Overall Diameter 10.56 In.Volume 4LMin....More

Ice Bucket with Lid,Green,2.5L
  • MAGIC
  • Ice Bucket with Lid, Green, 2.5L Ice Bucket with Lid,Green,2.5L
  • Item # 39C552
  • Mfr. Model # 168072004
  • Ice Bucket with Lid, Polyurethane Foam, Green, Overall Height 7.06 In.Overall Diameter 10.56 In.Volume...More

Ice Bucket with Lid,Red,2.5L
  • MAGIC
  • Ice Bucket with Lid, Red, 2.5L Ice Bucket with Lid,Red,2.5L
  • Item # 39C551
  • Mfr. Model # 168072003
  • Ice Bucket with Lid, Polyurethane Foam, Red, Overall Height 7.06 In.Overall Diameter 10.56 In.Volume 2.5LMin....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More